Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

256 Results Found that Include 256 Products 

 |  Results per page: 16 | 32 | 48
Compare

Freezer, Undercounter, 4 Cu. Ft.

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGP0 | Mfr. Model # LF041WWW/0M

Catalog Page # 788 (PDF)

Freezer, Undercounter, Freezer Capacity 4 Cu. Ft.., Temperature Range (C) -20, Control Type Manual, Color...More

Compare
Compare

Compact Table Top Refrigerator, Automatic

NOR-LAKE SCIENTIFIC

Grainger Item # 39M909 | Mfr. Model # LR021WWW/0

Catalog Page # 788 (PDF)

Refrigerator, Compact Table Top, 1.6 cu.ft. Freezer Capacity, Temperature Range (C) 2 to 8 Degrees ,...More

Compare
Compare

Refrigerator Incubator, Free-Standing

NOR-LAKE SCIENTIFIC

Grainger Item # 39M913 | Mfr. Model # LRI061WWW/0

Catalog Page # 788 (PDF)

Refrigerator Incubator, Undercounter, Free-Standing, 5.5 cu.ft. Freezer Capacity, Temperature Range (C) 5 to...More

Compare
Compare

Refrigerator, Flammable Storage, 24 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGU0 | Mfr. Model # NSFR241WMW/0M

Catalog Page # 788 (PDF)

Refrigerator, Flammable Storage, Refrigerator Capacity 24 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Compare
Compare

Refrigerator/Freezer, 15 Cu. Ft.

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHD4 | Mfr. Model # LRF201WWW/0

Catalog Page # 788 (PDF)

Refrigerator/Freezer, General Purpose, Refrigerator Capacity 15 Cu. Ft., Freezer Capacity 5.5 Cu. Ft.,...More

Compare
Compare

Refrigerator/Freezer, Undercounter, 3.3 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGP1 | Mfr. Model # LRF051WWW/0M

Catalog Page # 788 (PDF)

Refrigerator and Freezer, Undercounter, Refrigerator Capacity 3.3 cu. ft., Freezer Capacity .65 cu. ft.,...More

Compare
Compare

Digital Display Monitor With Alarm

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFC5 | Mfr. Model # THERMALARM

Catalog Page # NA

Digital Display Monitor With Alarm, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be...More

Compare
Compare

Undercounter Refrigerator, Automatic

NOR-LAKE SCIENTIFIC

Grainger Item # 39M911 | Mfr. Model # LR061WWW/0X

Catalog Page # 788 (PDF)

Refrigerator, Undercounter, 5.2 cu.ft. Freezer Capacity, Temperature Range (C) 2 to 10 Degrees , Temperature...More

Compare
Compare

Undercounter Refrigerator, Automatic

NOR-LAKE SCIENTIFIC

Grainger Item # 39M912 | Mfr. Model # LR061WWW/0XD

Catalog Page # 788 (PDF)

Refrigerator, Undercounter, 5.2 cu.ft. Freezer Capacity, Temperature Range (C) 2 to 10 Degrees , Temperature...More

Compare
Compare

Compact Table Top Freezer, Manual

NOR-LAKE SCIENTIFIC

Grainger Item # 39M910 | Mfr. Model # LF021WWW/0M

Catalog Page # 788 (PDF)

Freezer, Compact Table Top, 1.42 cu.ft. Freezer Capacity, Temperature Range (C) 2 to 8 Degrees , Temperature...More

Compare
Compare

Freezer, 17 Cu. Ft., 120V

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHD0 | Mfr. Model # LF161WWW//0M

Catalog Page # 788 (PDF)

Freezer, General Purpose, Freezer Capacity 17 Cu. Ft., Temperature Range (C) -15, Control Type Manual, Color...More

Compare
Compare

Refrigerator, Reach In, 24 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHE7 | Mfr. Model # NSSR241WWW/0

Catalog Page # 788 (PDF)

Refrigerator, Select Solid Door Reach in, Refrigerator Capacity 24 Cu. Ft., Refrigerator Temperature Range...More

Compare
Compare

Reverse Hinge, For Nor-Lake Units

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFD9 | Mfr. Model # RHD

Catalog Page # NA

Reverse Hinge, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered With Main Unit....More

Compare
Compare

Freezer, Low Temp, 48 Cu. Ft, Glass Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ5 | Mfr. Model # NSXF482WWG/0

Catalog Page # NA

Freezer, Low Temp, Freezer Capacity 48 Cu. Ft., Temperature Range (C) -25, Control Type Microprocessor, Color...More

Compare
Compare

Freezer, 21 Cu. Ft., Auto Defrost

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHD1 | Mfr. Model # LF201WWW/0

Catalog Page # 788 (PDF)

Freezer, General Purpose, Freezer Capacity 21 Cu. Ft., Temperature Range (C) -15, Control Type Manual, Color...More

Compare
Compare

Freezer, Premier Reach-In, 52 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGV2 | Mfr. Model # NSPF522WWW/0

Catalog Page # 788 (PDF)

Freezer, Premier Reach-In, Freezer Capacity 52 Cu. Ft., Temperature Range (C) -25, Control Type...More

Compare
Compare

Trim Kit 242 White Painted Leg Models

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFF4 | Mfr. Model # TRIMKITL242

Catalog Page # NA

Trim Kit 242 White Painted Leg Models, Factory Included Accessory, Must Be Ordered With Main Unit, For Use...More

Compare
Compare

Legs, For Nor-Lake Units

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFE0 | Mfr. Model # LEGS

Catalog Page # NA

Legs, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered With Main Unit. Cannot Be...More

Compare
Compare

Refrigerator/Freezer, 10 Cu. Ft.

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ6 | Mfr. Model # NSRF202WWW/0

Catalog Page # NA

Refrigerator/Freezer, General Purpose, Refrigerator Capacity 10 Cu. Ft., Freezer Capacity 10 Cu. Ft.,...More

Compare
Compare

Water Drip Pan, Right Hand Swing

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFH6 | Mfr. Model # DRIPPANRH331

Catalog Page # NA

Water Drip Pan, Right Hand Swing, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be...More

Compare
Compare

Freezer, Select Reach-In, 52 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHE1 | Mfr. Model # NSSF522WWW/0

Catalog Page # 788 (PDF)

Freezer, Select Reach-In, Freezer Capacity 52 Cu. Ft., Temperature Range (C) -25, Control Type...More

Compare
Compare

Freezer, 21 Cu. Ft., Manual Defrost

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHD2 | Mfr. Model # LF201WWW/0M

Catalog Page # 788 (PDF)

Freezer, General Purpose, Freezer Capacity 21 Cu. Ft., Temperature Range (C) -15, Control Type Manual, Color...More

Compare
Compare

Trim Kit 242 Stainless Steel Leg Models

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFF5 | Mfr. Model # TRIMKITL242SS

Catalog Page # NA

Trim Kit 242 Stainless Steel Leg Models, Factory Included Accessory, Must Be Ordered With Main Unit, For Use...More

Compare
Compare

Casters, For Nor-Lake Units

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFE1 | Mfr. Model # CASTERS

Catalog Page # NA

Casters, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered With Main Unit. Cannot...More

Compare
Compare

Freezer, Enzyme, 24 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ7 | Mfr. Model # NSZF241WMW/0M

Catalog Page # NA

Freezer, Enzyme, Freezer Capacity 24 Cu. Ft., Temperature Range (C) -20, Control Type Microprocessor, Color...More

Compare
Compare

Water Drip Pan, Left Hand Swing

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFH7 | Mfr. Model # DRIPPANLH331

Catalog Page # NA

Water Drip Pan, Left Hand Swing, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be...More

Compare
Compare

Refrigerator, Pass-Thru, 55 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6MEV3 | Mfr. Model # NSSP524WWG/0

Catalog Page # NA

Refrigerator, Select Pass-Thru, Refrigerator Capacity 55 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10,...More

Compare
Compare

Refrigerator, 4.6 Cu. Ft., Auto Defrost

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGU4 | Mfr. Model # NSLR041WMW/0

Catalog Page # NA

Refrigerator, Undercounter, Refrigerator Capacity 4.6 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10,...More

Compare
Compare

Refrigerator, General Purpose, 17 Cu. Ft.

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHD3 | Mfr. Model # LR161WWW/0

Catalog Page # 788 (PDF)

Refrigerator, General Purpose, Refrigerator Capacity 17 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10,...More

Compare
Compare

Freezer, Premier Reach-In, 80 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGV4 | Mfr. Model # NSPF803WWW/0

Catalog Page # 788 (PDF)

Freezer, Premier Reach-In, Freezer Capacity 80 Cu. Ft., Temperature Range (C) -25, Control Type...More

Compare
Compare

Refrigerator, Reach In, 33 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHF0 | Mfr. Model # NSSR331WWW/0

Catalog Page # 788 (PDF)

Refrigerator, Select Solid Door Reach in, Refrigerator Capacity 33 Cu. Ft., Refrigerator Temperature Range...More

Compare
Compare

Wire Basket, 2 Way

NOR-LAKE SCIENTIFIC

Grainger Item # 6MFD6 | Mfr. Model # BASKET2WAY

Catalog Page # NA

Wire Basket, 2 Way, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered With Main...More

Compare
 |  Results per page: 16 | 32 | 48
loader image