Skip Content

Filter Results By

Applied Filters Clear All

Connection
  • View MoreView Less
Inside Dia. (In.)
Max. Working Pressure (PSI)
For Use With
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Refrigeration Access Valves

26 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Valve Core Removal Tool
    Quick Coupler,Automotive,Blue Color Knob
    • PARKER
    • Quick Coupler, Automotive, Blue Color KnobQuick Coupler,Automotive,Blue Color Knob
    • Item # 1ZRJ8
    • Mfr. Model # RC01C-011
    • Quick Coupler, Low Side Automotive Service, Connection 7/16-20 In, Side Port Male Connection, Outside Dia...More

    Quick Coupler,Automotive,Red Color Knob
    • PARKER
    • Quick Coupler, Automotive, Red Color KnobQuick Coupler,Automotive,Red Color Knob
    • Item # 1ZRJ9
    • Mfr. Model # RC01C-012
    • Quick Coupler, High Side Automotive Service, Connection 7/16-20 In, Side Port Male Connection, Outside Dia...More

    Automotive Service Connector,Blue, Low
    • GRAINGER APPROVED VENDOR
    • Automotive Service Connector, Blue, LowAutomotive Service Connector,Blue, Low
    • Item # 6AWR0
    • Mfr. Model # 6AWR0
    • Automotive Service Connector, Type Low Side, Description Quick Coupler with Male Side Port and Blue Control...More

    Automotive Service Connector,Red, High
    • GRAINGER APPROVED VENDOR
    • Automotive Service Connector, Red, HighAutomotive Service Connector,Red, High
    • Item # 6AWR1
    • Mfr. Model # 6AWR1
    • Automotive Service Connector, Type High Side, Description Quick Coupler with Male Side Port and Red Control...More

    Dual Hex Wrench Adaptor,3/16 & 5/16 In
    B Fitting Dualine Hose Coupling, Oxygen
    Hex Key Adapter
    Automotive Service Connector,Blue, Low
    • GRAINGER APPROVED VENDOR
    • Automotive Service Connector, Blue, LowAutomotive Service Connector,Blue, Low
    • Item # 6AWR2
    • Mfr. Model # 6AWR2
    • Automotive Service Connector, Type Low Side, Description Quick Coupler with Female Side Port and Blue Control...More

    A Fitting Hose Coupling, Acetylene
    Automotive Service Connector,Red, High
    • GRAINGER APPROVED VENDOR
    • Automotive Service Connector, Red, HighAutomotive Service Connector,Red, High
    • Item # 6AWR3
    • Mfr. Model # 6AWR3
    • Automotive Service Connector, Type High Side, Description Quick Coupler with Female Side Port and Red Control...More

    A Fitting Dualine Hose Coupling,Oxygen
    Quick Coupler,Automotive,Red,Female
    • PARKER
    • Quick Coupler, Automotive, Red, FemaleQuick Coupler,Automotive,Red,Female
    • Item # 1UXT5
    • Mfr. Model # RC01C-003
    • Quick Coupler, High Side Automotive Service Type, Connection 14 mm, Side Port Female Connection, Outside Dia...More

    Quick Coupler,Automotive,Blue,Female
    • PARKER
    • Quick Coupler, Automotive, Blue, FemaleQuick Coupler,Automotive,Blue,Female
    • Item # 1UXT4
    • Mfr. Model # RC01C-002
    • Quick Coupler, Low Side Automotive Service Type, Connection 14 mm, Side Port Female Connection, Outside Dia...More

    B Fitting Hose Coupling, Acetylene
    Valve Core,1/4 in.,PK25
    • JB
    • Valve Core, 1/4 in., PK25Valve Core,1/4 in.,PK25
    • Item # 20HJ93
    • Mfr. Model # A31999-25
    • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

    Valve Core,1/4 in.,PK100
    • JB
    • Valve Core, 1/4 in., PK100Valve Core,1/4 in.,PK100
    • Item # 20HJ94
    • Mfr. Model # A31999-100
    • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

    Armored Capillary,36 In Long
    • JOHNSON CONTROLS
    • Armored Capillary, 36 In LongArmored Capillary,36 In Long
    • Item # 40G427
    • Mfr. Model # SEC99AB-36C
    • Armored Capillary, 36 In. Armored Capillary With One Straight End and One 90 Degrees End, 1/4 In. SAE Flare...More

    Ball Valve, 1/2in ODS, for Comm. Refrig.
    Armored Capillary,18 In Long
    • JOHNSON CONTROLS
    • Armored Capillary, 18 In LongArmored Capillary,18 In Long
    • Item # 40G425
    • Mfr. Model # SEC99AB-18C
    • Armored Capillary, 18 In. Armored Capillary With One Straight End and One 90 Degrees End, 1/4 In. SAE Flare...More

    Armored Capillary,48 In Long
    • JOHNSON CONTROLS
    • Armored Capillary, 48 In LongArmored Capillary,48 In Long
    • Item # 40G428
    • Mfr. Model # SEC99AB-48C
    • Armored Capillary, 48 In. Armored Capillary With One Straight End and One 90 Degrees End, 1/4 In. SAE Flare...More

    Armored Capillary,L 60 in.,690 psi
    • JOHNSON CONTROLS
    • Armored Capillary, L 60 in., 690 psiArmored Capillary,L 60 in.,690 psi
    • Item # 20RG43
    • Mfr. Model # SEC99AA-60C
    • Armored Capillary, Forged Brass Nut with Copper Stem, 60 In. Long Ultra Cap Capillary with (2) Straight Ends,...More

    Ball Valve, 3/8in ODS, for Comm. Refrig.
    Armored Capillary,L 18 in.,690 psi
    • JOHNSON CONTROLS
    • Armored Capillary, L 18 in., 690 psiArmored Capillary,L 18 in.,690 psi
    • Item # 20RG42
    • Mfr. Model # SEC99AA-18C
    • Armored Capillary, Forged Brass Nut with Copper Stem, 18 In. Long Ultra Cap Capillary with (2) Straight Ends,...More

    Armored Capillary,24 In Long
    • JOHNSON CONTROLS
    • Armored Capillary, 24 In LongArmored Capillary,24 In Long
    • Item # 40G426
    • Mfr. Model # SEC99AB-24C
    • Armored Capillary, 24 In. Armored Capillary With One Straight End and One 90 Degrees End, 1/4 In. SAE Flare...More

    Armored Capillary,L 48 in.,690 psi
    • JOHNSON CONTROLS
    • Armored Capillary, L 48 in., 690 psiArmored Capillary,L 48 in.,690 psi
    • Item # 20RG44
    • Mfr. Model # SEC99AD-48C
    • Armored Capillary, Forged Brass Nut with Copper Stem, 48 In. Long Ultra Cap Capillary with One Straight End...More

    Results per page: 16 | 32 | 48