Skip Content

Filter Results By

Refrigerants

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Refrigerant,R-134A,30 lb.
  • FORANE
  • Refrigerant, R-134A, 30 lb. Refrigerant,R-134A,30 lb.
  • Item # 1D220
  • Mfr. Model # 134A AUTOMOTIVE
  • Automotive Refrigerant, Refrigerant Type R-134A, Container Type Cylinder, Container Size 30 lb., Cylinder...More

Refrigerant,R-22,30 lb.
  • FORANE
  • Refrigerant, R-22,30 lb. Refrigerant,R-22,30 lb.
  • Item # 2W198
  • Mfr. Model # R-22
  • Refrigerant, Refrigerant Type R-22, Container Type Cylinder, Container Size 30 lb., Cylinder Color Green,...More

Refrigerant,R-407C,25 lb.
  • FORANE
  • Refrigerant, R-407C, 25 lb. Refrigerant,R-407C,25 lb.
  • Item # 4LFC3
  • Mfr. Model # R407C
  • Refrigerant, Refrigerant Type R-407C, Container Type Cylinder, Container Size 25 lb., Cylinder Color Brown,...More

Refrigerant,R-417C, Hot Shot-2,25 lb.
  • ICOR INTERNATIONAL, INC.
  • Refrigerant, R-417C, Hot Shot-2,25 lb. Refrigerant,R-417C, Hot Shot-2,25 lb.
  • Item # 20Y112
  • Mfr. Model # HS2-25
  • Refrigerant, Refrigerant Type R-417C, Hot Shot-2, Container Type Cylinder, Container Size 25 lb., Cylinder...More

Refrigerant,R-422B, NU-22B,25 lb.
  • ICOR INTERNATIONAL, INC.
  • Refrigerant, R-422B, NU-22B, 25 lb. Refrigerant,R-422B, NU-22B,25 lb.
  • Item # 6PPV1
  • Mfr. Model # R-422B
  • Refrigerant, Refrigerant Type R-422B, NU-22B, Container Type Cylinder, Container Size 25 lb., Cylinder Color...More

Refrigerant,R-134a,30 lb.
  • FORANE
  • Refrigerant, R-134a, 30 lb. Refrigerant,R-134a,30 lb.
  • Item # 5E057
  • Mfr. Model # R-134A
  • Refrigerant, Refrigerant Type R-134a, Container Type Cylinder, Container Size 30 lb., Cylinder Color Blue,...More

Refrigerant,R-410A,25 lb.
  • FORANE
  • Refrigerant, R-410A, 25 lb. Refrigerant,R-410A,25 lb.
  • Item # 3ZG62
  • Mfr. Model # R410A
  • Refrigerant, Refrigerant Type R-410A, Container Type Cylinder, Container Size 25 lb., Cylinder Color Rose,...More

Refrigerant,R-507A,25 lb.
  • FORANE
  • Refrigerant, R-507A, 25 lb. Refrigerant,R-507A,25 lb.
  • Item # 6U580
  • Mfr. Model # R-507
  • Refrigerant, Refrigerant Type R-507A, Container Type Cylinder, Container Size 25 lb., Cylinder Color Teal,...More

Refrigerant,134A,12 oz.
  • SUPERCOOL
  • Refrigerant, 134A, 12 oz. Refrigerant,134A,12 oz.
  • Item # 5DPW4
  • Mfr. Model # 21789
  • Automotive Refrigerant, Refrigerant Type 134A, Container Type Can, Container Size 12 oz., Application...More

Refrigerant,R-409A,30 lb.
  • FORANE
  • Refrigerant, R-409A, 30 lb. Refrigerant,R-409A,30 lb.
  • Item # 5U596
  • Mfr. Model # 409A
  • Refrigerant, Refrigerant Type R-409A, Container Type Cylinder, Container Size 30 lb., Cylinder Color Brown,...More

Refrigerant,R-404A,24 lb.
  • FORANE
  • Refrigerant, R-404A, 24 lb. Refrigerant,R-404A,24 lb.
  • Item # 6E862
  • Mfr. Model # R-404A
  • Refrigerant, Refrigerant Type R-404A, Container Type Cylinder, Container Size 24 lb., Cylinder Color Orange,...More

Refrigerant,R-407A,25 lb.
  • FORANE
  • Refrigerant, R-407A, 25 lb. Refrigerant,R-407A,25 lb.
  • Item # 4LFC2
  • Mfr. Model # R407A
  • Refrigerant, Refrigerant Type R-407A, Container Type Cylinder, Container Size 25 lb., Cylinder Color Lime,...More

Refrigerant,134A Plus Sealer,14 oz.
  • SUPERCOOL
  • Refrigerant, 134A Plus Sealer, 14 oz. Refrigerant,134A Plus Sealer,14 oz.
  • Item # 5DPW6
  • Mfr. Model # 24261
  • Automotive Refrigerant, Refrigerant Type 134A Plus Sealer, Leak Detector, and performance Enhancer, Container...More

Refrigerant,R-422C, One Shot,24 lb.
  • ICOR INTERNATIONAL, INC.
  • Refrigerant, R-422C, One Shot, 24 lb. Refrigerant,R-422C, One Shot,24 lb.
  • Item # 6PPV0
  • Mfr. Model # R-422C
  • Refrigerant, Refrigerant Type R-422C, One Shot, Container Type Cylinder, Container Size 24 lb., Cylinder...More

Refrigerant,R-401A,30 lb.
  • FORANE
  • Refrigerant, R-401A, 30 lb. Refrigerant,R-401A,30 lb.
  • Item # 5E058
  • Mfr. Model # 401-A
  • Refrigerant, Refrigerant Type R-401A, Container Type Cylinder, Container Size 30 lb., Cylinder Color Pinkish...More

Refrigerant,R-401B,30 lb.
  • FORANE
  • Refrigerant, R-401B, 30 lb. Refrigerant,R-401B,30 lb.
  • Item # 4LFC5
  • Mfr. Model # R401B
  • Refrigerant, Refrigerant Type R-401B, Container Type Cylinder, Container Size 30 lb., Cylinder Color Mustard,...More

Refrigerant,R-22,50 lb.
  • FORANE
  • Refrigerant, R-22,50 lb. Refrigerant,R-22,50 lb.
  • Item # 2W199
  • Mfr. Model # R-22
  • Refrigerant, Refrigerant Type R-22, Container Type Cylinder, Container Size 50 lb., Cylinder Color Green,...More

Refrigerant,R-427A,25 lb.
  • FORANE
  • Refrigerant, R-427A, 25 lb. Refrigerant,R-427A,25 lb.
  • Item # 4LFC4
  • Mfr. Model # R427A
  • Refrigerant, Refrigerant Type R-427A, Container Type Cylinder, Container Size 25 lb., Cylinder Color Green,...More

Refrigerant,R-408A,24 lb.
  • FORANE
  • Refrigerant, R-408A, 24 lb. Refrigerant,R-408A,24 lb.
  • Item # 3L429
  • Mfr. Model # 408A
  • Refrigerant, Refrigerant Type R-408A, Container Type Cylinder, Container Size 24 lb., Cylinder Color Purple,...More

Refrigerant,134A Plus Stop Leak,12 oz.
Refrigerant,134A Plus Sealer,19 oz.
  • SUPERCOOL
  • Refrigerant, 134A Plus Sealer, 19 oz. Refrigerant,134A Plus Sealer,19 oz.
  • Item # 5DPW7
  • Mfr. Model # 24278
  • Automotive Refrigerant, Refrigerant Type 134A Plus Sealer, Leak Detector, and performance Enhancer, Container...More

Refrigerant,R-402A,27 lb.
  • FORANE
  • Refrigerant, R-402A, 27 lb. Refrigerant,R-402A,27 lb.
  • Item # 4LFC6
  • Mfr. Model # R402A
  • Refrigerant, Refrigerant Type R-402A, Container Type Cylinder, Container Size 27 lb., Cylinder Color Sand,...More

Refrigerant,R-402B,13 lb.
  • FORANE
  • Refrigerant, R-402B, 13 lb. Refrigerant,R-402B,13 lb.
  • Item # 4LFC7
  • Mfr. Model # R402B
  • Refrigerant, Refrigerant Type R-402B, Container Type Cylinder, Container Size 13 lb., Cylinder Color Olive,...More

Results per page:  16 | 32 | 48

Grainger carries refrigerants and refrigerant alternatives for use in AC refrigeration applications. Find refrigerants for stationary air conditioning, automotive air conditioning, and refrigeration applications such as freezers, refrigerators and dehumidifiers. Choose the type and container size that fits your application when you shop Grainger for a refrigerant for your air conditioning or refrigeration unit.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More