Skip Content

Filter Results By

Applied Filters Clear All

Refrigerant Recovery Systems

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Refrigerant Recovery Machine,1/2 HP,115V
    • YELLOW JACKET
    • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
    • Refrigerant Recovery Machine, 2-Port, Height (In.) 12-1/2, Depth (In.) 19-5/16, Width (In.) 12-13/32, Hose Connection 1/4 In. Male Port, Motor HP 1/2, Voltage 115, Operating Temp. Range (F) 40 to 120, Requires Connection Hoses & Recovery Tank, Oil-less Compressor, For Use With R-114, R-134A, R-22, R-401B, R-401C, R-402A, R-402B, R-404A, R-406A, R-407A, R-407B, R-407C, R-407D, R-408A, R-409A, R-410A, R-411A, R-411B, R-412A, R-507, R-509, HP and MP Blends

    • Item # 1WLG1
    • Mfr. Model # 95760
    • Refrigerant Recovery Machine, 2-Port, Height (In.) 12-1/2, Depth (In.) 19-5/16, Width (In.) 12-13/32, Hose...More

    Refrigerant Recovery Machine,1/2 HP,115V
    • YELLOW JACKET
    • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
    • Refrigerant Recovery Machine, Overfill Protection Kit, Height (In.) 15, Depth (In.) 13-1/2, Width (In.) 21-1/4, US Plug Electrical Connections, Hose Connection 1/4 In., Motor HP 1/2, Voltage 115, Operating Temp. Range (F) 35 degrees to 120 degrees, For Use With Refrigeration Equipment

    • Item # 29AU04
    • Mfr. Model # 95762
    • Refrigerant Recovery Machine, Overfill Protection Kit, Height (In.) 15, Depth (In.) 13-1/2, Width (In.)...More

    Refrigerant Recovery Machine,1/2 HP,115V
    • YELLOW JACKET
    • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
    • Refrigerant Recovery Machine, AC Service System, Height (In.) 11-1/2, Depth (In.) 13-1/2, Width (In.) 9, NEMA 5-15P Plug Electrical Connections, Hose Connection 1/4 In., Motor HP 1/2, Voltage 115, Operating Temp. Range (F) 40 Degrees to 122 Degrees , Requires Connection Hoses and Recovery Tank, Oil-Less, 2 Cylinder, Air-Cooled Compressor, For Use With R-12, R-22, R-134A, R-407C, R-410A, R-500, R-502, and Other Class III, IV and V Refrigerants, Includes Built-In Purge Circuit

    • Item # 33NT67
    • Mfr. Model # 95730
    • Refrigerant Recovery Machine, AC Service System, Height (In.) 11-1/2, Depth (In.) 13-1/2, Width (In.) 9, NEMA...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More