Skip Content

Filter Results By

Refrigerant Measuring & Monitoring

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Digital Superheating Subcooling Meter
    Multi Function Meter
    • COOPER ATKINS
    • Multi Function MeterMulti Function Meter
    • Multi Function Meter, 3 Temperature Inputs and 2 Universal Inputs, Temp. Range -58 to 300 F/-50 to 150 C, Pressure Range 500 or 1000 PSI Depending on Sensor Used, Relative Humidity Range 0 to 99%, Velocity Ranges 100 to 6000 FPM, 0.5 to 30 MPS, Display LCD, Auto Power Off, Power Supply 4 AA Alkaline Batteries, Includes General Purpose Puncture Probe, Pipe Strap Probe, Hard Carrying Case With Accessory Compartments and Removable Shoulder Strap, Instructions

    • Item # 4KY65
    • Mfr. Model # MFM300
    • Multi Function Meter, 3 Temperature Inputs and 2 Universal Inputs, Temp. Range -58 to 300 F/-50 to 150 C,...More

    Temperature Vacuum Clamp
    • SUPCO
    • Temperature Vacuum ClampTemperature Vacuum Clamp
    • Temperature Vacuum Clamp,Number of Inputs 0,Temp. Range -20 Degrees to 212 Degrees F (-28 Degrees to 100 Degrees C),Resolution 0.1 Degrees ,Accuracy +/-2 Percent,Ambient Temp. Range 32 Degrees to 120 Degrees F,Display LCD,Auto Power Off Yes,Power Supply (2)AAA Batteries,Includes (2)AAA Batteries,Manufacturers Warranty Length 1 yr.

    • Item # 20LR02
    • Mfr. Model # TPC8000
    • Temperature Vacuum Clamp,Number of Inputs 0,Temp. Range -20 Degrees to 212 Degrees F (-28 Degrees to 100...More

    Multi-Function Instrument Kit
    • COOPER ATKINS
    • Multi-Function Instrument KitMulti-Function Instrument Kit
    • Multi-Function Instrument Kit, Number of Inputs (3) Temp Inputs Plus (2) Universal Inputs, Temp. Range -58 to 302 F (-50 to 150 C), Pressure Range 500 or 1000 PSI Depending on Sensor Used, Relative Humidity Range 0 to 99 Percent, Velocity Ranges 100 to 6000 FPM, 0.5 to 30 MPS, Accuracy +/-2 Percent, Ambient Temp. Range 32 to 120 F/0 to 50C, 10 to 90 Percent Relative Humidity Non-Condensing, Display Multi Line Backlighted LCD, Auto Power Off Yes, Power Supply (4) 1.5V AA

    • Item # 3PFJ4
    • Mfr. Model # MFM300-KIT4
    • Multi-Function Instrument Kit, Number of Inputs (3) Temp Inputs Plus (2) Universal Inputs, Temp. Range -58 to...More

    Results per page: 16 | 32 | 48

      A refrigerant monitor from Grainger measures superheat or subcool refrigerant with direct connections for temperature and pressure. Some models also measure humidity, air flow, and psychrometrics. Shop here for a multifunction expandable meter, a superheat/subcool meter and a multifunction instrument kit with five different probes and a hard carrying case. For expert refrigerant measuring and monitoring, and to help ensure your heating and cooling system is operating efficiently, get a refrigerant monitor from Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More