Skip Content

Filter Results By

Applied Filters Clear All

Refrigerant Identifiers

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Advanced Refrigerant Identifier,Printer
    • BACHARACH
    • Advanced Refrigerant Identifier, PrinterAdvanced Refrigerant Identifier,Printer
    • Advanced Refrigerant Identifier with Printer, Refrigerant Type R12, R134A, R22, R410A and Hydrocarbons, Accuracy +/-1 Percent, Display LED, Operating Temp. Range 40 Degrees to 130 Degrees F (4 Degrees to 54 Degrees C), Response Time 60 Seconds, Features Blend-Chek Accurately Indicates Presence of R410A Blend Refrigerant, Power Required 110/220 VAC Power Adapter, Approval UL cUL, CE

    • Item # 6EUE1
    • Mfr. Model # 2100-8002
    • Advanced Refrigerant Identifier with Printer, Refrigerant Type R12, R134A, R22, R410A and Hydrocarbons,...More

    Diagnostic Refrigerant Analyzer
    • BACHARACH
    • Diagnostic Refrigerant AnalyzerDiagnostic Refrigerant Analyzer
    • Diagnostic Refrigerant Analyzer, Refrigerant Type R12, R134A, R404A, R407C, R410A and Hydrocarbons and more, Accuracy +/-1 to 2 Percent, Display LED, Operating Temp. Range 50 Degrees to 113 Degrees F (10 Degrees to 45 Degrees C), Response Time 3 Minutes, Sample Size 5 g, Working Pressure 50 to 500 psi, Features Provides Component Breakdown of Blend Ratios and Air, Built-in Printer, Power Required 110/220 VAC Power Adapter, Approval UL cUL, CE

    • Item # 6EUE2
    • Mfr. Model # 2100-8003
    • Diagnostic Refrigerant Analyzer, Refrigerant Type R12, R134A, R404A, R407C, R410A and Hydrocarbons and more,...More

    Refrigerant Identifier,Pass/Fail
    • BACHARACH
    • Refrigerant Identifier, Pass/FailRefrigerant Identifier,Pass/Fail
    • Refrigerant Identifier, Pass/fail, Refrigerant Type R22, Display LED, Operating Temp. Range 50 Degrees to 113 Degrees F (10 Degrees to 45 Degrees C), Response Time 5 Minutes, Features Verifies the Presence and Quality of R22, One Button Operation, Power Required 9V Alkaline Batteries, Approval UL, CE, Includes Molded Rubber Boot, Oil Restrictor Hose and Brass Restrictor, 9V Battery and Instructions, Manufacturers Warranty Length 1 Year

    • Item # 6EUD9
    • Mfr. Model # 2100-8000
    • Refrigerant Identifier, Pass/fail, Refrigerant Type R22, Display LED, Operating Temp. Range 50 Degrees to 113...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More