Skip Content

Filter Results By

RED LION

162 Results Found that Include 357 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Timer, 0.1 hr, Remote Reset, Battery
  • RED LION
  • Timer, 0.1 hr, Remote Reset, Battery Timer, 0.1 hr, Remote Reset, Battery
  • Item # 13C862
  • Mfr. Model # CUB3T310
  • Digital Panel Meter, Timer, Input Range 0.1 Hr, Accuracy 0.025 Percent, Display Span 999999, Display Digits...More

Encoder Wheel,Shaft Dia.
Lite AC Voltage Monitor UL Listed
  • RED LION
  • Lite AC Voltage Monitor UL Listed Lite AC Voltage Monitor UL Listed
  • Item # 13D031
  • Mfr. Model # PAXLHV00
  • Digital Panel Meter, AC Voltage, Input Range 0 to 600 VAC, Accuracy 0.1 Percent, Display Span 999, Display...More

Lite 5 Amp AC Current Meter UL Listed
  • RED LION
  • Lite 5 Amp AC Current Meter UL Listed Lite 5 Amp AC Current Meter UL Listed
  • Item # 13D034
  • Mfr. Model # PAXLIT00
  • Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy 0.5 Percent, Display Span 1999, Display...More

Adjustable Time Base Tachometer
  • RED LION
  • Adjustable Time Base Tachometer Adjustable Time Base Tachometer
  • Item # 13C939
  • Mfr. Model # DT800000
  • Digital Panel Meter, Rate, Input Range 10 KHz, Accuracy 0.01 Percent, Display Span 99999, Display Digits 5,...More

Sump Pump,Utility,1/6 HP,115V
  • RED LION
  • Sump Pump, Utility, 1/6 HP, 115V Sump Pump,Utility,1/6 HP,115V
  • Item # 19T430
  • Mfr. Model # RL-MP16
  • Dewatering/Utility Pump, Dewatering/Utility, 1/6 HP, Voltage 115, Amps 2.3, Cord Length 8 ft., Discharge NPT...More

Process Meter w/ Red/Green Backlight
  • RED LION
  • Process Meter w/ Red/Green Backlight Process Meter w/ Red/Green Backlight
  • Item # 13C886
  • Mfr. Model # CUB5PB00
  • Digital Panel Meter, DC Process, Input Range 0 to 50mADC / 0 to 10 VDC, Accuracy 0.1 Percent, Display Span...More

NPN Output Type, Servo Mount Encoder,Shaft Dia., 1000 Pulse
Thermocouple Meter w/Red/Green Backlight
  • RED LION
  • Thermocouple Meter w/Red/Green Backlight Thermocouple Meter w/Red/Green Backlight
  • Item # 13C894
  • Mfr. Model # CUB5TCB0
  • Digital Panel Meter, Temperature, Input Range Thermocouple, Accuracy Input Dependent, Display Span 99999,...More

Process Controller Analog Out 2 Alarm AC
  • RED LION
  • Process Controller Analog Out 2 Alarm AC Process Controller Analog Out 2 Alarm AC
  • Item # 13C995
  • Mfr. Model # P1641100
  • Digital Panel Meter, Process, Input Range 0-10 VDC / 0-20mADC, Accuracy 0.3 Percent, Display Span 9999,...More

Digital Panel Meter,Universal Process
  • RED LION
  • Digital Panel Meter, Universal Process Digital Panel Meter,Universal Process
  • Item # 18G529
  • Mfr. Model # PAX2A000
  • Digital Panel Meter, Universal Process, Accuracy +/-0.03 Percent, Display Span Top Line - 999999; Bottom Line...More

Process Input, Red Display VAC
  • RED LION
  • Process Input, Red Display VAC Process Input, Red Display VAC
  • Item # 13D042
  • Mfr. Model # PAXP0000
  • Digital Panel Meter, Process, Input Range 0-10VDC / 0-20mADC, Accuracy 0.03 Percent, Display Span 99999,...More

NPN Output Type, Encoder,Shaft Dia., 1000 Pulses per Revolu
NPN Output Type, Servo Mount Encoder,Shaft Dia., 100 Pulses
Timer, Low Volt Input, Reflective
  • RED LION
  • Timer, Low Volt Input, Reflective Timer, Low Volt Input, Reflective
  • Item # 13C923
  • Mfr. Model # CUB7TCS0
  • Digital Panel Meter, Timer, Input Range Programmable, Accuracy 0.025 Percent, Display Span 99999999, Display...More

Signal Conditioner,0-100VDC,11-36DC/24AC
  • Signal Conditioner, 0-100VDC, 11-36DC/24AC Process Signal Conditioners
  • Item # 13C951
  • Mfr. Model # IAMA3535
  • Process Signal Conditioner, Input Current 0 to 100mA, Input Voltage 0 to 100VDC, Output Current 0 to 20mA,...More

Panel Meter DC, Red Display VAC
  • RED LION
  • Panel Meter DC, Red Display VAC Panel Meter DC, Red Display VAC
  • Item # 13D018
  • Mfr. Model # PAXD0000
  • Digital Panel Meter, DC Voltage / DC Current, Input Range +/-300VDC / +/-2ADC, Accuracy 0.03 Percent, Display...More

Encoder Wheel,Shaft Dia.
Temperature Controller,1/16 DIN,1 Relay
  • RED LION
  • Temperature Controller, 1/16 DIN, 1 Relay Temperature Controller,1/16 DIN,1 Relay
  • Item # 45PD47
  • Mfr. Model # PXU10020
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,SPST NO,Digital
  • RED LION
  • Temperature Controller, SPST NO, Digital Temperature Controller,SPST NO,Digital
  • Item # 45PD49
  • Mfr. Model # PXU100B0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 24VDC, Switch Function...More

Temperature Controller,1/8 DIN,Logic/SSR
  • RED LION
  • Temperature Controller, 1/8 DIN, Logic/SSR Temperature Controller,1/8 DIN,Logic/SSR
  • Item # 45PD60
  • Mfr. Model # PXU200C0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,1/16 DIN
  • RED LION
  • Temperature Controller, 1/16 DIN Temperature Controller,1/16 DIN
  • Item # 45PD54
  • Mfr. Model # PXU11AB0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 24VDC, Switch Function 2...More

Temperature Controller,PNP,Logic/SSR
  • RED LION
  • Temperature Controller, PNP, Logic/SSR Temperature Controller,PNP,Logic/SSR
  • Item # 45PD59
  • Mfr. Model # PXU200B0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 24VDC, Switch Function...More

Temperature Controller,3.77inL,Logic/SSR
  • RED LION
  • Temperature Controller, 3.77inL, Logic/SSR Temperature Controller,3.77inL,Logic/SSR
  • Item # 45PD58
  • Mfr. Model # PXU20030
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,3.77 in.L,1/4 DIN
  • RED LION
  • Temperature Controller, 3.77 in.L, 1/4 DIN Temperature Controller,3.77 in.L,1/4 DIN
  • Item # 45PD71
  • Mfr. Model # PXU31A50
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/4, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,Logic/SSR,Relay
  • RED LION
  • Temperature Controller, Logic/SSR, Relay Temperature Controller,Logic/SSR,Relay
  • Item # 45PD62
  • Mfr. Model # PXU21A20
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 100 to 240VAC, Switch...More

Digital Cntr,1 Preset Timer,Reflective
  • RED LION
  • Digital Cntr, 1 Preset Timer, Reflective Digital Cntr,1 Preset Timer,Reflective
  • Item # 12N133
  • Mfr. Model # C48TS003
  • Digital Panel Meter, Timer, Input Range Programmable, Accuracy +/- 0.01 Percent, Display Span 999999, Display...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More