Skip Content

Filter Results By

Item
Fixture Type
Insulation Type
Description/Special Features
Max. Wattage
Number of Lamps
Voltage
Brand
Price
Shop By

Recessed Lighting Housings and Kits

65 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP95
  • Mfr. Model # 5TP95
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim...More

Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP93
  • Mfr. Model # 5TP93
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing Non IC, Trim...More

Recessed Light Housing Kit
  • LUMAPRO
  • Recessed Light Housing Kit Recessed Light Housing Kit
  • Item # 10F255
  • Mfr. Model # 10F255
  • Recessed Lighting Housing Kit, New Construction and Remodel, IC Insulation Type, 6 In. Incandescent, Eyeball...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB23
  • Mfr. Model # H7RICT
  • Recessed Lighting Housing, IC/Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct Burial...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB22
  • Mfr. Model # H7RICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB21
  • Mfr. Model # H7ICT
  • Recessed Lighting Housing, IC/Non-IC, Lamp Type Incandescent, Max Wattage 75, For New Construction, Direct...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB20
  • Mfr. Model # H7ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction,...More

Remodel Recessed Housing
  • LUMAPRO
  • Remodel Recessed Housing Remodel Recessed Housing
  • Item # 10F245
  • Mfr. Model # 10F245
  • Recessed Lighting Housing, Remodel, IC Insulation Type, Remodel Recessed Housing, 75 Max. Wattage, Number of...More

Recessed Light Housing Kit
  • LUMAPRO
  • Recessed Light Housing Kit Recessed Light Housing Kit
  • Item # 10F254
  • Mfr. Model # 10F254
  • Recessed Lighting Housing Kit, New Construction and Remodel, IC Insulation Type, 6 In. Incandescent, White...More

Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP97
  • Mfr. Model # 5TP97
  • Recessed Light Housing Kit, Trim Style Eyeball, Diameter 6 1/8 (8 with Trim) Inches, Housing IC, Trim Color...More

Remodel Recessed Housing
  • LUMAPRO
  • Remodel Recessed Housing Remodel Recessed Housing
  • Item # 10F251
  • Mfr. Model # 10F251
  • Recessed Lighting Housing, Remodel, Non-IC Insulation Type, Remodel Recessed Housing, 150 Max. Wattage,...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB67
  • Mfr. Model # H272ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Compact Fluorescent, Max Wattage 26 (1 x 26W CFL),...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB24
  • Mfr. Model # H7RT
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For Remodeling, Number of Lamps...More

Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB58
  • Mfr. Model # H5RT
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Number of Lamps 1,...More

Recessed,Square,8 In
  • HALO
  • Recessed, Square, 8 In Recessed,Square,8 In
  • Item # 4XB16
  • Mfr. Model # H1T
  • Recessed Lighting Housing, Square Non-IC, Lamp Type Incandescent, Max Wattage 100, For New Construction,...More

Recessed,Square,8 In
  • HALO
  • Recessed, Square, 8 In Recessed,Square,8 In
  • Item # 4XB15
  • Mfr. Model # H1IC
  • Recessed Lighting Housing, Square IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 60, For New...More

Recessed Housing,7 In,New Construction
  • HALO
  • Recessed Housing, 7 In, New Construction Recessed Housing,7 In,New Construction
  • Item # 1FEF5
  • Mfr. Model # H800E
  • Recessed Lighting Housing, Fixture Type New Construction, Non-IC Rated Housing, Electronic Ballast, Max...More

Gimbal Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Gimbal Trackhead, LED/Halogen Gimbal Trackhead,LED/Halogen
  • Item # 29YJ88
  • Mfr. Model # LTH1000 PAR30 DBL M24
  • Gimbal Trackhead, Gimbal Trackhead, PAR30, Gimbal Trackhead, PAR30 Long-Neck Compatible LED, 75W Halogen...More

Gimbal Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Gimbal Trackhead, LED/Halogen Gimbal Trackhead,LED/Halogen
  • Item # 29YJ85
  • Mfr. Model # LTH1000 MR16 WH M24
  • Gimbal Trackhead, Gimbal Trackhead, MR16, Gimbal Trackhead, MR16 Compatible LED, 50W Halogen Maximum, White,...More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F249
  • Mfr. Model # 10F249
  • Recessed Lighting Housing, New Construction, IC Insulation Type, Construction Recessed Housing, 75 Max....More

Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB57
  • Mfr. Model # H5T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For New Construction, Number of...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB18
  • Mfr. Model # H47T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For New Construction, Number of...More

Recessed Lighting Housing,CFL,6 In
  • ACUITY LITHONIA
  • Recessed Lighting Housing, CFL, 6 In Recessed Lighting Housing,CFL,6 In
  • Item # 6AJG6
  • Mfr. Model # L7XF13 120 R6
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 6 In. Fluorescent Housing, 13 Max. Wattage,...More

Recessed Housing,4 In
  • HALO
  • Recessed Housing, 4 In Recessed Housing,4 In
  • Item # 4XB14
  • Mfr. Model # H1499T
  • Recessed Lighting Housing, Non-IC, Lamp Type Low Voltage, Max Wattage 50, For New Construction, Number of...More

Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB59
  • Mfr. Model # H5ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction,...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB19
  • Mfr. Model # H645IC
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 2/12 to 12/12 Slope Ceiling, 75 Max....More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB25
  • Mfr. Model # H7T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For New Construction, Number of...More

Remodel Recessed Housing
  • LUMAPRO
  • Remodel Recessed Housing Remodel Recessed Housing
  • Item # 10F250
  • Mfr. Model # 10F250
  • Recessed Lighting Housing, Remodel, IC Insulation Type, Remodel Recessed Housing, 75 Max. Wattage, Number of...More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F247
  • Mfr. Model # 10F247
  • Recessed Lighting Housing, New Construction, IC Insulation Type, Construction Recessed Housing, 75 Max....More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F248
  • Mfr. Model # 10F248
  • Recessed Lighting Housing, New Construction, Non-IC Insulation Type, Construction Recessed Housing, 75 Max....More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F242
  • Mfr. Model # 10F242
  • Recessed Lighting Housing, New Construction, Non-IC Insulation Type, Construction Recessed Housing, 50 Max....More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F240
  • Mfr. Model # 10F240
  • Recessed Lighting Housing, New Construction, Non-IC Insulation Type, 4 In. Incandescent, 60 Max. Wattage,...More

Results per page:  16 | 32 | 48

Recessed lighting housings and kits from Grainger help make it possible for you to install high-quality indoor ceiling lights that can highlight items below or just provide a warm glow to the room. Find complete housings for new construction and retrofit kits for a remodeling project. Choose from 5”, 6” and 7” dia. can lights, in a variety of styles, designed for incandescent, compact fluorescent and LED lamp types. Shop Grainger today for recessed lighting housings and kits you need for new construction or remodeling.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More