Skip Content

Filter Results By

Item
Type
Recess Type
Diameter
Thickness
Arbor Hole
Abrasive Material
Series
  • View MoreView Less
Grit
Grade
Hardness
  • View MoreView Less
Color
Brand
Price
  • View MoreView Less
Shop By

Recessed Grinding Wheels

13 Results Found that Include 66 Products

Results per page: 16 | 32 | 48
    Toolroom Grinding Wheel,7x1x1-1/4in,Blue
    • NORTON
    • Toolroom Grinding Wheel, 7x1x1-1/4in, BlueToolroom Grinding Wheel,7x1x1-1/4in,Blue
    • Item # 34CC19
    • Mfr. Model # 66252916228
    • Toolroom Grinding Wheel, Type 5, Recess Type One Side, Diameter 7 In., Thickness 1 In., Arbor Hole 1-1/4 In.,...More

    Cylindrical Wheel,20x3x8,Rec 2/S,46G
    • NORTON
    • Cylindrical Wheel, 20x3x8, Rec 2/S, 46GCylindrical Wheel,20x3x8,Rec 2/S,46G
    • Item # 4DDW5
    • Mfr. Model # 69078665582
    • Recessed Cylindrical Grinding Wheel, Type 7, Recess Type Two Sides, Diameter 20 In., Thickness 3 In., Arbor...More

    Toolroom Grinding Wheel,Type 5,2x1x3/8in
    • NORTON
    • Toolroom Grinding Wheel, Type 5,2x1x3/8inToolroom Grinding Wheel,Type 5,2x1x3/8in
    • Item # 34CC18
    • Mfr. Model # 66243428329
    • Toolroom Grinding Wheel, Type 5, Recess Type One Side, Diameter 2 In., Thickness 1 In., Arbor Hole 3/8 In.,...More

    Rubber Feed Wheel,Type 7,14x20x6in
    • NORTON
    • Rubber Feed Wheel, Type 7,14x20x6inRubber Feed Wheel,Type 7,14x20x6in
    • Item # 34CC23
    • Mfr. Model # 66253322196
    • Rubber Feed Wheel, Type 7, Recess Type Two Sides, Diameter 14 In., Thickness 20 In., Arbor Hole 6 In., Recess...More

    Toolroom Grinding Wheel,7x1x1-1/4in,Gray
    • NORTON
    • Toolroom Grinding Wheel, 7x1x1-1/4in, GrayToolroom Grinding Wheel,7x1x1-1/4in,Gray
    • Item # 34CC20
    • Mfr. Model # 66252942826
    • Toolroom Grinding Wheel, Type 5, Recess Type One Side, Diameter 7 In., Thickness 1 In., Arbor Hole 1-1/4 In.,...More

    Rubber Regulating Wheels,Type7,14in Dia.
    • RADIAC ABRASIVES INC.
    • Rubber Regulating Wheels, Type7,14in Dia.Rubber Regulating Wheels,Type7,14in Dia.
    • Item # 34TA73
    • Mfr. Model # 4T343809
    • Rubber Regulating Wheels, Type 7, Recess Type Two Sides, Diameter 14 In., Thickness 20 In., Arbor Hole 6 In.,...More

    Toolroom Grinding Wheel,T20,14x1-1/2x5in
    • NORTON
    • Toolroom Grinding Wheel, T20,14x1-1/2x5inToolroom Grinding Wheel,T20,14x1-1/2x5in
    • Item # 34CC24
    • Mfr. Model # 66253364332
    • Toolroom Grinding Wheel, Type 20, Recess Type One Side, Diameter 14 In., Thickness 1-1/2 In., Arbor Hole 5...More

    Toolroom Grinding Wheel,T5,14x1-1/2x5in
    • NORTON
    • Toolroom Grinding Wheel, T5,14x1-1/2x5inToolroom Grinding Wheel,T5,14x1-1/2x5in
    • Item # 34CC22
    • Mfr. Model # 66253319954
    • Toolroom Grinding Wheel, Type 5, Recess Type One Side, Diameter 14 In., Thickness 1-1/2 In., Arbor Hole 5...More

    Rubber Regulating Wheels,Type7,12in Dia.
    • RADIAC ABRASIVES INC.
    • Rubber Regulating Wheels, Type7,12in Dia.Rubber Regulating Wheels,Type7,12in Dia.
    • Item # 34TA72
    • Mfr. Model # 4T343803
    • Rubber Regulating Wheels, Type 7, Recess Type Two Sides, Diameter 12 In., Thickness 8 In., Arbor Hole 5 In.,...More

    Toolroom Grinding Wheel,T5,8x1x1-1/4in
    • NORTON
    • Toolroom Grinding Wheel, T5,8x1x1-1/4inToolroom Grinding Wheel,T5,8x1x1-1/4in
    • Item # 34CC21
    • Mfr. Model # 66253044382
    • Toolroom Grinding Wheel, Type 5, Recess Type One Side, Diameter 8 In., Thickness 1 In., Arbor Hole 1-1/4 In.,...More

    Surface Grinding Wheel,Soft,14in dia.
    • CAMEL GRINDING WHEELS
    • Surface Grinding Wheel, Soft, 14in dia.Surface Grinding Wheel,Soft,14in dia.
    • Item # 33TH56
    • Mfr. Model # 34811
    • Surface Grinding Wheel, 5, Recess Type One Side, Diameter 14 In., Thickness 2 In., Arbor Hole 5 In., Recess...More

    Surface Grinding Wheel,Med,14in dia.
    • CAMEL GRINDING WHEELS
    • Surface Grinding Wheel, Med, 14in dia.Surface Grinding Wheel,Med,14in dia.
    • Item # 33TH57
    • Mfr. Model # 34812
    • Surface Grinding Wheel, 5, Recess Type One Side, Diameter 14 In., Thickness 2 In., Arbor Hole 5 In., Recess...More

    Results per page: 16 | 32 | 48

      When you need a Type 5 one-sided or Type 7 two-sided recessed grinding wheel, shop Grainger first. You’ll find a wide selection of recessed wheels, which are used for surface, cylindrical and off-hand grinding. The recesses of either type accommodate mounting flanges. Two-sided grinding wheels are well suited for grinding medium and high tensile strength metals including carbon steel, alloy steel, iron, bronze and more. Check out the recessed grinding wheel selection at Grainger today!