Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Receptacles and Containers

9 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Utility Container,55 gal.,LLDPE,Gray
    • TOUGH GUY
    • Utility Container, 55 gal., LLDPE, GrayUtility Container
    • Item # 5DMU6
    • Mfr. Model # 5DMU6
    • Utility Container, Capacity 55 gal., Material LLDPE, Gray, Height 33 In., Finish Satin, Bottom Dia. 21-1/4...More

    Square Container,Gray,19 G
    • TOUGH GUY
    • Square Container, Gray, 19 GOpen-Top Trash Can
    • Item # 4PGR8
    • Mfr. Model # 4PGR8
    • Open-Top Trash Can, Shape Square, Capacity 19 gal., Color Gray, Height 21-3/8 In., Length 15-5/8 In., Width...More

    Trash Trash Can Top,Black,20-3/10 In. L
    • TOUGH GUY
    • Trash Trash Can Top, Black, 20-3/10 In. LTrash Can Top
    • Item # 10F628
    • Mfr. Model # 10F628
    • Trash Can Top, Flipper, Color Black, Length 20-3/10 In., Width 11-1/2 In., Height 4-4/5 In., Material...More

    Square Plastic Liner,35-1/2 gal.
    • TOUGH GUY
    • Square Plastic Liner, 35-1/2 gal.Rigid Trash Can Liner
    • Item # 4PGH6
    • Mfr. Model # 4PGH6
    • Rigid Trash Can Liner, Color Gray, Length 16-1/4 In., Width 16-1/4 In., Height 31-5/8 In., Material High...More

    Waste Container,Oval,Hands Free,SS,21G
    • TOUGH GUY
    • Waste Container, Oval, Hands Free, SS, 21GHands-Free Sensored Trash Can
    • Item # 4PGV2
    • Mfr. Model # 4PGV2
    • Hands-Free Sensored Trash Can, Shape Oval, Capacity 21 gal., Color Stainless Steel, Height 28-3/4 In.,...More

    Half Round Container,Satin SS,9 G
    • TOUGH GUY
    • Half Round Container, Satin SS, 9 GSide Opening Trash Can
    • Item # 4PGG6
    • Mfr. Model # 4PGG6
    • Side Opening Trash Can, Shape Half Round, Capacity 9 gal., Color Stainless Steel, Height 32-1/4 In., Length 9...More

    Ash Tray,Gray,Metal,0.39 gal.
    • TOUGH GUY
    • Ash Tray, Gray, Metal, 0.39 gal.Wall Mount Ashtray
    • Item # 11C824
    • Mfr. Model # 11C824
    • Ash Tray, Color Gray, Height 10 In., Material Metal, Capacity 0.39 gal., Length 6 In., Width 2-1/2 In.,...More

    Container Dolly,5 gal,Black
    • TOUGH GUY
    • Container Dolly, 5 gal, BlackContainer Dolly
    • Item # 22N324
    • Mfr. Model # 22N324
    • Container Dolly, Load Capacity 250 lb., Max. No. of Containers 1, Fits Container Size 5 gal., Diameter 12...More

    Results per page: 16 | 32 | 48