Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Receptacles and Containers

59 Results Found that Include 59 Products 

 |  Results per page: 16 | 32 | 48

Receptacle, Standard, Open, Black

SAFCO

Grainger Item # 19YA48 | Mfr. Model # 9920BL

Catalog Page # NA

Receptacle, Capacity 30 gal., Color Black, Height 33 In., Length 20 In., Width 20 In., Steel Material

Receptacle, Step On, Flip, Black

SAFCO

Grainger Item # 19YA49 | Mfr. Model # 9922BL

Catalog Page # NA

Receptacle, Capacity 17 gal., Color Black, Height 17-1/2 In., Length 15-1/2 In., Width 16 In., Plastic...More

Receptacle, Standard, Dome/Open, White

SAFCO

Grainger Item # 19YA20 | Mfr. Model # 9639WH

Catalog Page # NA

Receptacle, Capacity 15 gal., Color White, Height 34 In., Length 15 In., Width 15 In., Steel Material

Receptacle, Desk-Side, Open, Black/Blue

SAFCO

Grainger Item # 19YA53 | Mfr. Model # 9927BB

Catalog Page # NA

Receptacle, Capacity 3 gal., Color Black/Blue, Height 13-1/2 In., Length 8 In., Width 13 In., Plastic Material...More

Waste Receptacle, Recycling

SAFCO

Grainger Item # 19YA06 | Mfr. Model # 9551BL

Catalog Page # NA

Waste Receptacle, Capacity 17 gal., Color Black, Height 30 In., Length 19-1/2 In., Width 19-1/2 In., Steel...More

Medical Receptacle, Step On, Flip, White

SAFCO

Grainger Item # 19YA41 | Mfr. Model # 9900WH

Catalog Page # NA

Medical Receptacle, Capacity 1.5 gal., Color White, Height 11 In., Length 8 In., Width 9-1/2 In., Steel...More

Receptacle, Step On, Flip, Tan

SAFCO

Grainger Item # 19YA50 | Mfr. Model # 9922TN

Catalog Page # NA

Receptacle, Capacity 17 gal., Color Tan, Height 17-1/2 In., Length 15-1/2 In., Width 16 In., Plastic Material

Ash Tray, Black, 20 in., Steel

SAFCO

Grainger Item # 19YA29 | Mfr. Model # 9698BL

Catalog Page # NA

Ash Tray, Color Black, Height 20 In., Material Steel, Length 10 In., Width 10 In., Finish Matte, Number of...More

Receptacle, Push Door, Dome, Black

SAFCO

Grainger Item # 19YA21 | Mfr. Model # 9675NC

Catalog Page # NA

Receptacle, Capacity 15 gal., Color Black, Height 35 In., Length 16-1/2 In., Width 16-1/2 In., Steel Material

Receptacle, Desk-Side, Open, Black/Blue

SAFCO

Grainger Item # 19YA54 | Mfr. Model # 9928BB

Catalog Page # NA

Receptacle, Capacity 7 gal., Color Black/Blue, Height 16-1/2 In., Length 9-1/2 In., Width 17-1/2 In., Plastic...More

Waste Receptacle, Recycling

SAFCO

Grainger Item # 19YA07 | Mfr. Model # 9552BL

Catalog Page # NA

Waste Receptacle, Capacity 19 gal., Color Black, Height 34 In., Length 19-1/2 In., Width 19-1/2 In., Steel...More

Wastebasket, Decorative, Open, PK 3

SAFCO

Grainger Item # 19YA32 | Mfr. Model # 9733BL

Catalog Page # NA

Wastebasket, Capacity 6 gal., Color Black, Height 12-1/2 In., Length 10-1/2 In., Width 10-1/2 In., Steel...More

Receptacle, Step On, Flip, Silver

SAFCO

Grainger Item # 19YA24 | Mfr. Model # 9685SS

Catalog Page # NA

Receptacle, Capacity 4 gal., Color Silver, Height 20-1/2 In., Length 10-3/4 In., Width 10-3/4 In., Stainless...More

Receptacle, Step On, Flip, Red

SAFCO

Grainger Item # 19YA42 | Mfr. Model # 9901RD

Catalog Page # NA

Receptacle, Capacity 3 gal., Color Red, Height 17 In., Length 8-1/2 In., Width 12 In., Steel Material

Trash Can Top, Recycling

SAFCO

Grainger Item # 19YA13 | Mfr. Model # 9560WA

Catalog Page # NA

Trash Can Top, Color Silver, Height 3 In., Length 20 In., Width 20 In., Stainless Steel Material

Receptacle, Step On, Flip, Black

SAFCO

Grainger Item # 19YA51 | Mfr. Model # 9923BL

Catalog Page # NA

Receptacle, Capacity 23 gal., Color Black, Height 26 In., Length 16 In., Width 19-1/2 In., Plastic Material

Receptacle, Step On, Flip, Black

SAFCO

Grainger Item # 19YA30 | Mfr. Model # 9710BL

Catalog Page # NA

Receptacle, Capacity 4 gal., Color Black, Height 15 In., Length 10 In., Width 12-1/4 In., Plastic Material

Receptacle, Standard, Dome/Open, Black

SAFCO

Grainger Item # 19YA22 | Mfr. Model # 9676NC

Catalog Page # NA

Receptacle, Capacity 15 gal., Color Black, Height 34 In., Length 16-1/2 In., Width 16-1/2 In., Steel Material

Trash Can Top, Recycling

SAFCO

Grainger Item # 19YA11 | Mfr. Model # 9560PC

Catalog Page # NA

Trash Can Top, Color Silver, Height 3 In., Length 20 In., Width 20 In., Stainless Steel Material

Recycling Receptacle, Dual, Open, Silver

SAFCO

Grainger Item # 19YA55 | Mfr. Model # 9931SS

Catalog Page # NA

Recycling Receptacle, Capacity 15 gal., Color Silver, Height 32-1/2 In., Length 17-1/2 In., Width 17-1/2 In.,...More

Waste Receptacle, Recycling

SAFCO

Grainger Item # 19YA08 | Mfr. Model # 9553BL

Catalog Page # NA

Waste Receptacle, Capacity 21 gal., Color Black, Height 38 In., Length 19-1/2 In., Width 19-1/2 In., Steel...More

Wastebasket, Decorative, Open, PK 3

SAFCO

Grainger Item # 19YA33 | Mfr. Model # 9733GR

Catalog Page # NA

Wastebasket, Color Gray, Height 12-1/2 In., Length 10-1/2 In., Width 10-1/2 In., Steel Material, Package...More

Receptacle, Step On, Flip, Silver

SAFCO

Grainger Item # 19YA25 | Mfr. Model # 9686SS

Catalog Page # NA

Receptacle, Capacity 7 gal., Color Silver, Height 21 In., Length 14 In., Width 14 In., Stainless Steel...More

Recycling Receptacle, Recycling, Hinged

SAFCO

Grainger Item # 19YA64 | Mfr. Model # 2989BL

Catalog Page # NA

Recycling Receptacle, Shape Square, Color Black, Height 3/4 In., Length 15 In., Width 15 In., Steel Material

Receptacle, Step On, Flip, Silver

SAFCO

Grainger Item # 19YA43 | Mfr. Model # 9901SS

Catalog Page # NA

Receptacle, Capacity 3 gal., Color Silver, Height 17 In., Length 8-1/2 In., Width 12 In., Steel Material

Wastebasket, Decorative, Open, PK 3

SAFCO

Grainger Item # 19YA36 | Mfr. Model # 9740GR

Catalog Page # NA

Wastebasket, Capacity 6 gal., Color Gray, Height 12-1/2 In., Length 11-3/4 In., Width 11-3/4 In., Steel/PVC...More

Shutter Can, Standard, Shutter, Black

SAFCO

Grainger Item # 19YA57 | Mfr. Model # 9951BL

Catalog Page # NA

Shutter Can, Capacity 14 gal., Color Black, Height 33 In., Length 15 In., Width 15 In., Steel Material

Receptacle, Step On, Flip, White

SAFCO

Grainger Item # 19YA47 | Mfr. Model # 9902WH

Catalog Page # NA

Receptacle, Capacity 7.5 gal., Color White, Height 26-1/2 In., Length 13-1/2 In., Width 15 In., Steel Material...More

Receptacle, Standard, Dome/Open, Black

SAFCO

Grainger Item # 19YA19 | Mfr. Model # 9639BL

Catalog Page # NA

Receptacle, Capacity 15 gal., Color Black, Height 34 In., Length 15 In., Width 15 In., Steel Material

Receptacle, Step On, Flip, Tan

SAFCO

Grainger Item # 19YA52 | Mfr. Model # 9923TN

Catalog Page # NA

Receptacle, Capacity 23 gal., Color Tan, Height 26 In., Length 16 In., Width 19-1/2 In., Plastic Material

Waste Receptacle, Recycling

SAFCO

Grainger Item # 19YA05 | Mfr. Model # 9550BL

Catalog Page # NA

Waste Receptacle, Capacity 15 gal., Color Black, Height 26 In., Length 19-1/2 In., Width 19-1/2 In., Steel...More

Medical Receptacle, Step On, Flip, Silver

SAFCO

Grainger Item # 19YA40 | Mfr. Model # 9900SS

Catalog Page # NA

Medical Receptacle, Capacity 1.5 gal., Color Silver, Height 11 In., Length 8 In., Width 9-1/2 In., Steel...More

 |  Results per page: 16 | 32 | 48
loader image