Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Receptacles and Containers

27 Results Found that Include 67 Products 

Results per page: 16 | 32 | 48
    • RUBBERMAID
    • Trash CanTrash Can
    • Multiple product options available

      Multiple product options available

    Confidential Waste Container,Platinum
    • RUBBERMAID
    • Confidential Waste Container, PlatinumConfidential Waste Container
    • Item # 4NY80
    • Mfr. Model # FG9W1700LPLAT
    • Confidential Waste Container, Capacity 36 gal., Platinum, Material Steel, Rectangular, Finish Textured,...More

    • GRAINGER APPROVED VENDOR
    • Drum TopDrum Top
    • Multiple product options available

      Multiple product options available

    Trash Can,32 gal.,Bronze
    • RUBBERMAID
    • Trash Can, 32 gal., BronzeTrash Can,32 gal.,Bronze
    • Item # 3VMD2
    • Mfr. Model # FG9W5900BRNZ
    • Trash Can, Capacity 32 gal., Color Bronze, Material Plastic/Metal, Finish Smooth, Width 17 In., Top Dia....More

    Mobile Waste Collector Lid,Dome,Black
    • RUBBERMAID
    • Mobile Waste Collector Lid, Dome, BlackTrash Can Top
    • Item # 1FYG5
    • Mfr. Model # FG9W7200BLA
    • Trash Can Top, Snap On, Piano Hinged, Dome Style, Color Black, Length 49-1/2 In., Width 30 In., Height 10-1/2...More

    Recycling Container,34.5 gal,Beige
    • RUBBERMAID
    • Recycling Container, 34.5 gal, BeigeStationary Recycling Container
    • Item # 9DYP5
    • Mfr. Model # FGNC36P11L
    • Stationary Recycling Container, Recycling Material Paper, Capacity 34.5 gal., Color Brown, Length 15-3/4",...More

    Round Container,Ash/Trash Sand Top,12G
    Open-Top Trash Can,51 gal.,33-3/4 In. H
    • CLEANRIVER
    • Open-Top Trash Can, 51 gal., 33-3/4 In. HOpen-Top Trash Can
    • Item # 18C943
    • Mfr. Model # 18C943
    • Open-Top Trash Can, Shape Rectangular, Capacity 51 gal., Color Black with Black Opening Plate, Height 33-3/4...More

    Recycling Container,55 gal,Blue
    • EX-CELL
    • Recycling Container, 55 gal, BlueRecycling Container,55 gal,Blue
    • Item # 5UJA7
    • Mfr. Model # RC-55TDM RBL
    • Stationary Recycling Container, Recycling Material Plastic, Capacity 55 gal., Color Blue, Length 23.5 In.,...More

    • RUBBERMAID
    • Ash TrayAsh Tray
    • Multiple product options available

      Multiple product options available

    Recycling Container,51 gal,Black
    • CLEANRIVER
    • Recycling Container, 51 gal, BlackRecycling Station
    • Item # 18C944
    • Mfr. Model # 18C944
    • Stationary Recycling Container, Recycling Material Plastic, Capacity 51 gal., Color Black, Length 22-1/2 In.,...More

    Ash/Trash Can,12 gal.,Gray
    • GRAINGER APPROVED VENDOR
    • Ash/Trash Can, 12 gal., GrayAsh/Trash Can
    • Item # 8UYJ7
    • Mfr. Model # FGSO16SUSSSGL
    • Ash/Trash Can, Capacity 12 gal., Color Gray, Material Stainless Steel, Finish UV Protectant, Top Dia. 15 In.,...More

    Waste Recptcle,12gal,Blk,Hinged,32inH
    • GLARO
    • Waste Recptcle, 12gal, Blk, Hinged, 32inHWaste Recptcle,12gal,Blk,Hinged,32inH
    • Item # 34AW92
    • Mfr. Model # F1232-BK-SA
    • Waste Receptacle, Shape Round, Capacity 12 gal., Color Black, Height 32 In., Diameter 12 In., Top Type...More

    Waste Recptcle,14gal,Brwn,30inH
    • GLARO
    • Waste Recptcle, 14gal, Brwn, 30inHWaste Recptcle,14gal,Brwn,30inH
    • Item # 34AW97
    • Mfr. Model # 1891-BV-BV
    • Waste Receptacle, Shape Half Round, Capacity 14 gal., Color Brown, Height 30 In., Width 18 In., Top Type...More

    Waste Recptcle,6gal,Blk,Funnel,30inH
    • GLARO
    • Waste Recptcle, 6gal, Blk, Funnel, 30inHWaste Recptcle,6gal,Blk,Funnel,30inH
    • Item # 34AX01
    • Mfr. Model # 1893-BK-SA
    • Waste Receptacle, Shape Half Round, Capacity 6 gal., Color Black, Height 30 In., Width 18 In., Top Type...More

    Waste Recptcle,14gal,Blk,Funnel,30inH
    • GLARO
    • Waste Recptcle, 14gal, Blk, Funnel, 30inHWaste Recptcle,14gal,Blk,Funnel,30inH
    • Item # 34AW98
    • Mfr. Model # 1891-BK-SA
    • Waste Receptacle, Shape Half Round, Capacity 14 gal., Color Black, Height 30 In., Width 18 In., Top Type...More

    Results per page: 16 | 32 | 48