Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Receptacles and Containers

19 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Medical Waste Container,Red,3-1/2G
    • TOUGH GUY
    • Medical Waste Container, Red, 3-1/2GMedical Waste Container
    • Item # 4PGJ2
    • Mfr. Model # 4PGJ2
    • Medical Waste Container, Capacity 3.5 gal., Red, Material Steel, Round, Finish Powder Coated, Diameter 10...More

    Trash Can Panel,River Rock
    • RUBBERMAID
    • Trash Can Panel, River RockTrash Can Panel
    • Item # 5W768
    • Mfr. Model # FG400400ROCK
    • Trash Can Panel, Color River Rock, Length 34-1/2 In., Width 20-3/4 In., Height 3/8 In., Material Rock...More

    Waste Receptacle,Stainless Steel,6 In.L
    Recycling Container,Small,Brown
    • GRAINGER APPROVED
    • Recycling Container, Small, BrownStationary Recycling Container
    • Item # 9WKW3
    • Mfr. Model # FFL21
    • Stationary Recycling Container, Recycling Material Fiberboard, Capacity Small, Color Brown, Length 4 ft.,...More

    Trash Can Top,Dome,Blue,26 In. Dia.
    • TOUGH GUY
    • Trash Can Top, Dome, Blue, 26 In. Dia.Trash Can Top
    • Item # 6DMK0
    • Mfr. Model # 6DMK0
    • Trash Can Top, Color Blue, Dia. 26 In., Height 17-1/2 In., Material Plastic, For Use With Mfr. No. 4UAV6,...More

    Recycling Container,48 gal,Blue
    • TOUGH GUY
    • Recycling Container, 48 gal, BlueStationary Recycling Container
    • Item # 4UAV7
    • Mfr. Model # 4UAV7
    • Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Capacity 48 gal., Color...More

    Head,19-7/8 In. Dia.,Aluminum
    • JUSTRITE
    • Head, 19-7/8 In. Dia., AluminumFire Safe Round Drum Head
    • Item # 1BW40
    • Mfr. Model # 26530
    • Trash Can Top, Head Only for 30 Gal Receptacle, Dia. 19-7/8 In., Material Aluminum, For Use With 30 gal....More

    Bottle/Can Recycling Top,23 gal,Blue
    • RUBBERMAID
    • Bottle/Can Recycling Top, 23 gal, BlueBottle and Can Recycling Top
    • Item # 4LZL6
    • Mfr. Model # FG269100BLUE
    • Bottle and Can Recycling Top, Material Plastic, Color Blue, Length 16 In., Width 16 In., Height 3-1/2 In.,...More

    Open-Top Trash Can,10 gal.,18-3/8 in. H
    • TOUGH GUY
    • Open-Top Trash Can, 10 gal., 18-3/8 in. HOpen-Top Trash Can,10 gal.,18-3/8 in. H
    • Item # 35ZA64
    • Mfr. Model # 1134208
    • Open-Top Trash Can, Shape Round, Capacity 10 gal., Color Silver, Height 18-3/8 In., Diameter 15 In., Top Type...More

    Open-Top Trash Can,Rectangular,7 gal.
    Rigid Liner,6 gal.,Black,Open Liner
    • RUBBERMAID
    • Rigid Liner, 6 gal., Black, Open LinerRigid Liner,6 gal.,Black,Open Liner
    • Item # 38UJ66
    • Mfr. Model # 1883618
    • Rigid Liner, Shape Rectangle, Capacity 6 gal., Color Black, Height 18-1/8 In., Length 14-13/16 In., Width...More

    Contractor Trash Bag,42 gal.,Round,PK20
    • DEMOBAGS
    • Contractor Trash Bag, 42 gal., Round, PK20Contractor Trash Bag
    • Item # 49T945
    • Mfr. Model # DB20-42PP
    • Contractor Trash Bag, Capacity 42 gal., Woven Polypropylene, Length 48-1/2 In., Width 30 In., Height 48-1/2...More

    Results per page: 16 | 32 | 48