Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Receptacles and Containers

18 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
    Container Dolly,24 In,Black
    • TOUGH GUY
    • Container Dolly, 24 In, BlackContainer Dolly
    • Item # 6DMX9
    • Mfr. Model # 6DMX9
    • Container Dolly, Load Capacity 300 lb., Max. No. of Containers 1, Fits Container Size 32, 44 and 55 gal.,...More

    Medical Receptacle,Hinged,Silver,1.5 gal
    • SAFCO
    • Medical Receptacle, Hinged, Silver, 1.5 galMedical Receptacle
    • Item # 19YA40
    • Mfr. Model # 9900SS
    • Medical Receptacle, Shape Oval, Capacity 1.5 gal., Color Silver, Height 11 In., Length 8 In., Width 9-1/2...More

    Ash Tray,Black,Stainless Steel,1.7 gal.
    • TOUGH GUY
    • Ash Tray, Black, Stainless Steel, 1.7 gal.Wall Mount Ashtray
    • Item # 48L067
    • Mfr. Model # 48L067
    • Ash Tray, Color Black, Base Dia. 10 In., Height 20 In., Material Stainless Steel, Capacity 1.7 gal., Length...More

    Bottle/Can Recycling Top,20-1/8 In,Blue
    • RUBBERMAID
    • Bottle/Can Recycling Top, 20-1/8 In, BlueBottle and Can Recycling Top
    • Item # 4YJ52
    • Mfr. Model # FG279100DBLUE
    • Bottle and Can Recycling Top, Material Plastic, Color Blue, Length 20-1/8 In., Width 20-1/8 In., Height 6-1/4...More

    Ash Tray Base,Gray,Metal,11-3/4 In.
    • TOUGH GUY
    • Ash Tray Base, Gray, Metal, 11-3/4 In.Cigarette Receptacle
    • Item # 11C823
    • Mfr. Model # 11C823
    • Cigarette Receptacle, Color Gray, Base Dia. 11-3/4 In., Height 2-1/4 In., Material Metal, Length 11-3/4 In.,...More

    Step On Trash Can,Rectangular,3 gal.
    • RUBBERMAID
    • Step On Trash Can, Rectangular, 3 gal.Step On Trash Can
    • Item # 9XZ95
    • Mfr. Model # FG750244
    • Step On Trash Can, Shape Rectangular, Capacity 3 gal., Color Gray, Height 16-1/2 In., Length 19-1/3 In.,...More

    Container Trolley,31 gal,Black
    • BEHRENS
    • Container Trolley, 31 gal, BlackContainer Trolley,31 gal,Black
    • Item # 3HNF9
    • Mfr. Model # 3HNF9
    • Container Trolley, Load Capacity 250 lb., Max. No. of Containers 2, Fits Container Size 31 gal., Length 43...More

    Glass Disposal Carton,Bench Model,PK 6
    • BEL-ART - SCIENCEWARE
    • Glass Disposal Carton, Bench Model, PK 6Glass Disposal Container
    • Item # 21TR91
    • Mfr. Model # F24653-0002
    • Glass Disposal Container, Capacity 12 lb., White/Green, Material Corrugated Cardboard, Square, Length 10 In.,...More

    Trash Liner,F/Cigarette Butt Receptacle
    Trash Can Panel,F/3966, 3967 Container
    • RUBBERMAID
    • Trash Can Panel, F/3966, 3967 ContainerTrash Can Panel
    • Item # 5M853
    • Mfr. Model # FG400200ROCK
    • Trash Can Panel, Color River Rock, Length 28 In., Width 15-3/4 In., Height 3/8 In., Material Rock...More

    Open-Top Trash Can,6 gal.,15-1/4 in. H
    • TOUGH GUY
    • Open-Top Trash Can, 6 gal., 15-1/4 in. HOpen-Top Trash Can,6 gal.,15-1/4 in. H
    • Item # 35ZA62
    • Mfr. Model # 1131708
    • Open-Top Trash Can, Shape Round, Capacity 6 gal., Color Silver, Height 15-1/4 In., Diameter 12-1/4 In., Top...More

    Results per page: 16 | 32 | 48