Skip Content

Filter Results By

Receptacle and GFCI Testers

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

Receptacle Tester with GFCI,120VAC
Receptacle Tester with GFCI,60 Hz
  • EXTECH
  • Receptacle Tester with GFCI, 60 Hz Receptacle Tester with GFCI,60 Hz
  • Item # 40JZ67
  • Mfr. Model # ET10
  • Receptacle Tester with GFCI, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz,...More

Receptacle Tester with GFCI,110to 125VAC
Receptacle Tester with GFCI
AC Circuit Analyzer,90 to 240V
  • EXTECH
  • AC Circuit Analyzer, 90 to 240V AC Circuit Analyzer,90 to 240V
  • Item # 5GCC8
  • Mfr. Model # CT70
  • AC Circuit Analyzer, Voltage 90 to 240VAC, Indicator LCD, Frequency Range 45 to 65 Hz, Voltage Drop 0.1...More

Receptable Tester,85 to 250 AC,LCD
AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

Receptacle Tester with GFCI,120VAC
  • GREENLEE
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 3T117
  • Mfr. Model # 5708
  • Receptacle Tester with GFCI, Voltage 120VAC, Indicator LED, Signals Correct Wiring, Open Ground, Open...More

Receptacle Tester with GFCI,60 Hz,120VAC
Receptacle Tester with GFCI,120VAC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 8AAV3
  • Mfr. Model # CT101
  • Receptacle Tester with GFCI, Voltage 120VAC, Load Current 6.8mA, Standards UL, Includes Tests for Proper...More

Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

AC Circuit Analyzer,85 to 265V
  • SURETEST
  • AC Circuit Analyzer, 85 to 265V AC Circuit Analyzer,85 to 265V
  • Item # 9TE53
  • Mfr. Model # 61-164G
  • AC Circuit Analyzer, Voltage 85 to 265VAC, Indicator Digital, Frequency Range 45 to 65 Hz, Voltage Drop 0.1...More

Receptacle Tester,110 to 125VAC
  • AMPROBE
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 33M405
  • Mfr. Model # ST-101B
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Open Ground, Open Neutral, Open Hot, Hot/Ground Reverse,...More

GFCI OUTLET TESTER TECH RESEARCH
Receptacle Tester,60Hz
  • EXTECH
  • Receptacle Tester, 60Hz Receptacle Tester,60Hz
  • Item # 40JZ68
  • Mfr. Model # ET15
  • Receptacle Tester, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz, Standards...More

Ground Fault Indicator,Voltage 110 AC
  • UEI TEST INSTRUMENTS
  • Ground Fault Indicator, Voltage 110 AC Ground Fault Indicator,Voltage 110 AC
  • Item # 21CH62
  • Mfr. Model # ECTGFI
  • Ground Fault Indicator, Voltage 110, Indicator LED, Frequency Range 45 to 65 Hz, Voltage Drop 0.1 Percent to...More

Receptacle Tester,120V,CB Finder
  • EXTECH
  • Receptacle Tester, 120V, CB Finder Receptacle Tester,120V,CB Finder
  • Item # 21YE18
  • Mfr. Model # CB20
  • Receptacle Tester, Voltage 120, Indicator LED, Frequency Range 47 to 63 Hz, Standards UL, CE, Includes...More

Receptacle Tester with GFCI,60 Hz,120VAC
Circuit Tester,LED Indicator,L21-30
Receptacle Tester,125VAC,Neon Lights
Receptacle Tester with GFCI,120VAC
Ground Wire Tester
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ground Wire Tester Ground Wire Tester
  • Item # 9NNM1
  • Mfr. Model # 19801
  • Ground Wire Tester, Standards UL, Includes Ground Check Ground Wire Tester, Marking Tape, Software and A Peel...More

Circuit Tester,LED,125VAC,30A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Circuit Tester, LED, 125VAC, 30A Circuit Tester,LED,125VAC,30A
  • Item # 48LT06
  • Mfr. Model # HBLT26CM11
  • Circuit Tester, Voltage 125VAC, NEMA Plug Configuration L5-30P, Indicator LED, Load Current 30A, Standards...More

Ground Wire Tester
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ground Wire Tester Ground Wire Tester
  • Item # 8CEX9
  • Mfr. Model # 19832
  • Ground Wire Tester, Standards UL, Includes Ground Check Ground Wire Tester, Marking Tape, Software and A Peel...More

Circuit Tester,LED,250VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Circuit Tester, LED, 250VAC Circuit Tester,LED,250VAC
  • Item # 48LT02
  • Mfr. Model # HBLT2321
  • Circuit Tester, Voltage 250VAC, NEMA Plug Configuration L6-20P, Indicator LED, Load Current 20A, Standards...More

Circuit Tester,LED,125 to 250VAC
Circuit Tester,LED,125VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Circuit Tester, LED, 125VAC Circuit Tester,LED,125VAC
  • Item # 48LT01
  • Mfr. Model # HBLT2311
  • Circuit Tester, Voltage 125VAC, NEMA Plug Configuration L5-20P, Indicator LED, Load Current 20A, Standards...More

Circuit Tester,LED,277VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Circuit Tester, LED, 277VAC Circuit Tester,LED,277VAC
  • Item # 48LT03
  • Mfr. Model # HBLT2331
  • Circuit Tester, Voltage 277VAC, NEMA Plug Configuration L7-20P, Indicator LED, Load Current 20A, Standards...More

Circuit Tester,LED,347VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Circuit Tester, LED, 347VAC Circuit Tester,LED,347VAC
  • Item # 48LT05
  • Mfr. Model # HBLT3721
  • Circuit Tester, Voltage 347VAC, NEMA Plug Configuration L24-20P, Indicator LED, Load Current 20A, Standards...More

Circuit Tester,LED Indicator,L21-20
Results per page:  16 | 32 | 48

Get an outlet and GFCI tester from Grainger to help detect problems with electrical circuitry. An outlet tester with GFCI can determine whether electrical receptacles are providing power and that they are properly wired for safe operation. Choose the tester with the voltage range that can fit your applications. Shop Grainger today for high-quality outlet and GFCI tester options.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More