Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Raw Materials

60 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pedastal Seal, Dual Duro,25 Ft.
  • TRIM LOK INC
  • Pedastal Seal, Dual Duro, 25 Ft. Pedastal Seal, Dual Duro,25 Ft.
  • Item # 44M845
  • Mfr. Model # DD1604BT-25
  • Seal, Style Pedestal, Material Vinyl (PVC), Length 25 ft., Min. Temp. Rating (Deg. F) -20, Max. Temp. (F) 150...More

Edge Trim,Alum Clip,0.3 In W,100 Ft
Flap Seal,Coex,25 Ft.
  • TRIM LOK INC
  • Flap Seal, Coex, 25 Ft. Flap Seal,Coex,25 Ft.
  • Item # 44M851
  • Mfr. Model # DD1201-25
  • Seal, Style Flap, Fits Edge 0.190 In., Leg Length 0.444 In., Overall Height 1.369 In., Material Vinyl (PVC),...More

Rubber Seal,Rectangle,0.75 In W,25 Ft
Edge Guard Black,5/16 In. L,50 ft
  • TRIM LOK INC
  • Edge Guard Black, 5/16 In. L, 50 ft Edge Guard Black,5/16 In. L,50 ft
  • Item # 44M840
  • Mfr. Model # EGB-50
  • Edge Guard, Overall Height 5/16 In., Material Vinyl (PVC), Color Black, Length 50 ft., Min. Temp. Rating...More

Edge Trim,Alum Clip,0.23 In W,100 Ft
Edge Guard Black,7/16 In. L,100 Ft.
  • TRIM LOK INC
  • Edge Guard Black, 7/16 In. L, 100 Ft. Edge Guard Black,7/16 In. L,100 Ft.
  • Item # 44M843
  • Mfr. Model # EGB7/16-100
  • Edge Guard, Overall Height 7/16 In., Material Vinyl (PVC), Color Black, Length 100 ft., Min. Temp. Rating...More

Rubber Seal,D-Section,0.75 In W,100 Ft
Rubber Seal,D-Section,0.63 In W,100 Ft
Edge Trim,Alum Clip,0.3 In W,100 Ft
Locking Gasket,1.1 In W,100 Ft
  • TRIM LOK INC
  • Locking Gasket, 1.1 In W, 100 Ft Locking Gasket,1.1 In W,100 Ft
  • Item # 10G548
  • Mfr. Model # LK1179-100
  • Window Locking Gasket, Style Double Piece (requires key), Material EPDM, Fits Edge .093 - .14 In., Fits Glass...More

Rubber Seal,Ribbed,0.5 In W,100 Ft
Rubber Seal,D-Section,0.38 In W,100 Ft
Edge Trim,Alum Clip,0.42 In W,100 Ft
Edge Trim,Alum Clip,0.23 In W,100 Ft
Trim Seal,Coex,25 Ft.
  • TRIM LOK INC
  • Trim Seal, Coex, 25 Ft. Trim Seal,Coex,25 Ft.
  • Item # 44M848
  • Mfr. Model # DDA2513-25
  • Seal, Style Trim, Fits Edge 0.125 In., Leg Length 0.426 In., Overall Height 0.847 In., Overall Width 0.433...More

Edge Trim,Alum Clip,0.3 In W,100 Ft
Edge Trim,Alum Clip,0.36 In W,100 Ft
Edge Trim,Alum Clip,0.42 In W,100 Ft
Rubber Seal,Ribbed,0.38 In W,100 Ft
Rubber Seal,D-Section,0.5 In W,100 Ft
Edge Trim,Alum Clip,0.26 In W,100 Ft
Edge Trim Jumbo,Clip,.67 In W,25 Ft
Rubber Seal,Rectangle,0.75 In W,100 Ft
Rubber Seal,D-Section,0.75 In W,100 Ft
Edge Trim,Alum Clip,0.23 In W,100 Ft
Rubber Seal,D-Section,0.5 In W,100 Ft
Trim Seal,Alum Clip,0.26 In W,100 Ft
  • TRIM LOK INC
  • Trim Seal, Alum Clip, 0.26 In W, 100 Ft Trim Seal,Alum Clip,0.26 In W,100 Ft
  • Item # 10C988
  • Mfr. Model # 5M062B3X3/32C-100
  • Edge Grip Seal, Weatherproofing Seal, EPDM Seal with Vinyl Grip, Groove Width 0.094 In., Groove Depth 0.375...More

Edge Trim Jumbo,Clip,0.92 In W,25 Ft
Flap Seal,Coex,25 Ft.
  • TRIM LOK INC
  • Flap Seal, Coex, 25 Ft. Flap Seal,Coex,25 Ft.
  • Item # 44M857
  • Mfr. Model # DDA1501-25
  • Seal, Style Flap, Fits Edge 0.98 In., Leg Length 0.422 In., Overall Height 0.945 In., Overall Width 0.445...More

Trim Seal,Alum Clip,0.19 In W,100 Ft
  • TRIM LOK INC
  • Trim Seal, Alum Clip, 0.19 In W, 100 Ft Trim Seal,Alum Clip,0.19 In W,100 Ft
  • Item # 10C981
  • Mfr. Model # 5M062B3X1/64A-100
  • Edge Grip Seal, Weatherproofing Seal, EPDM Seal with Vinyl Grip, Groove Width 0.016 In., Groove Depth 0.375...More

Edge Trim,Alum Clip,0.2 In W,100 Ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More