Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

33 Results Found that Include 92 Products 

Results per page: 16 | 32 | 48
Sheet Stock,48 In. W,8 ft. L,1.500 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 1.500 In. T
  • Item # 1YYT2
  • Mfr. Model # 1YYT2
  • Sheet Stock, PVC Type I, Chemical Resistant, Dark Gray Color, Width 48 In., Length 96 In., Thickness 1.50...More

  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

Roll,EPDM,1/2 Th x 36 In W,30 Ft L,Black
  • GRAINGER APPROVED VENDOR
  • Roll, EPDM, 1/2 Th x 36 In W, 30 Ft L, Black
  • Item # 3EEL6
  • Mfr. Model # 1600-1/2
  • Rubber Roll, Weather Resistant, General Purpose Grade, EPDM Rubber, Thickness 1/2 In, Width 36 In, Length 30...More

  • GRAINGER APPROVED VENDOR
  • Rubber Roll, Neoprene
  • Multiple product options available

Rubber,SBR,1 Th x 12 In W,50 Ft,Black
  • GRAINGER APPROVED VENDOR
  • Rubber, SBR, 1 Th x 12 In W, 50 Ft, Black
  • Item # 15J130
  • Mfr. Model # 1515-1X12X50
  • Rubber Roll, Skirtboard, High Strength, SBR/Gum, Thickness 1 In., Width 12 In., Length 50 Ft., Black, Smooth...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, PEEK
  • Multiple product options available

Roll,Butyl,1/8 Th x 36 In W,50 Ft L,Blk
  • GRAINGER APPROVED VENDOR
  • Roll, Butyl, 1/8 Th x 36 In W, 50 Ft L, Blk
  • Item # 3EEV6
  • Mfr. Model # 320-1/8
  • Rubber Roll, Air Tight, General Purpose, Butyl Rubber, Thickness 1/8 In, Width 36 In, Length 50 Ft, Black,...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, UHMW-PE
  • Multiple product options available

Roll,SBR,3/4 Th x 36 In W,30 Ft L,Black
  • GRAINGER APPROVED VENDOR
  • Roll, SBR, 3/4 Th x 36 In W, 30 Ft L, Black
  • Item # 3EEK7
  • Mfr. Model # 1500-3/4
  • Rubber Roll, Low Pressure, General Purpose, SBR (Styrene Butadiene Rubber), Thickness 3/4 In, Width 36 In,...More

Sheet Stock,48 In. W,8 ft. L,2.000 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 2.000 In. T
  • Item # 1ZAU4
  • Mfr. Model # 1ZAU4
  • Sheet Stock, High Density Polyethylene (HDPE), Corrosion Resistant, Off-White Color, Width 48 In., Length 96...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, PAI
  • Multiple product options available

Roll,Natural Gum,3/8 x 36 In,30 Ft L,Tan
  • GRAINGER APPROVED VENDOR
  • Roll, Natural Gum, 3/8 x 36 In, 30 Ft L, Tan
  • Item # 3EFU6
  • Mfr. Model # 387-3/8
  • Rubber Roll, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 3/8 In, Width 36 In, Length...More

Sheet Stock,48 In. W,8 ft. L,1.250 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 1.250 In. T
  • Item # 1UNX4
  • Mfr. Model # 1UNX4
  • Sheet Stock, Cell Cast Acrylic, Standard Grade, Clear Color, Width 48 In., Length 96 In., Thickness 1.25 In.,...More

Cord Stock,Metal Detectable,3/8x50 Ft.
  • GRAINGER APPROVED VENDOR
  • Cord Stock, Metal Detectable, 3/8x50 Ft.
  • Item # 16Z167
  • Mfr. Model # MDCSSI-3/8-50
  • Cord Stock, Metal Detectable, Material Silicone, Length 50 ft, Diameter 3/8 In., Tolerance +/-.010 In.,...More

Sheet Stock,48 In. W,8 ft. L,2.000 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 2.000 In. T
  • Item # 1YYC9
  • Mfr. Model # 1YYC9
  • Sheet Stock, Polypropylene, Corrosion Resistant, Off-White Color, Width 48 In., Length 96 In., Thickness 2.00...More

Roll,Neoprene,1/2 x36 In W,30 Ft,Blk,70A
  • GRAINGER APPROVED VENDOR
  • Roll, Neoprene, 1/2 x36 In W, 30 Ft, Blk, 70A
  • Item # 3EEN5
  • Mfr. Model # 2080-1/2
  • Rubber Roll, General Purpose, Commercial Grade, Neoprene Spring Rubber, Thickness 1/2 In, Width 36 In, Length...More

Roll,Viton,1/32 Th x 36 In W,30 Ft L,Blk
  • GRAINGER APPROVED VENDOR
  • Roll, Viton, 1/32 Th x 36 In W, 30 Ft L, Blk
  • Item # 3EEW5
  • Mfr. Model # 350-1/32
  • Rubber Roll, Corrosion Resistant, General Purpose, Viton Rubber, Thickness 1/32 In, Width 36 In, Length 30...More

Cord Stock,Metal Detectable,3/4x25 Ft.
  • GRAINGER APPROVED VENDOR
  • Cord Stock, Metal Detectable, 3/4x25 Ft.
  • Item # 16Z182
  • Mfr. Model # MDCSSI-3/4-25
  • Cord Stock, Metal Detectable, Material Silicone, Length 25 ft, Diameter 3/4 In., Tolerance +/-.020 In.,...More

Sheet Stck,24 In. W,48 In. L,3.000 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stck, 24 In. W, 48 In. L, 3.000 In. T
  • Item # 6NFC1
  • Mfr. Model # GRA2010370
  • Sheet Stock, Extruded Nylon 6/6, Natural Grade, Off-White Color, Width 24 In., Length 48 In., Thickness 3.00...More

Bar Grating,Serrated,36In. W,1.5In. H
  • GRAINGER APPROVED VENDOR
  • Bar Grating, Serrated, 36In. W, 1.5In. H
  • Item # 49N294
  • Mfr. Model # 24188R150-C10
  • Bar Grating, Surface Serrated, Span 120 In., Width 36 In., Height 1.5 In., Material 304 Stainless Steel,...More

Bar Grating,Smooth,36In. W,1.5In. H
  • GRAINGER APPROVED VENDOR
  • Bar Grating, Smooth, 36In. W, 1.5In. H
  • Item # 49N258
  • Mfr. Model # 24188S150-C10
  • Bar Grating, Surface Smooth, Span 120 In., Width 36 In., Height 1.5 In., Material 304 Stainless Steel,...More

Blank,Stainless,316,1/2 x 24 x 24 In
  • GRAINGER APPROVED VENDOR
  • Blank, Stainless, 316,1/2 x 24 x 24 In
  • Item # 1NZZ7
  • Mfr. Model # SB-0316-0500-24-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.500 In, Width...More

Blank,Stainless Steel,316,1 x 18 x 18 In
  • GRAINGER APPROVED VENDOR
  • Blank, Stainless Steel, 316,1 x 18 x 18 In
  • Item # 1UXE4
  • Mfr. Model # SB-0316-1000-18-18
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1.000 In, Width...More

Blank,Stainless,304,3/4 x 24 x 24 In
  • GRAINGER APPROVED VENDOR
  • Blank, Stainless, 304,3/4 x 24 x 24 In
  • Item # 1NZV3
  • Mfr. Model # SB-0304-0750-24-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.750 In, Width...More

Blank,Stainless,316,3/8 x 24 x 24 In
  • GRAINGER APPROVED VENDOR
  • Blank, Stainless, 316,3/8 x 24 x 24 In
  • Item # 1NZY7
  • Mfr. Model # SB-0316-0375-24-24
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.375 In, Width...More

Results per page: 16 | 32 | 48