Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

1,399 Results Found that Include 2,295 Products 

Results per page: 16 | 32 | 48
Rod,Brass,360,1/2 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1/2 Dia x 3 Ft L
  • Item # 2ABK5
  • Mfr. Model # CURD00895
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/2 In, Length 3 Ft, Mill Finish, Temper Half...More

Rod,Brass,360,3/16 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,3/16 Dia x 6 Ft L
  • Item # 2ABL7
  • Mfr. Model # CURD00477
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/16 In, Length 6 Ft, Mill Finish, Temper Half...More

Rod,Brass,360,1/4 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1/4 Dia x 6 Ft L
  • Item # 2ABL8
  • Mfr. Model # CURD00527
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/4 In, Length 6 Ft, Mill Finish, Temper Half...More

Rod,Brass,360,3/8 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,3/8 Dia x 3 Ft L
  • Item # 2AUJ7
  • Mfr. Model # CURD00231
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/8 In, Length 3 Ft, Mill Finish, Temper Half...More

Tapered Cork,Trade Size 9,Pk 80
  • GRAINGER APPROVED VENDOR
  • Tapered Cork, Trade Size 9, Pk 80
  • Item # 4NMC6
  • Mfr. Model # 4NMC6
  • Tapered Cork, Resilient, Trade Size 9, Natural Cork, Large End Dia. 15/16 In, Small End Dia. 47/64 In, Length...More

Rod,Brass,360,1/8 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1/8 Dia x 6 Ft L
  • Item # 2ABL6
  • Mfr. Model # CURD00223
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/8 In, Length 6 Ft, Mill Finish, Temper Half...More

Cork Sheet,1/2 In Th,12x36 In
  • GRAINGER APPROVED VENDOR
  • Cork Sheet, 1/2 In Th, 12x36 In
  • Item # 4NLZ7
  • Mfr. Model # 4NLZ7
  • Sheet Stock, Semi Rigid Insulation, Cork Material, 1/2 In. Thickness, Width 36 In., Length 12 In.

Cork Sheet,CR117,6.0mm Th,24 x 36 In
Rod,Brass,360,1/2 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1/2 Dia x 6 Ft L
  • Item # 2AUJ9
  • Mfr. Model # CURD00895
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/2 In, Length 6 Ft, Mill Finish, Temper Half...More

Rod,Brass,360,3/4 Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,3/4 Dia x 1 Ft L
  • Item # 2ABK7
  • Mfr. Model # CURD00117
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/4 In, Length 1 Ft, Mill Finish, Temper Half...More

Cork Sheet,CR117,3.0mm Th,24 x 36 In
Tin Sheet,0.008 x 4 x 10 In,PK 6
  • GRAINGER APPROVED VENDOR
  • Tin Sheet, 0.008 x 4 x 10 In, PK 6
  • Item # 5MWL9
  • Mfr. Model # 254
  • General Purpose Sheet Metal, Material Tin, Thickness 0.008 In., Width 4 In., Length 10 In., Finish...More

Cork Sheet,CR117,0.8mm Th,24 x 36 In
Rod,Brass,360,3/4 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,3/4 Dia x 6 Ft L
  • Item # 2AUK3
  • Mfr. Model # CURD00117
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/4 In, Length 6 Ft, Mill Finish, Temper Half...More

Rod,Brass,360,3/4 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,3/4 Dia x 3 Ft L
  • Item # 2ABJ5
  • Mfr. Model # CURD00117
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/4 In, Length 3 Ft, Mill Finish, Temper Half...More

Cork Sheet,CR117,1.5mm Th,24 x 36 In
Rod,Copper,110,1/8 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Copper, 110,1/8 Dia x 6 Ft L
  • Item # 2AAG1
  • Mfr. Model # CURD00918
  • Rod Stock, General Purpose, Copper, Alloy Type 110, Diameter 1/8 In, Length 6 Ft, Mill Finish, Temper Hard,...More

Brass Rod,0.032 In Diax1 ft,PK 25
  • GRAINGER APPROVED VENDOR
  • Brass Rod, 0.032 In Diax1 ft, PK 25
  • Item # 5MWH5
  • Mfr. Model # 1602
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.032 In, Length 1 ft., Mill Finish, Temper Half...More

Tapered Cork,Trade Size 5,Pk 90
  • GRAINGER APPROVED VENDOR
  • Tapered Cork, Trade Size 5, Pk 90
  • Item # 4NMC2
  • Mfr. Model # 4NMC2
  • Tapered Cork, Resilient, Trade Size 5, Natural Cork, Large End Dia. 11/16 In, Small End Dia. 17/32 In, Length...More

Square,Brass,360,1/4x1/4 In,1 Ft
  • GRAINGER APPROVED VENDOR
  • Square, Brass, 360,1/4x1/4 In, 1 Ft
  • Item # 1PVB6
  • Mfr. Model # CUSQ00086
  • Square Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/4 In, Width 1/4 In, Length 1 Ft, Mill...More

Rod,Brass,360,5/8 Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,5/8 Dia x 1 Ft L
  • Item # 2ABJ4
  • Mfr. Model # CURD00462
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 5/8 In, Length 1 Ft, Mill Finish, Temper Half...More

Rod,Brass,360,1 Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1 Dia x 1 Ft L
  • Item # 2ABK9
  • Mfr. Model # CURD01097
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1 In, Length 1 Ft, Mill Finish, Temper Half Hard,...More

Brass Strip,0.064 x2 In,1 ft,Pk 3
  • GRAINGER APPROVED VENDOR
  • Brass Strip, 0.064 x2 In, 1 ft, Pk 3
  • Item # 5MWL4
  • Mfr. Model # 249
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.064 In, Width 2 In, Length 1 ft., Mill...More

Flat,Brass,360,1/8 x 1 In,1 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat, Brass, 360,1/8 x 1 In, 1 Ft L
  • Item # 1PTU3
  • Mfr. Model # CUREC00945
  • Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/8 In, Width 1 In, Length 1 Ft, Mill Finish,...More

Brass Rod,0.0625 In Diax1 ft,Pk 15
  • GRAINGER APPROVED VENDOR
  • Brass Rod, 0.0625 In Diax1 ft, Pk 15
  • Item # 5MWH7
  • Mfr. Model # 1626
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.0625 In, Length 1 ft., Mill Finish, Temper Half...More

Copper Sheet,0.025 x 4 x 10 In,PK 3
  • GRAINGER APPROVED VENDOR
  • Copper Sheet, 0.025 x 4 x 10 In, PK 3
  • Item # 5MWN3
  • Mfr. Model # 259
  • Sheet Metal, General Purpose, Copper, Alloy Type 110, Thickness 0.025 In., Width 4 In., Length 10 In., Mill...More

Tapered Cork,Trade Size 6,Pk 90
  • GRAINGER APPROVED VENDOR
  • Tapered Cork, Trade Size 6, Pk 90
  • Item # 4NMC3
  • Mfr. Model # 4NMC3
  • Tapered Cork, Resilient, Trade Size 6, Natural Cork, Large End Dia. 3/4 In, Small End Dia. 37/64 In, Length...More

Brass Sheet,0.032 x 4 x 10 In,PK 3
  • GRAINGER APPROVED VENDOR
  • Brass Sheet, 0.032 x 4 x 10 In, PK 3
  • Item # 5MWL8
  • Mfr. Model # 253
  • Sheet Metal, General Purpose, Brass, Alloy Type 260, Thickness 0.032 In, Width 4 In, Length 10 In, Mill...More

Square,Brass,360,1/2x1/2 In,1 Ft
  • GRAINGER APPROVED VENDOR
  • Square, Brass, 360,1/2x1/2 In, 1 Ft
  • Item # 1PVL9
  • Mfr. Model # CUSQ00087
  • Square Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/2 In, Width 1/2 In, Length 1 Ft, Mill...More

Cork Sheet,CR117,8.0mm Th,24 x 36 In
Results per page: 16 | 32 | 48