Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

51 Results Found that Include 107 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rubber Roll, Neoprene
  • Multiple product options available

Cork Sheet,Fiber Board,1/2 x48x72 In,PK5
  • GRAINGER APPROVED VENDOR
  • Cork Sheet, Fiber Board, 1/2 x48x72 In, PK5
  • Item # 4NMH2
  • Mfr. Model # 4NMH2
  • Sheet Stock, Rigid Sheets, Cork Material, 1/2 In. Thickness, Width 48 In., Length 72 In., Backing Type Fiber...More

Rubber,CSPE,1/4in Thick, 36in x 10ft
  • GRAINGER APPROVED VENDOR
  • Rubber, CSPE, 1/4in Thick, 36in x 10ft
  • Item # 6VNH3
  • Mfr. Model # 330-1/4-10
  • Rubber Sheet, Chemical Resistant, High Grade, Hypalon Rubber, Thickness 1/4 In., Width 36 In., Length 10 Ft,...More

Rubber Cord,Viton,1/2 In Dia,50 Ft
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, Viton, 1/2 In Dia, 50 Ft
  • Item # 6RTR3
  • Mfr. Model # CSVIT-1/2-50
  • Rubber Cord Stock, Round, Material Viton, Length 50 Ft., Diameter 1/2 In., Tolerance +/-.018 In., Temperature...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, UHMW-PE
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rod Stock, PEEK
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rubber Roll, SBR/Gum
  • Multiple product options available

Rod,SS,303,3 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 303,3 Dia x 6 Ft L
  • Item # 1ZDF7
  • Mfr. Model # 1ZDF7
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 3 In, Length 6 Ft, Unpolished...More

Rod,Steel,1018,4 1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,4 1/2 In Dia x 6 Ft L
  • Item # 2AHK4
  • Mfr. Model # 2AHK4
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 4 1/2 In, Length 6 Ft, Unpolished Finish,...More

Bar,Rect,Stl,1018,2 x 6 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,2 x 6 In, 6 Ft L
  • Item # 2AHE1
  • Mfr. Model # 2AHE1
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 2 In, Width 6 In, Length 6 Ft,...More

Rod,SS,440C,3 1/2 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 440C, 3 1/2 Dia x 3 Ft L
  • Item # 1ZDF9
  • Mfr. Model # 1ZDF9
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 3 1/2 In, Length 3 Ft, Unpolished...More

Bar,Rect,Stl,1018,4 x 6 In,3 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,4 x 6 In, 3 Ft L
  • Item # 2AHG2
  • Mfr. Model # 2AHG2
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 4 In, Width 6 In, Length 3 Ft,...More

Rod,Cast Iron,CL 40,10 In Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Cast Iron, CL 40,10 In Dia x 1 Ft L
  • Item # 2AHN9
  • Mfr. Model # 2AHN9
  • Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 10 In, Length 1 Ft, Unpolished...More

  • GRAINGER APPROVED VENDOR
  • Bar Stock
  • Multiple product options available

Air Hard Flat Stock,A2,6In Wx36In L
  • GRAINGER APPROVED VENDOR
  • Air Hard Flat Stock, A2,6In Wx36In L
  • Item # 33D092
  • Mfr. Model # A211466
  • Air Hard Flat Stock, Steel Material, Width 6 In., Thickness 1-1/4 In., Finish RMS 45 Max, Length 36 In.,...More

4142 Flat Stock,8In Wx36In L
  • GRAINGER APPROVED VENDOR
  • 4142 Flat Stock, 8In Wx36In L
  • Item # 33D621
  • Mfr. Model # NT186
  • 4142 Flat Stock, Steel Material, Width 8 In., Thickness 1 In., Finish RMS 45 Max, Length 36 In., Length...More

Rod,PEI,Amber,3-1/2 In Dia x 4 ft L
  • GRAINGER APPROVED VENDOR
  • Rod, PEI, Amber, 3-1/2 In Dia x 4 ft L
  • Item # 6MEL9
  • Mfr. Model # GRA2010252
  • Rod Stock, Natural Grade, PEI, Amber, Diameter 3-1/2 In., Length 4 ft., Diameter Tolerance +0.015/-0.000 In.,...More

Rod,Nylon 6,Black,5-3/4 In Dia x 5 ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Nylon 6, Black, 5-3/4 In Dia x 5 ft L
  • Item # 6MDP5
  • Mfr. Model # GRA2010068
  • Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black, Diameter 5-3/4 In., Length 5 ft., Diameter...More

Sponge Roll,EPDM,1/4x40 In,25 Ft.
  • GRAINGER APPROVED VENDOR
  • Sponge Roll, EPDM, 1/4x40 In, 25 Ft.
  • Item # 6YGU5
  • Mfr. Model # CCE59-1/4-25
  • Sponge Roll, Gasket/Cushion/Seal, Closed Cell, EPDM, Thickness 1/4 In., Width 40 In., Length 25 Ft., Black,...More

Cord Stock,Metal Detectable,1/16x50 Ft.
  • GRAINGER APPROVED VENDOR
  • Cord Stock, Metal Detectable, 1/16x50 Ft.
  • Item # 16Z139
  • Mfr. Model # MDCSSI-1/16-50
  • Cord Stock, Metal Detectable, Material Silicone, Length 50 ft, Diameter 1/16 In., Tolerance +/-.005 In.,...More

Cord Stock,Metal Detectable,3/32x50 Ft.
  • GRAINGER APPROVED VENDOR
  • Cord Stock, Metal Detectable, 3/32x50 Ft.
  • Item # 16Z143
  • Mfr. Model # MDCSSI-3/32-50
  • Cord Stock, Metal Detectable, Material Silicone, Length 50 ft, Diameter 3/32 In., Tolerance +/-.005 In.,...More

Cord Stock,Metal Detectable,3/4x10 Ft.
  • GRAINGER APPROVED VENDOR
  • Cord Stock, Metal Detectable, 3/4x10 Ft.
  • Item # 16Z181
  • Mfr. Model # MDCSSI-3/4-10
  • Cord Stock, Metal Detectable, Material Silicone, Length 10 ft, Diameter 3/4 In., Tolerance +/-.020 In.,...More

Rod,Nylon,Off Wht,6 In Dia x 4 ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Nylon, Off Wht, 6 In Dia x 4 ft L
  • Item # 6MEG1
  • Mfr. Model # GRA2010204
  • Rod Stock, Extruded, Nylon 6/6, Off White, Diameter 6 In., Length 4 ft., Diameter Tolerance +0.250/-0.000...More

Foam Roll,Anti-Static,1/8 x48 In,550 ft.
  • GRAINGER APPROVED VENDOR
  • Foam Roll, Anti-Static, 1/8 x48 In, 550 ft.
  • Item # 5GDT7
  • Mfr. Model # 5GDT7
  • Foam Roll, Cell Type Closed Cell Water-Resistant, Material Antistatic Polyethylene, Thickness 1/8 In., Width...More

Cord Stock,Metal Detectable,1/4x25 Ft.
  • GRAINGER APPROVED VENDOR
  • Cord Stock, Metal Detectable, 1/4x25 Ft.
  • Item # 16Z158
  • Mfr. Model # MDCSSI-1/4-25
  • Cord Stock, Metal Detectable, Material Silicone, Length 25 ft, Diameter 1/4 In., Tolerance +/-.008 In.,...More

Results per page: 16 | 32 | 48