Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

136 Results Found that Include 270 Products 

Results per page: 16 | 32 | 48
Sheet Stock,48 In. W,8 ft. L,0.500 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 0.500 In. TPVC Type I Sheet Stock
  • Item # 1YYR8
  • Mfr. Model # 1YYR8
  • Sheet Stock, PVC Type I, Chemical Resistant, Dark Gray Color, Width 48 In., Length 96 In., Thickness 0.500...More

Rod,316,SS,2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, 316, SS, 2 In Dia x 6 Ft LRod,316,SS,2 In Dia x 6 Ft L
  • Item # 3GTD3
  • Mfr. Model # 3GTD3
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 2 In, Length 6 Ft, Unpolished...More

Roll,UHMW-PE,0.125 In Th,12 In x50 Ft
  • GRAINGER APPROVED VENDOR
  • Roll, UHMW-PE, 0.125 In Th, 12 In x50 FtRoll,UHMW-PE,0.125 In Th,12 In x50 Ft
  • Item # 4CDK6
  • Mfr. Model # 4CDK6
  • Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW-PE, Thickness 0.125 In., Width 12 In., Length 50 Ft,...More

Rubber Cord,Silicone,5/8 In Dia,100 Ft
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, Silicone, 5/8 In Dia, 100 FtRubber Cord,Silicone,5/8 In Dia,100 Ft
  • Item # 6RTK4
  • Mfr. Model # CSSIL-5/8-100
  • Rubber Cord Stock, Round, Material Silicone, Length 100 Ft., Diameter 5/8 In., Tolerance +/-.015 In.,...More

Rod,Alloy,4140,3 1/2 In D x 3 Ft,BHN 241
  • GRAINGER APPROVED VENDOR
  • Rod, Alloy, 4140,3 1/2 In D x 3 Ft, BHN 241Rod,Alloy,4140,3 1/2 In D x 3 Ft,BHN 241
  • Item # 2AHR4
  • Mfr. Model # 2AHR4
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 3 1/2 In, Length 3 Ft, Unpolished Finish,...More

Plate Stock,Al,6061,1 x 24 x 24 In
  • GRAINGER APPROVED VENDOR
  • Plate Stock, Al, 6061,1 x 24 x 24 InPlate Stock
  • Item # 2HGT1
  • Mfr. Model # 2HGT1
  • Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 In, Width 24 In, Length 24 In, Mill...More

Expanded Sheet,Flat,304SS,8 x4 ft,3/4-#9
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9Expanded Sheet,Flat,304SS,8 x4 ft,3/4-#9
  • Item # 5PCC3
  • Mfr. Model # ES4F#9480960304
  • Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 8 ft., Width 4...More

Blank Stock,Sq,316SS,1 3/4x1 3/4 Inx6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Sq, 316SS, 1 3/4x1 3/4 Inx6 ftBlank Stock,Sq,316SS,1 3/4x1 3/4 Inx6 ft
  • Item # 4YTT3
  • Mfr. Model # 4YTT3
  • Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1 3/4 In,...More

Rod,Brass,360,2 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,2 Dia x 3 Ft LRod,Brass,360,2 Dia x 3 Ft L
  • Item # 2ABL4
  • Mfr. Model # CURD00983
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 2 In, Length 3 Ft, Mill Finish, Temper Half Hard,...More

  • GRAINGER APPROVED VENDOR
  • Bar StockBar Stock
  • Multiple product options available

    Multiple product options available

Felt,F-7,1 In Th,72 In W x 36 In L,Gray
  • GRAINGER APPROVED VENDOR
  • Felt, F-7,1 In Th, 72 In W x 36 In L, GrayFelt,F-7,1 In Th,72 In W x 36 In L,Gray
  • Item # 3HAV1
  • Mfr. Model # 3HAV1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 72 In, Length 36 In, F-7...More

Rubber Cord,Buna,5/8 In,100 Ft.
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, Buna, 5/8 In, 100 Ft.Rubber Cord,Buna,5/8 In,100 Ft.
  • Item # 38G879
  • Mfr. Model # SCSBUNA-5/8-100
  • Rubber Cord Stock, Square, Material BunaLength 100 Ft., Diameter 5/8 In., Tolerance +/-.031 In. RMA High...More

Rubber Cord,Viton,3/8 In Dia,50 Ft
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, Viton, 3/8 In Dia, 50 FtRubber Cord,Viton,3/8 In Dia,50 Ft
  • Item # 6RTP5
  • Mfr. Model # CSVIT-3/8-50
  • Rubber Cord Stock, Round, Material Viton, Length 50 Ft., Diameter 3/8 In., Tolerance +/-.016 In., Temperature...More

Rubber,Gum,1/2 In Th,36 Inx10 Ft
  • GRAINGER APPROVED VENDOR
  • Rubber, Gum, 1/2 In Th, 36 Inx10 FtRubber Sheet, Gum Rubber
  • Item # 6VNN7
  • Mfr. Model # 387-1/2-10
  • Rubber Sheet, Abrasion Resistant, Commercial Grade, Gum Rubber, Thickness 1/2 In., Width 36 In., Length 10...More

Cord Stock,Metal Detectable,1/2x10 Ft.
  • GRAINGER APPROVED VENDOR
  • Cord Stock, Metal Detectable, 1/2x10 Ft.Cord Stock,Metal Detectable,1/2x10 Ft.
  • Item # 16Z173
  • Mfr. Model # MDCSSI-1/2-10
  • Cord Stock, Metal Detectable, Material Silicone, Length 10 ft, Diameter 1/2 In., Tolerance +/-.012 In.,...More

Flat Stock,Copper,110,5/8 x 2 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Copper, 110,5/8 x 2 In, 6 Ft LFlat Stock,Copper,110,5/8 x 2 In,6 Ft L
  • Item # 2AAE8
  • Mfr. Model # CUREC00986
  • Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 5/8 In, Width 2 In, Length 6 Ft, Mill Finish,...More

Flat Stock,Brass,360,1/2 x 4 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Brass, 360,1/2 x 4 In, 6 Ft LFlat Stock,Brass,360,1/2 x 4 In,6 Ft L
  • Item # 1PVP2
  • Mfr. Model # CUREC00307
  • Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/2 In, Width 4 In, Length 6 Ft, Mill Finish,...More

Flat Stock,Brass,360,3/4 x 2 1/2 In,6 Ft
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Brass, 360,3/4 x 2 1/2 In, 6 FtFlat Stock,Brass,360,3/4 x 2 1/2 In,6 Ft
  • Item # 2ABF6
  • Mfr. Model # CUREC00065
  • Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 3/4 In, Width 2 1/2 In, Length 6 Ft, Mill...More

Edging,Silicone,F,1/8 x15/32 In,100 Ft L
  • GRAINGER APPROVED VENDOR
  • Edging, Silicone, F, 1/8 x15/32 In, 100 Ft LEdging,Silicone,F,1/8 x15/32 In,100 Ft L
  • Item # 3HCK1
  • Mfr. Model # ESP608304640
  • Rubber Edging, Silicone, F, Groove Width 1/8 In, Groove Depth 15/32 In, Overall Width 23/64 In, Overall...More

Results per page: 16 | 32 | 48