Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

597 Results Found that Include 903 Products 

Results per page: 16 | 32 | 48
Foam Roll,Poly,Charcoal,1/2 x54 In,25 ft
  • GRAINGER APPROVED VENDOR
  • Foam Roll, Poly, Charcoal, 1/2 x54 In, 25 ft
  • Item # 5GDJ9
  • Mfr. Model # 5GDJ9
  • Foam Roll, Cell Type Open Cell, Material Polyester, Thickness 1/2 In., Width 54 In., Length 25 ft., Finish...More

  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Foam Rubber
  • Multiple product options available

Blank,Stainless,304,1/2 x 6 x 12 In
  • GRAINGER APPROVED VENDOR
  • Blank, Stainless, 304,1/2 x 6 x 12 In
  • Item # 1NZT9
  • Mfr. Model # SB-0304-0500-06-12
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.500 In, Width...More

Flat Stock,Al,2024,1 1/2 x 4 In,3 Ft
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Al, 2024,1 1/2 x 4 In, 3 Ft
  • Item # 2EYU1
  • Mfr. Model # 2EYU1
  • Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 1 1/2 In, Width 4 In, Length 3 Ft,...More

Rod,Steel,1144,2 1/4 In Dia x 6 Ft
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1144,2 1/4 In Dia x 6 Ft
  • Item # 2HKD2
  • Mfr. Model # 2HKD2
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1144, Diameter 2 1/4 In, Length 6 Ft, Unpolished Finish,...More

  • GRAINGER APPROVED VENDOR
  • Rubber Sheet, Neoprene
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • HDPE Sheet Stock
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • LDPE Sheet Stock
  • Multiple product options available

Expanded Sheet,Flat,316SS,4x4 ft,3/4-#13
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, 316SS, 4x4 ft, 3/4-#13
  • Item # 5PCT1
  • Mfr. Model # ES6F#13480480304
  • Expanded Sheet, Style Flat, Stainless Steel, Annealed Finish, Alloy Type 316, 2B Temper, Length 4 ft., Width...More

Rod,4140,2 In Dia x 6 Ft L,BHN 321
  • GRAINGER APPROVED VENDOR
  • Rod, 4140,2 In Dia x 6 Ft L, BHN 321
  • Item # 2KUH9
  • Mfr. Model # 2KUH9
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 2 In, Length 6 Ft, Unpolished Finish,...More

Rod,Alloy,4140,3 In Dia x 3 Ft L,BHN 321
  • GRAINGER APPROVED VENDOR
  • Rod, Alloy, 4140,3 In Dia x 3 Ft L, BHN 321
  • Item # 2AHT3
  • Mfr. Model # 2AHT3
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 3 In, Length 3 Ft, Unpolished Finish,...More

Rod,Carbon Steel,1018,3 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Carbon Steel, 1018,3 In Dia x 6 Ft L
  • Item # 2AHJ8
  • Mfr. Model # 2AHJ8
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 3 In, Length 6 Ft, Unpolished Finish,...More

Edging,Neoprene,F,3/8x 25/32 In,100 Ft L
  • GRAINGER APPROVED VENDOR
  • Edging, Neoprene, F, 3/8x 25/32 In, 100 Ft L
  • Item # 3HCJ8
  • Mfr. Model # ENP624504364
  • Rubber Edging, Neoprene, F, Groove Width 3/8 In, Groove Depth 25/32 In, Overall Width 43/64 In, Overall...More

  • GRAINGER APPROVED VENDOR
  • Rubber Sheet, Gasketing
  • Multiple product options available

Screen,304 SS,180 x 180 Mesh,48 In Dia
  • GRAINGER APPROVED VENDOR
  • Screen, 304 SS, 180 x 180 Mesh, 48 In Dia
  • Item # 3AHA8
  • Mfr. Model # 3AHA8
  • Pretension Screen, Plain Weave, 304 Stainless Steel Screen Material, 304 Stainless Steel Frame Material, Mesh...More

Rod,Brass,360,1 1/2 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1 1/2 Dia x 3 Ft L
  • Item # 2ABN3
  • Mfr. Model # CURD00360
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1 1/2 In, Length 3 Ft, Mill Finish, Temper Half...More

Wire Cloth,316,4 Mesh,0.0470 dia.,48x48
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 316,4 Mesh, 0.0470 dia., 48x48
  • Item # 3GRC4
  • Mfr. Model # 3GRC4
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 316, Plain Finish, Mesh Size 4 x 4, Mesh Size...More

  • GRAINGER APPROVED VENDOR
  • PVC Type I Sheet Stock
  • Multiple product options available

Edging,EPDM,I,3/8 x 5/8 In,100 Ft L,Blk
  • GRAINGER APPROVED VENDOR
  • Edging, EPDM, I, 3/8 x 5/8 In, 100 Ft L, Blk
  • Item # 3HCL3
  • Mfr. Model # EEP924404860
  • Rubber Edging, EPDM, I, Groove Width 3/8 In, Groove Depth 5/8 In, Overall Width 3/4 In, Overall Height 15/16...More

Rubber,Viton(R),3/16 In T,12 x 36 In
  • GRAINGER APPROVED VENDOR
  • Rubber, Viton(R), 3/16 In T, 12 x 36 In
  • Item # 1MXZ1
  • Mfr. Model # 350-3/16C
  • Rubber Sheet, Corrosion Resistant, General Purpose Grade, Viton(R) Rubber, Thickness 3/16 In, Width 12 In,...More

Edging,Neoprene,F,1/4x 19/32 In,100 Ft L
  • GRAINGER APPROVED VENDOR
  • Edging, Neoprene, F, 1/4x 19/32 In, 100 Ft L
  • Item # 3HCJ6
  • Mfr. Model # ENP616383752
  • Rubber Edging, Neoprene, F, Groove Width 1/4 In, Groove Depth 19/32 In, Overall Width 37/64 In, Overall...More

Air Hard Flat Stock,A2,4In Wx36In L
  • GRAINGER APPROVED VENDOR
  • Air Hard Flat Stock, A2,4In Wx36In L
  • Item # 33C807
  • Mfr. Model # A21246
  • Air Hard Flat Stock, Steel Material, Width 4 In., Thickness 1/2 In., Finish RMS 45 Max, Length 36 In., Length...More

Sponge Sheet,Neo-EPDM-SBR,1-1/2x42x72 In
  • GRAINGER APPROVED VENDOR
  • Sponge Sheet, Neo-EPDM-SBR, 1-1/2x42x72 In
  • Item # 6YGR1
  • Mfr. Model # CCNES1-1/2F913P
  • Sponge Sheet, Gasket/Seal/Cushion, Closed Cell, Neoprene-EPDM-SBR, Thickness 1-1/2 In., Width 42 In., Length...More

Results per page: 16 | 32 | 48