Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

644 Results Found that Include 1,037 Products 

Results per page: 16 | 32 | 48
Edging,Neoprene,F,1/8x 15/32 In,100 Ft L
  • GRAINGER APPROVED VENDOR
  • Edging, Neoprene, F, 1/8x 15/32 In, 100 Ft LEdging,Neoprene,F,1/8x 15/32 In,100 Ft L
  • Item # 3HCJ4
  • Mfr. Model # ENP608304640
  • Rubber Edging, Neoprene, F, Groove Width 1/8 In, Groove Depth 15/32 In, Overall Width 23/64 In, Overall...More

Plate Stock,Tread,3003 Al,1/4In T,2x 4Ft
  • GRAINGER APPROVED VENDOR
  • Plate Stock, Tread, 3003 Al, 1/4In T, 2x 4FtPlate Stock,Tread,3003 Al,1/4In T,2x 4Ft
  • Item # 3DRZ1
  • Mfr. Model # 3DRZ1
  • Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/4 In., Width 2 ft., Length 4 ft., Bright Finish,...More

Sheet Stock,48 In. W,8 ft. L,0.250 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 0.250 In. TPETG Sheet Stock
  • Item # 1UTW3
  • Mfr. Model # 1UTW3
  • Sheet Stock, PETG, Film Masked, Clear Color, Width 48 In., Length 96 In., Thickness 0.250 In., Thickness...More

Edging,Neoprene,F,3/16x 9/16 In,100 Ft L
  • GRAINGER APPROVED VENDOR
  • Edging, Neoprene, F, 3/16x 9/16 In, 100 Ft LEdging,Neoprene,F,3/16x 9/16 In,100 Ft L
  • Item # 3HCJ5
  • Mfr. Model # ENP612363048
  • Rubber Edging, Neoprene, F, Groove Width 3/16 In, Groove Depth 9/16 In, Overall Width 15/32 In, Overall...More

Blank,Stainless,316,1/4 x 6 x 12 In
  • GRAINGER APPROVED VENDOR
  • Blank, Stainless, 316,1/4 x 6 x 12 InBlank,Stainless,316,1/4 x 6 x 12 In
  • Item # 1NZX9
  • Mfr. Model # SB-0316-0250-06-12
  • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.250 In, Width...More

  • GRAINGER APPROVED VENDOR
  • Bar StockBar Stock
  • Multiple product options available

    Multiple product options available

Foam Roll,Poly,Charcoal,1/4 x54 In,25 ft
  • GRAINGER APPROVED VENDOR
  • Foam Roll, Poly, Charcoal, 1/4 x54 In, 25 ftFoam Roll,Poly,Charcoal,1/4 x54 In,25 ft
  • Item # 5GDJ8
  • Mfr. Model # 5GDJ8
  • Foam Roll, Cell Type Open Cell, Material Polyester, Thickness 1/4 In., Width 54 In., Length 25 ft., Finish...More

Sheet,Perf,SS,40x36,14 ga,0.250 Dia,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, SS, 40x36,14 ga, 0.250 Dia, RndSheet,Perf,SS,40x36,14 ga,0.250 Dia,Rnd
  • Item # 5PDK2
  • Mfr. Model # PS4143604001040308
  • Perforated Sheet, Stainless Steel, 2B Finish, Alloy Type 304, Annealed Temper, Length 40", Width 36",...More

Sheet Stock,48 In. W,8 ft. L,0.250 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 0.250 In. TABS Sheet Stock
  • Item # 1ZBU5
  • Mfr. Model # 1ZBU5
  • Sheet Stock, ABS, Thermoformable, Black Color, Width 48 In., Length 96 In., Thickness 0.250 In., Thickness...More

Plate Stock,Tread,1009Stl,1/4 InT,2x4 Ft
  • GRAINGER APPROVED VENDOR
  • Plate Stock, Tread, 1009Stl, 1/4 InT, 2x4 FtPlate Stock,Tread,1009Stl,1/4 InT,2x4 Ft
  • Item # 3DRW4
  • Mfr. Model # 3DRW4
  • Plate Stock, Tread Pattern, Carbon Steel, Alloy Type 1009, Thickness 1/4 In, Width 2 Ft, Length 4 Ft, Temper...More

Cork Roll,BB13,5.0mm Th,48 In x 20 Ft
Sq Tube,304SS,2 OD Sq x 1 1/2 ID Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Sq Tube, 304SS, 2 OD Sq x 1 1/2 ID Sq, 6 ftSq Tube,304SS,2 OD Sq x 1 1/2 ID Sq,6 ft
  • Item # 4YUM8
  • Mfr. Model # 4YUM8
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 2 In Outside Square, 1 1/2 In Inside Square,...More

Sheet,Perf,SS,40x36,14 ga,0.125 Dia,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, SS, 40x36,14 ga, 0.125 Dia, RndSheet,Perf,SS,40x36,14 ga,0.125 Dia,Rnd
  • Item # 5PDK3
  • Mfr. Model # PS4143604001080316
  • Perforated Sheet, Stainless Steel, 2B Finish, Alloy Type 304, Annealed Temper, Length 40", Width 36",...More

Foam Sheet,200100 Poly,Charcoal,4x24x72
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, 200100 Poly, Charcoal, 4x24x72Foam Sheet, 200100 Polyurethane
  • Item # 5GDG2
  • Mfr. Model # 5GDG2
  • Foam Sheet, Open Cell, Material 200100 Polyurethane, Thickness 4 In, Width 24 In, Length 72 In, Finish Smooth...More

Angle Stock,304SS,1/4 In T,3 In Leg,7 ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, 304SS, 1/4 In T, 3 In Leg, 7 ftAngle Stock,304SS,1/4 In T,3 In Leg,7 ft
  • Item # 4YTP4
  • Mfr. Model # 4YTP4
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Leg Length 3 In,...More

Expanded Sheet,Flat,304SS,8x4 ft,1/2-#18
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18Expanded Sheet,Flat,304SS,8x4 ft,1/2-#18
  • Item # 5PCC2
  • Mfr. Model # ES4F#18480960102
  • Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 8 ft., Width 4...More

Film Stock,40 In. W,25 ft. L,0.005 In. T
  • GRAINGER APPROVED VENDOR
  • Film Stock, 40 In. W, 25 ft. L, 0.005 In. TPolyester Film Stock
  • Item # 2NJG4
  • Mfr. Model # 2NJG4
  • Film Stock, Polyester, Standard Grade, Clear Color, Width 40 In., Length 25 ft., Thickness 0.005 In.,...More

Low Carbon Flat Stock,5In Wx24In L
  • GRAINGER APPROVED VENDOR
  • Low Carbon Flat Stock, 5In Wx24In LLow Carbon Flat Stock,5In Wx24In L
  • Item # 33D331
  • Mfr. Model # LC11454
  • Low Carbon Flat Stock, Steel Material, Width 5 In., Thickness 1-1/4 In., Finish RMS 45 Max, Length 24 In.,...More

Blank Stock,Rect,304SS,1/2 Tx3 In x 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 1/2 Tx3 In x 6 ftBlank Stock,Rect,304SS,1/2 Tx3 In x 6 ft
  • Item # 4YUF4
  • Mfr. Model # 4YUF4
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width 3 In,...More

Hex Rod,Steel,1018,2 1/2 In Hex x 3 Ft
  • GRAINGER APPROVED VENDOR
  • Hex Rod, Steel, 1018,2 1/2 In Hex x 3 FtHex Rod,Steel,1018,2 1/2 In Hex x 3 Ft
  • Item # 2AVG4
  • Mfr. Model # 2AVG4
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 1018, Hex Size 2 1/2 In, Length 3 Ft, Unpolished Finish,...More

Results per page: 16 | 32 | 48