Filter Results By

Applied Filters Clear All

Browse

Price
  • View MoreView Less
Shop By

Raw Materials

1,714 Results Found that Include 2,745 Products 

 |  Results per page: 16 | 32 | 48

Rod, Brass, 360,3/4 Dia x 3 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2ABJ5 | Mfr. Model # CURD00117

Catalog Page # NA

Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/4 In, Length 3 Ft, Mill Finish, Temper Half...More

UHMW-PE Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Rubber Sheet, SBR (Styrene Butadiene Rubber)

GRAINGER APPROVED VENDOR

Multiple product options available

Edging, Neoprene, F, 1/16 x 3/8 In, 100 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3HCJ3 | Mfr. Model # ENP604241632

Catalog Page # 3042 (PDF)

Rubber Edging, Neoprene, F, Groove Width 1/16 In, Groove Depth 3/8 In, Overall Width 1/4 In, Overall Height...More

Rubber, Vinyl, 1/16 In Th, 36 Inx25 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 6VNK4 | Mfr. Model # 360-1/16-25

Catalog Page # 3039 (PDF)

Rubber Roll, Water Resistant, General Purpose, Vinyl Rubber, Thickness 1/16 In., Width 36 In., Length 25 Ft,...More

Extruded Acrylic Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Rubber Sheet, Oil Resistant, 60A

GRAINGER APPROVED VENDOR

Multiple product options available

Edging, Neoprene, F, 1/32 x 1/4 In, 100 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3HCJ2 | Mfr. Model # ENP602161324

Catalog Page # 3042 (PDF)

Rubber Edging, Neoprene, F, Groove Width 1/32 In, Groove Depth 1/4 In, Overall Width 13/64 In, Overall Height...More

Flat Stock, Copper, 110,3/8 x 1 In, 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2AUE8 | Mfr. Model # CUREC00437

Catalog Page # NA

Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 3/8 In, Width 1 In, Length 6 Ft, Mill Finish,...More

PVC Type I Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Cork Roll, BB13,5.5mm Th, 48 In x 8 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 4NLY5 | Mfr. Model # 4NLY5

Catalog Page # NA

Roll Stock, BB13 Grade, Cork, Thickness 5.5mm, Width 48 In, Length 8 Ft

Foam Sheet, 80280 Polyurethane

GRAINGER APPROVED VENDOR

Multiple product options available

U-Channel, AL 6063,2 In Leg, 5 In x 8 ft

GRAINGER APPROVED VENDOR

Grainger Item # 6ALX8 | Mfr. Model # 6ALX8

Catalog Page # 3062 (PDF)

U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 2", Base Width 5", Wall Thickness...More

Foil Roll

GRAINGER APPROVED VENDOR

Multiple product options available

PETG Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Flat Stock, LCS, Hot Rld, 3/16 InT, 2Wx4Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3DRU6 | Mfr. Model # 3DRU6

Catalog Page # 3066 (PDF)

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 3/16 In, Width 2 Ft, Length 4 Ft,...More

Angle, PVC, 0.250 In Th, 2 x 2 In Leg, 10 ft

GRAINGER APPROVED VENDOR

Grainger Item # 6MDL8 | Mfr. Model # GRA2010051

Catalog Page # 3029 (PDF)

Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

Bar, Rect, Stl, 1018,1/4 x 4 In, 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2HHC8 | Mfr. Model # 2HHC8

Catalog Page # 3067 (PDF)

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 4 In, Length 6 Ft,...More

Plate Stock, Tread, 3003 Al, 1/8In T, 2x 4Ft

GRAINGER APPROVED VENDOR

Grainger Item # 3DRY6 | Mfr. Model # 3DRY6

Catalog Page # 3061 (PDF)

Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/8 In., Width 2 ft., Length 4 ft., Bright Finish,...More

Cell Cast Acrylic Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Sheet, Perf, SS, 40x36,22 ga, 0.062 Dia, Rnd

GRAINGER APPROVED VENDOR

Grainger Item # 5PDL5 | Mfr. Model # PS4223604001160108

Catalog Page # 3083 (PDF)

Perforated Sheet, Stainless Steel, 2B Finish, Alloy Type 304, Annealed Temper, Length 40", Width 36",...More

Blank Stock, Rect, 304SS, 1/8 Tx6 In x 6 ft

GRAINGER APPROVED VENDOR

Grainger Item # 4YTY6 | Mfr. Model # 4YTY6

Catalog Page # 3076 (PDF)

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 6 In,...More

Plate Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Foam Sheet, 220 Polyethylene

GRAINGER APPROVED VENDOR

Multiple product options available

Plate Stock, Tread, 3003 Al, 1/4In T, 1x 4Ft

GRAINGER APPROVED VENDOR

Grainger Item # 3DRY9 | Mfr. Model # 3DRY9

Catalog Page # 3061 (PDF)

Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/4 In., Width 1 ft., Length 4 ft., Bright Finish,...More

Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L

GRAINGER APPROVED VENDOR

Grainger Item # 3DRV1 | Mfr. Model # 3DRV1

Catalog Page # 3066 (PDF)

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In, Width 2 Ft, Length 4 Ft,...More

Rod Stock, UHMW-PE

GRAINGER APPROVED VENDOR

Multiple product options available

Edging, Neoprene, D, 1/16 x 1/4 In, 100 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3HCH5 | Mfr. Model # ENP404161220

Catalog Page # 3042 (PDF)

Rubber Edging, Neoprene, D, Groove Width 1/16 In, Groove Depth 1/4 In, Overall Width 3/16 In, Overall Height...More

HDPE Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Flat Stock, Steel, 4140,1/2 x 4 In, 3 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2HKG5 | Mfr. Model # 2HKG5

Catalog Page # 3059 (PDF)

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/2 In, Width 4 In, Length 3 Ft,...More

Sq Tube, 304SS, 1 1/2 ODx 1 1/8 ID Sq, 6 ft

GRAINGER APPROVED VENDOR

Grainger Item # 4YUM3 | Mfr. Model # 4YUM3

Catalog Page # 3076 (PDF)

Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 1/2 In Outside Square, 1 1/8 In Inside...More

Tube, UHMW, 1/2 IDx1 1/2 In OD, 6 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 1UWX7 | Mfr. Model # 1UWX7

Catalog Page # 3022 (PDF)

Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 1/2 In, Outside Dia 1 1/2 In, Wall...More

 |  Results per page: 16 | 32 | 48
loader image