Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

273 Results Found that Include 408 Products 

Results per page: 16 | 32 | 48
Expanded Sheet,Flat,Carbon,8x4 ft,3/4-#9
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9
  • Item # 5PAY7
  • Mfr. Model # ECRF#9480960304
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Tubing,Sq,1015 LCS,2 OD x1/4 In T,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L
  • Item # 3DRT5
  • Mfr. Model # 3DRT5
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 2 In, Wall Thickness 1/4 In, Length 6...More

Rod,Brass,360,1/2 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1/2 Dia x 6 Ft L
  • Item # 2AUJ9
  • Mfr. Model # CURD00895
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/2 In, Length 6 Ft, Mill Finish, Temper Half...More

FoamSheet,220 Poly,Blue/Charcoal,2x24x27
  • GRAINGER APPROVED VENDOR
  • FoamSheet, 220 Poly, Blue/Charcoal, 2x24x27
  • Item # 5GDA3
  • Mfr. Model # 5GDA3
  • Tool Organizer Foam Sheet, Closed Cell, Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene, Thickness...More

Angle Stock,Steel,1/4 In T,4 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft
  • Item # 2AHN2
  • Mfr. Model # 2AHN2
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 4 In., Length 6...More

  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

U-Channel,AL 6063,2 In Leg,5 In x 8 ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, AL 6063,2 In Leg, 5 In x 8 ft
  • Item # 6ALX8
  • Mfr. Model # 6ALX8
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 2", Base Width 5", Wall Thickness...More

Flat Stock,Copper,110,1/4 x 1 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Copper, 110,1/4 x 1 In, 6 Ft L
  • Item # 2AAY2
  • Mfr. Model # CUREC00229
  • Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 1/4 In, Width 1 In, Length 6 Ft, Mill Finish,...More

  • GRAINGER APPROVED VENDOR
  • Wire Mesh
  • Multiple product options available

Wire Cloth,304,2 Mesh,0.0630 dia.,36x36
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,2 Mesh, 0.0630 dia., 36x36
  • Item # 3DMH3
  • Mfr. Model # 3DMH3
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 2 x 2, Mesh Size...More

Rod,Aluminum,6061,4 In Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6061,4 In Dia x 1 Ft L
  • Item # 2EYG6
  • Mfr. Model # 2EYG6
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 4 In, Length 1 Ft, Unpolished Finish,...More

Edging,Neoprene,G,1/32x 5/32 In,100 Ft L
  • GRAINGER APPROVED VENDOR
  • Edging, Neoprene, G, 1/32x 5/32 In, 100 Ft L
  • Item # 3HCK3
  • Mfr. Model # ENP702101116
  • Rubber Edging, Neoprene, G, Groove Width 1/32 In, Groove Depth 5/32 In, Overall Width 11/64 In, Overall...More

Sheet,Perf,Poly,48x32,0.250T,0.250 D,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, Poly, 48x32,0.250T, 0.250 D, Rnd
  • Item # 5PCW5
  • Mfr. Model # GPP.2503204801040102
  • Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.250", Hole Dia. 0.250", Hole...More

Foam Sheet,300135 Poly,Charcoal,2x24x72
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, 300135 Poly, Charcoal, 2x24x72
  • Item # 5GDR6
  • Mfr. Model # 5GDR6
  • Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 2 In, Width 24 In, Length 72 In, Finish Smooth...More

  • GRAINGER APPROVED VENDOR
  • Bar Stock
  • Multiple product options available

Rect. Tubing,6063 AL,4 x 6 In,3 ft
  • GRAINGER APPROVED VENDOR
  • Rect. Tubing, 6063 AL, 4 x 6 In, 3 ft
  • Item # 6ALT3
  • Mfr. Model # 6ALT3
  • Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 4 In. x 6 In. Outside Rectangle Size,...More

Rod,Steel,1045,1 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1045,1 In Dia x 6 Ft L
  • Item # 3GTC3
  • Mfr. Model # 3GTC3
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1045, Diameter 1 In, Length 6 Ft, Turned, Ground, And...More

Edging,SBR,B,1/16x 11/32 In,100 Ft L,Blk
  • GRAINGER APPROVED VENDOR
  • Edging, SBR, B, 1/16x 11/32 In, 100 Ft L, Blk
  • Item # 3HCG6
  • Mfr. Model # ESBP204221428
  • Rubber Edging, SBR, B, Groove Width 1/16 In, Groove Depth 11/32 In, Overall Width 7/32 In, Overall Height...More

Sheet Stck,48 In. W,48 In. L,0.188 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stck, 48 In. W, 48 In. L, 0.188 In. T
  • Item # 1UTU8
  • Mfr. Model # 1UTU8
  • Sheet Stock, PETG, Film Masked, Clear Color, Width 48 In., Length 48 In., Thickness 0.188 In., Thickness...More

Rod,SS,303,1 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 303,1 In Dia x 6 Ft L
  • Item # 2EXD6
  • Mfr. Model # 2EXD6
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 In, Length 6 Ft, Unpolished...More

  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

Edging,Neoprene,E,1/16x 5/16 In,100 Ft L
  • GRAINGER APPROVED VENDOR
  • Edging, Neoprene, E, 1/16x 5/16 In, 100 Ft L
  • Item # 3HCH8
  • Mfr. Model # ENP504200824
  • Rubber Edging, Neoprene, E, Groove Width 1/16 In, Groove Depth 5/16 In, Overall Width 1/8 In, Overall Height...More

Rod,Brass,360,1 1/4 Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1 1/4 Dia x 1 Ft L
  • Item # 2ABL1
  • Mfr. Model # CURD01128
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1 1/4 In, Length 1 Ft, Mill Finish, Temper Half...More

Wire Cloth,304,20 Mesh,0.0160 dia.,36x48
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,20 Mesh, 0.0160 dia., 36x48
  • Item # 3GNK2
  • Mfr. Model # 3GNK2
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 20 x 20, Mesh Size...More

Rubber Cord,Viton,3/16 In Dia,25 Ft
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, Viton, 3/16 In Dia, 25 Ft
  • Item # 6RTN2
  • Mfr. Model # CSVIT-3/16-25
  • Rubber Cord Stock, Round, Material Viton, Length 25 Ft., Diameter 3/16 In., Tolerance +/-.008 In.,...More

Rod,Steel,8620,1 1/4 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 8620,1 1/4 In Dia x 6 Ft L
  • Item # 2KUL2
  • Mfr. Model # 2KUL2
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 8620, Diameter 1 1/4 In, Length 6 Ft, Unpolished Finish,...More

Angle Stock,SS,1/4 In T,1 1/4 In Leg,7ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft
  • Item # 4YTN9
  • Mfr. Model # 4YTN9
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Leg Length 1 1/4...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, UHMW-PE
  • Multiple product options available

Expanded Sheet,Flat,Al,4x4 ft,3/4-#0.125
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, Al, 4x4 ft, 3/4-#0.125
  • Item # 5PCE7
  • Mfr. Model # EA3F#125480480304
  • Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall...More

Results per page: 16 | 32 | 48