Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

327 Results Found that Include 465 Products 

 |  Results per page: 16 | 32 | 48

Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13

GRAINGER APPROVED VENDOR

Grainger Item # 5PAX4 | Mfr. Model # ECRF#13480960102

Catalog Page # 3082 (PDF)

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Oil Hard Flat Stock, O1,7/8In Wx18In L

GRAINGER APPROVED VENDOR

Grainger Item # 33E371 | Mfr. Model # O178788

Catalog Page # 3070 (PDF)

Oil Hard Flat Stock, Steel Material, Width 7/8 In., Thickness 7/8 In., Finish RMS 45 Max, Length 18 In.,...More

Rubber Sheet, Oil Resistant, 50A

GRAINGER APPROVED VENDOR

Multiple product options available

Rubber Sheet, 100% Recycled Anti-Skid

GRAINGER APPROVED VENDOR

Multiple product options available

Music Wire, Type 302 SS, 0.0475 In

GRAINGER APPROVED VENDOR

Grainger Item # 5XU14 | Mfr. Model # 5XU14

Catalog Page # 3078 (PDF)

Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 21 American S & W Music...More

Edging, SBR, A, 1/4 x 5/16 In, 100 Ft L, Blk

GRAINGER APPROVED VENDOR

Grainger Item # 3HCG2 | Mfr. Model # ESBP116202424

Catalog Page # 3042 (PDF)

Rubber Edging, SBR, A, Groove Width 1/4 In, Groove Depth 5/16 In, Overall Width 3/8 In, Overall Height 3/8...More

Flat Stock, LCS, Hot Rld, 1/8 InT, 2Wx4 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3DRU2 | Mfr. Model # 3DRU2

Catalog Page # 3066 (PDF)

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In, Width 2 Ft, Length 4 Ft,...More

Bar, Rect, Stl, 1018,3/8 x 2 In, 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2HHF8 | Mfr. Model # 2HHF8

Catalog Page # 3067 (PDF)

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 2 In, Length 6 Ft,...More

Rubber Sheet, Oil Resistant, 60A

GRAINGER APPROVED VENDOR

Multiple product options available

Foam Rubber

GRAINGER APPROVED VENDOR

Multiple product options available

Edging, Neoprene, E, 1/32 x 1/8 In, 100 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3HCH7 | Mfr. Model # ENP502081012

Catalog Page # 3042 (PDF)

Rubber Edging, Neoprene, E, Groove Width 1/32 In, Groove Depth 1/8 In, Overall Width 5/32 In, Overall Height...More

UHMW-PE Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Bar, Rect, Stl, 1018,1/4 x 3 In, 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2HHC6 | Mfr. Model # 2HHC6

Catalog Page # 3067 (PDF)

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 3 In, Length 6 Ft,...More

Foam Sheet, Polyethylene

GRAINGER APPROVED VENDOR

Multiple product options available

Sponge Roll, Neo-EPDM-SBR, 1/2x2 In, 50 Ft.

GRAINGER APPROVED VENDOR

Grainger Item # 6YLX6 | Mfr. Model # CNES591/2X2X50T

Catalog Page # 3033 (PDF)

Sponge Roll, Gasket/Seal/Cushion, Closed Cell, Neoprene-EPDM-SBR, Thickness 1/2 In., Width 2 In., Length 50...More

Rod Stock, UHMW-PE

GRAINGER APPROVED VENDOR

Multiple product options available

Cell Cast Acrylic Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Rod, Steel, 1018,1 In Dia x 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2HJL2 | Mfr. Model # 2HJL2

Catalog Page # 3068 (PDF)

Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 In, Length 6 Ft, Unpolished Finish,...More

Music Wire, Type 302 SS, 18,0.041 In

GRAINGER APPROVED VENDOR

Grainger Item # 5XU11 | Mfr. Model # 5XU11

Catalog Page # 3078 (PDF)

Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 18 American S & W Music...More

Sponge Sheet, Neo-EPDM-SBR, 1/2x42x72 In

GRAINGER APPROVED VENDOR

Grainger Item # 6YGJ3 | Mfr. Model # CCNES-1/2-F25P

Catalog Page # 3033 (PDF)

Sponge Sheet, Gasket/Seal/Cushion, Closed Cell, Neoprene-EPDM-SBR, Thickness 1/2 In., Width 42 In., Length 72...More

High Density Polyethylene (HDPE) Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft

GRAINGER APPROVED VENDOR

Grainger Item # 4YUL7 | Mfr. Model # 4YUL7

Catalog Page # 3076 (PDF)

Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1-1/2 In. Outside Square, 1-1/4 In. Inside...More

Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#9

GRAINGER APPROVED VENDOR

Grainger Item # 5PCA3 | Mfr. Model # ECRS#9480960304

Catalog Page # 3082 (PDF)

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Rubber Sheet, General Purpose, 30A

GRAINGER APPROVED VENDOR

Multiple product options available

Plate Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Wire Cloth, 304,3 Mesh, 0.0470 dia., 36x36

GRAINGER APPROVED VENDOR

Grainger Item # 3DMH6 | Mfr. Model # 3DMH6

Catalog Page # 3084 (PDF)

Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 3 x 3, Mesh Size...More

Extruded Nylon 6/6 Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Rod, 4140,1 In Dia x 6 Ft L, BHN 321

GRAINGER APPROVED VENDOR

Grainger Item # 2KUH1 | Mfr. Model # 2KUH1

Catalog Page # 3059 (PDF)

Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 1 In, Length 6 Ft, Unpolished Finish,...More

Blank Stock, Rect, 304SS, 1/4 Tx3 In x 6 ft

GRAINGER APPROVED VENDOR

Grainger Item # 4YUA5 | Mfr. Model # 4YUA5

Catalog Page # 3077 (PDF)

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 3 In,...More

Rubber Cord, Buna, 3/8 In Dia, 100 Ft.

GRAINGER APPROVED VENDOR

Grainger Item # 6VFE5 | Mfr. Model # CSBUNA-3/8/100

Catalog Page # 3047 (PDF)

Rubber Cord Stock, Round, Material Buna, Length 100 Ft., Diameter 3/8 In., Tolerance +/-.012 In., Temperature...More

Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/4-#18

GRAINGER APPROVED VENDOR

Grainger Item # 5PCN3 | Mfr. Model # ECRS#18480480104

Catalog Page # 3082 (PDF)

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet, Flat, Al, 8 x4,1-1/2-#0.125

GRAINGER APPROVED VENDOR

Grainger Item # 5PAW4 | Mfr. Model # EA3F#125480960112

Catalog Page # 3082 (PDF)

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 8 ft., Width 4 ft., Overall...More

 |  Results per page: 16 | 32 | 48
loader image