Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

419 Results Found that Include 629 Products 

Results per page: 16 | 32 | 48
Rod,SS,304,1 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,1 In Dia x 6 Ft L
  • Item # 2EXK1
  • Mfr. Model # 2EXK1
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 In, Length 6 Ft, Unpolished...More

Flat Stock,Steel,4140,1/2 x 1 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Steel, 4140,1/2 x 1 In, 6 Ft L
  • Item # 2HKG6
  • Mfr. Model # 2HKG6
  • Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/2 In, Width 1 In, Length 6 Ft,...More

FoamSheet,220Poly,Blue/Chrcl,1 1/2x24x27
  • GRAINGER APPROVED VENDOR
  • FoamSheet, 220Poly, Blue/Chrcl, 1 1/2x24x27
  • Item # 5GDA1
  • Mfr. Model # 5GDA1
  • Tool Organizer Foam Sheet, Closed Cell, Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene, Thickness...More

Flat Stock,Steel,4140,1/4 x 2 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Steel, 4140,1/4 x 2 In, 6 Ft L
  • Item # 2HKE4
  • Mfr. Model # 2HKE4
  • Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/4 In, Width 2 In, Length 6 Ft,...More

Expanded Sheet,Flat,Al,8x4 ft,1/2-#0.051
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, Al, 8x4 ft, 1/2-#0.051
  • Item # 5PAV8
  • Mfr. Model # EA3F#051480960102
  • Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 8 ft., Width 4 ft., Overall...More

Wire Cloth,304,2 Mesh,0.0800 dia.,24x24
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,2 Mesh, 0.0800 dia., 24x24
  • Item # 3DLZ5
  • Mfr. Model # 3DLZ5
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 2 x 2, Mesh Size...More

Edging,SBR,B,3/32x 21/64 In,100 Ft L,Blk
  • GRAINGER APPROVED VENDOR
  • Edging, SBR, B, 3/32x 21/64 In, 100 Ft L, Blk
  • Item # 3HCG7
  • Mfr. Model # ESBP206211224
  • Rubber Edging, SBR, B, Groove Width 3/32 In, Groove Depth 21/64 In, Overall Width 3/16 In, Overall Height 3/8...More

  • GRAINGER APPROVED VENDOR
  • PVC Type I Sheet Stock
  • Multiple product options available

Oil Hard Flat Stock,O1,1In Wx18In L
  • GRAINGER APPROVED VENDOR
  • Oil Hard Flat Stock, O1,1In Wx18In L
  • Item # 33D823
  • Mfr. Model # O1118
  • Oil Hard Flat Stock, Steel Material, Width 1 In., Thickness 1 In., Finish RMS 45 Max, Length 18 In., Length...More

U-Channel,AL 6063,2 In Leg,2 In x 8 ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, AL 6063,2 In Leg, 2 In x 8 ft
  • Item # 6ALX9
  • Mfr. Model # 6ALX9
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 2", Base Width 2", Wall Thickness...More

Flat Stock,LCS,Oiled,1/16In T,2 Wx4 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, LCS, Oiled, 1/16In T, 2 Wx4 Ft L
  • Item # 3DRW8
  • Mfr. Model # 3DRW8
  • Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/16 In, Width 2 Ft, Length 4 Ft,...More

Rubber Cord,EPDM,5/16 In Dia,100 Ft
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, EPDM, 5/16 In Dia, 100 Ft
  • Item # 6RRX2
  • Mfr. Model # CSEPDM-5/16-100
  • Rubber Cord Stock, Round, Material EPDM, Length 100 Ft., Diameter 5/16 In., Tolerance +/-.010 In.,...More

Rod,Brass,360,5/8 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,5/8 Dia x 3 Ft L
  • Item # 2ABK6
  • Mfr. Model # CURD00462
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 5/8 In, Length 3 Ft, Mill Finish, Temper Half...More

Rod,Steel,8620,1 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 8620,1 In Dia x 6 Ft L
  • Item # 2KUL1
  • Mfr. Model # 2KUL1
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 8620, Diameter 1 In, Length 6 Ft, Unpolished Finish,...More

U Channel,UHMW,1 In Leg,3 Inx10 Ft
  • GRAINGER APPROVED VENDOR
  • U Channel, UHMW, 1 In Leg, 3 Inx10 Ft
  • Item # 2NJA9
  • Mfr. Model # 2NJA9
  • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 5/8 In, Outside Leg Length 1 In,...More

  • GRAINGER APPROVED VENDOR
  • Flat Stock
  • Multiple product options available

Edging,SBR,C,1/8 x 1/4 In,100 Ft L,Black
  • GRAINGER APPROVED VENDOR
  • Edging, SBR, C, 1/8 x 1/4 In, 100 Ft L, Black
  • Item # 3HCG8
  • Mfr. Model # ESBP308161620
  • Rubber Edging, SBR, C, Groove Width 1/8 In, Groove Depth 1/4 In, Overall Width 1/4 In, Overall Height 5/8 In,...More

Rod,Aluminum,6061,1 1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6061,1 1/2 In Dia x 6 Ft L
  • Item # 2EYK7
  • Mfr. Model # 2EYK7
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 1 1/2 In, Length 6 Ft, Unpolished Finish,...More

Foam Sheet,1.8 lb. Poly,Blue,2 x24x54 In
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, 1.8 lb. Poly, Blue, 2 x24x54 In
  • Item # 5GDK4
  • Mfr. Model # 5GDK4
  • Foam Sheet, Closed Cell, Material 1.8 lb. Polyethylene, Thickness 2 In, Width 24 In, Length 54 In, Finish...More

Sq Tube,304SS,1-1/2 ODx1-1/4 ID Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft
  • Item # 4YUL7
  • Mfr. Model # 4YUL7
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1-1/2 In. Outside Square, 1-1/4 In. Inside...More

Rod,Carbon Steel,1018,3 In Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Carbon Steel, 1018,3 In Dia x 1 Ft L
  • Item # 2AHG4
  • Mfr. Model # 2AHG4
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 3 In, Length 1 Ft, Unpolished Finish,...More

J Leg,UHMW,White,1/4 In T x3 In W x10 Ft
  • GRAINGER APPROVED VENDOR
  • J Leg, UHMW, White, 1/4 In T x3 In W x10 Ft
  • Item # 2NJE2
  • Mfr. Model # 2NJE2
  • J Leg Stock, Conveyor Wear Strip, UHMW, White Color, Rail Gauge 12, Width 3 In, Length 10 Ft, Length...More

Foil Roll,Brass,0.005 Th x 1 In W,25 Ft
  • GRAINGER APPROVED VENDOR
  • Foil Roll, Brass, 0.005 Th x 1 In W, 25 Ft
  • Item # 4UGX6
  • Mfr. Model # 4UGX6
  • Foil Roll, Brass, 260, Thickness 0.005 In., Width 1 In., Length 25 ft., Finish Plain, Temper Soft, Thickness...More

Edging,SBR,A,3/16 x 7/16 In,100 Ft L,Blk
  • GRAINGER APPROVED VENDOR
  • Edging, SBR, A, 3/16 x 7/16 In, 100 Ft L, Blk
  • Item # 3HCG1
  • Mfr. Model # ESBP112282032
  • Rubber Edging, SBR, A, Groove Width 3/16 In, Groove Depth 7/16 In, Overall Width 5/16 In, Overall Height 1/2...More

  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

Rod,SS,304,7/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,7/8 In Dia x 6 Ft L
  • Item # 2EXJ9
  • Mfr. Model # 2EXJ9
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 7/8 In, Length 6 Ft, Unpolished...More

Sheet Stck,24 In. W,48 In. L,0.250 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stck, 24 In. W, 48 In. L, 0.250 In. T
  • Item # 1UTT9
  • Mfr. Model # 1UTT9
  • Sheet Stock, PETG, Film Masked, Clear Color, Width 24 In., Length 48 In., Thickness 0.250 In., Thickness...More

Foam Sheet,Lam Poly,Char,2x24x48 In
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, Lam Poly, Char, 2x24x48 In
  • Item # 5GDG4
  • Mfr. Model # 5GDG4
  • Foam Sheet, Open Cell Polyurethane Laminated to Closed Cell Polyethylene, Material Polyurethane/Polyethylene,...More

Sheet,Perf,Al,40x36,14 ga,0.250 In D,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, Al, 40x36,14 ga, 0.250 In D, Rnd
  • Item # 5PDA5
  • Mfr. Model # PA3143604001040308
  • Perforated Sheet, Aluminum, 3003, 14 Gauge, Finish Mill, Hole Shape Round, Hole Pattern Staggered, Hole Dia....More

Results per page: 16 | 32 | 48