Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Raw Materials

516 Results Found that Include 804 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Plate Stock
  • Multiple product options available

Sq Tube,304SS,1 OD Sq x 3/4 ID Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft
  • Item # 4YUL5
  • Mfr. Model # 4YUL5
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 In Outside Square, 3/4 In Inside Square,...More

Sheet,Perf,Stl,60x36,20 ga,0.500 Dia,Sq
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, Stl, 60x36,20 ga, 0.500 Dia, Sq
  • Item # 5PDH7
  • Mfr. Model # PCR20360600102SQ
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 60", Width 36",...More

Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft
  • Item # 4YTY4
  • Mfr. Model # 4YTY4
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 3 In,...More

Oil Hard Flat Stock,O1,5/8In Wx18In L
  • GRAINGER APPROVED VENDOR
  • Oil Hard Flat Stock, O1,5/8In Wx18In L
  • Item # 33D948
  • Mfr. Model # O158588
  • Oil Hard Flat Stock, Steel Material, Width 5/8 In., Thickness 5/8 In., Finish RMS 45 Max, Length 18 In.,...More

Bar,Rect,Stl,1018,1/4 x 2 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,1/4 x 2 In, 6 Ft L
  • Item # 2HHC4
  • Mfr. Model # 2HHC4
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 2 In, Length 6 Ft,...More

Rod,Brass,360,3/8 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,3/8 Dia x 6 Ft L
  • Item # 2ABK4
  • Mfr. Model # CURD00231
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/8 In, Length 6 Ft, Mill Finish, Temper Half...More

Blank Stock,Rect,304SS,3/16 Tx2 In x6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft
  • Item # 4YTZ2
  • Mfr. Model # 4YTZ2
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 2 In,...More

  • GRAINGER APPROVED VENDOR
  • Flat Stock, 6 Ft
  • Multiple product options available

Flat Stock,LCS,Hot Rld,1/4 In T,1 x2 L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x2 L
  • Item # 3DRU8
  • Mfr. Model # 3DRU8
  • Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In, Width 1 Ft, Length 2 Ft,...More

Rod,Brass,360,1 Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1 Dia x 1 Ft L
  • Item # 2ABK9
  • Mfr. Model # CURD01097
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1 In, Length 1 Ft, Mill Finish, Temper Half Hard,...More

Music Wire,Type 302 SS,14,0.033 In
  • GRAINGER APPROVED VENDOR
  • Music Wire, Type 302 SS, 14,0.033 In
  • Item # 5XE97
  • Mfr. Model # 5XE97
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 14 American S & W Music...More

Rod,Aluminum,6063,1 In Dia x 8 ft. L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6063,1 In Dia x 8 ft. L
  • Item # 6ALN3
  • Mfr. Model # 6ALN3
  • Round Rod, Corrosion Resistant, Aluminum, Alloy Type 6063, Diameter 1", Length 8 ft., Mill Finish, T52...More

Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#13
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#13
  • Item # 5PCG7
  • Mfr. Model # ECRF#13480480102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Sheet,Perf,Poly,48x32,0.125T,0.250 D,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, Poly, 48x32,0.125T, 0.250 D, Rnd
  • Item # 5PCW9
  • Mfr. Model # GPP113204801040102
  • Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.250", Hole...More

Angle,Steel,1/4 In T,2 1/2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft
  • Item # 2AUT6
  • Mfr. Model # 2AUT6
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 2-1/2 In.,...More

Blank Stock,Rec,304SS,1/4Tx1 1/2 Inx6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rec, 304SS, 1/4Tx1 1/2 Inx6 ft
  • Item # 4YUA1
  • Mfr. Model # 4YUA1
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 1/2 In,...More

  • GRAINGER APPROVED VENDOR
  • Bar Stock
  • Multiple product options available

Bar,Rect,Stl,1018,1/4 x 6 In,3 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,1/4 x 6 In, 3 Ft L
  • Item # 2AGW9
  • Mfr. Model # 2AGW9
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 6 In, Length 3 Ft,...More

Rod,Aluminum,6061,3 In Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6061,3 In Dia x 1 Ft L
  • Item # 2EYG2
  • Mfr. Model # 2EYG2
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 3 In, Length 1 Ft, Unpolished Finish,...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, UHMW-PE
  • Multiple product options available

Blank Stock,Sq,316SS,1/2 x1/2 In x6 ft L
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Sq, 316SS, 1/2 x1/2 In x6 ft L
  • Item # 4YTR4
  • Mfr. Model # 4YTR4
  • Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/2 In, Width...More

Plate Stock,SS,304/304L,3/16 x 12 x12 In
  • GRAINGER APPROVED VENDOR
  • Plate Stock, SS, 304/304L, 3/16 x 12 x12 In
  • Item # 4ZDT5
  • Mfr. Model # 4ZDT5
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 3/16 In, Width 12 In,...More

Wire Cloth Assortment,SS,9 Pc,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Wire Cloth Assortment, SS, 9 Pc, 12 x 12 In
  • Item # 3AJZ3
  • Mfr. Model # 3AJZ3
  • Wire Cloth Assortment, Plain Weave, Stainless Steel, Alloy Type 304, Mesh Size Range Fine, Width 12 In,...More

Roll,UHMW,0.050 In Th,2 In x50 Ft,White
  • GRAINGER APPROVED VENDOR
  • Roll, UHMW, 0.050 In Th, 2 In x50 Ft, White
  • Item # 4CDH1
  • Mfr. Model # 4CDH1
  • Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.050 In,...More

Roll,UHMW,0.020 In Th,4 In x50 Ft,White
  • GRAINGER APPROVED VENDOR
  • Roll, UHMW, 0.020 In Th, 4 In x50 Ft, White
  • Item # 4CDF5
  • Mfr. Model # 4CDF5
  • Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.020 In,...More

Foam Sheet,300135 Poly,Charcoal,3x24x24
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, 300135 Poly, Charcoal, 3x24x24
  • Item # 5GCZ3
  • Mfr. Model # 5GCZ3
  • Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 3 In, Width 24 In, Length 24 In, Finish Smooth...More

Expanded Sheet,Flat,Carbon,4x4 ft,3/4-#9
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, Carbon, 4x4 ft, 3/4-#9
  • Item # 5PCK1
  • Mfr. Model # ECRF#9480480304
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Results per page: 16 | 32 | 48