Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

293 Results Found that Include 471 Products 

Results per page: 16 | 32 | 48
Sheet,Perf,Al,40x36,20ga,0.25 In Dia,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, Al, 40x36,20ga, 0.25 In Dia, Rnd
  • Item # 5PDC4
  • Mfr. Model # PA3203604001040516
  • Perforated Sheet, Aluminum, 3003, 20 Gauge, Finish Mill, Hole Shape Round, Hole Pattern Staggered, Hole Dia....More

Angle Stock,Steel,1/4 In T,2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft
  • Item # 2AUT5
  • Mfr. Model # 2AUT5
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 2 In., Length 6...More

Rod,Brass,360,1/2 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1/2 Dia x 3 Ft L
  • Item # 2ABK5
  • Mfr. Model # CURD00895
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/2 In, Length 3 Ft, Mill Finish, Temper Half...More

Tapered Cork,Trade Size 9,Pk 80
  • GRAINGER APPROVED VENDOR
  • Tapered Cork, Trade Size 9, Pk 80
  • Item # 4NMC6
  • Mfr. Model # 4NMC6
  • Tapered Cork, Resilient, Trade Size 9, Natural Cork, Large End Dia. 15/16 In, Small End Dia. 47/64 In, Length...More

Tubing,Sq,1015 LCS,2 OD x1/8 In T,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L
  • Item # 3DRR8
  • Mfr. Model # 3DRR8
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 2 In, Wall Thickness 1/8 In, Length 6...More

Angle,UHMW,1/4 T,1.5 In Leg,10 Ft,White
  • GRAINGER APPROVED VENDOR
  • Angle, UHMW, 1/4 T, 1.5 In Leg, 10 Ft, White
  • Item # 2NJC7
  • Mfr. Model # 2NJC7
  • Angle Stock, 90 Degree/Bend, Square Corners, Material UHMW, Smooth Finish, Color White, Thickness 1/4 In.,...More

  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

Angle Stock,316SS,1/8 In T,1 In Leg,7 ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft
  • Item # 4YTJ5
  • Mfr. Model # 4YTJ5
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 1/8 In, Leg Length 1 In,...More

J Leg,UHMW,White,1/4 In T x1 In W x10 Ft
  • GRAINGER APPROVED VENDOR
  • J Leg, UHMW, White, 1/4 In T x1 In W x10 Ft
  • Item # 2NJE1
  • Mfr. Model # 2NJE1
  • J Leg Stock, Conveyor Wear Strip, UHMW, White Color, Rail Gauge 12, Width 1 In, Length 10 Ft, Length...More

Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft
  • Item # 4YTY4
  • Mfr. Model # 4YTY4
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 3 In,...More

Sheet,Perf,Al,40x36,20 ga,0.25In Dia,Hex
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, Al, 40x36,20 ga, 0.25In Dia, Hex
  • Item # 5PDC5
  • Mfr. Model # PA320360400104HEX
  • Perforated Sheet, Aluminum, 3003, 20 Gauge, Finish Mill, Hole Shape Hex, Hole Pattern Staggered, Hole Dia....More

Plate Stock,SS,304/304L,3/16 x 6 x 6 In
  • GRAINGER APPROVED VENDOR
  • Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In
  • Item # 4ZDT4
  • Mfr. Model # 4ZDT4
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 3/16 In, Width 6 In, Length...More

Tubing,Sq,1015 LCS,1 1/2ODx3/16InT,6Ft L
  • GRAINGER APPROVED VENDOR
  • Tubing, Sq, 1015 LCS, 1 1/2ODx3/16InT, 6Ft L
  • Item # 3DRT1
  • Mfr. Model # 3DRT1
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 1/2 In, Wall Thickness 3/16 In,...More

Square Tube,.AL,1 1/2 In Inside Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Square Tube, .AL, 1 1/2 In Inside Sq, 6 ft
  • Item # 6ALP4
  • Mfr. Model # 6ALP4
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 3/4", Inside Square 1 1/2",...More

Bar,Rect,Stl,1018,1/4 x 1 1/2 In,6 Ft
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,1/4 x 1 1/2 In, 6 Ft
  • Item # 2HHC2
  • Mfr. Model # 2HHC2
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 1 1/2 In, Length 6...More

Blank Stock,Rect,304SS,3/16 Tx2 In x6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft
  • Item # 4YTZ2
  • Mfr. Model # 4YTZ2
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 2 In,...More

Rod,Steel,1018,1 In Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,1 In Dia x 3 Ft L
  • Item # 2HJJ2
  • Mfr. Model # 2HJJ2
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 In, Length 3 Ft, Unpolished Finish,...More

Rubber Cord,EPDM,3/8 In Dia,50 Ft
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, EPDM, 3/8 In Dia, 50 Ft
  • Item # 6RRX5
  • Mfr. Model # CSEPDM-3/8-50
  • Rubber Cord Stock, Round, Material EPDM, Length 50 Ft., Diameter 3/8 In., Tolerance +/-.010 In., Temperature...More

Angle Stock,304SS,1/8In T,1 1/4InLeg,7ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, 304SS, 1/8In T, 1 1/4InLeg, 7ft
  • Item # 4YTL9
  • Mfr. Model # 4YTL9
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 1/4...More

Flat,Copper,12 x 18 In
  • GRAINGER APPROVED VENDOR
  • Flat, Copper, 12 x 18 In
  • Item # 15V236
  • Mfr. Model # 6540
  • Sheet Metal, Flat, Copper, Thickness 0.016 In., Width 12 In., Length 18 In., Mill Finish, Temper Half Hard,...More

Square Rod,Nylon 6/6,White,1 In x 1 Ft
  • GRAINGER APPROVED VENDOR
  • Square Rod, Nylon 6/6, White, 1 In x 1 Ft
  • Item # 2XNF3
  • Mfr. Model # 2XNF3
  • Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 1 In Square, Length 1 Ft, Square...More

Angle Stock,304SS,3/16 In T,1 In Leg,7ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, 304SS, 3/16 In T, 1 In Leg, 7ft
  • Item # 4YTN3
  • Mfr. Model # 4YTN3
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Leg Length 1 In,...More

Foam Sheet,300135 Poly,Charcoal,2x24x24
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, 300135 Poly, Charcoal, 2x24x24
  • Item # 5GCZ2
  • Mfr. Model # 5GCZ2
  • Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 2 In, Width 24 In, Length 24 In, Finish Smooth...More

Oil Hard Flat Stock,O1,5/8In Wx18In L
  • GRAINGER APPROVED VENDOR
  • Oil Hard Flat Stock, O1,5/8In Wx18In L
  • Item # 33D948
  • Mfr. Model # O158588
  • Oil Hard Flat Stock, Steel Material, Width 5/8 In., Thickness 5/8 In., Finish RMS 45 Max, Length 18 In.,...More

Wire Cloth,304,2 Mesh,0.0630 dia.,24x24
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,2 Mesh, 0.0630 dia., 24x24
  • Item # 3DLZ6
  • Mfr. Model # 3DLZ6
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 2 x 2, Mesh Size...More

Blank Stock,Rec,304SS,1/4Tx1 1/2 Inx6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rec, 304SS, 1/4Tx1 1/2 Inx6 ft
  • Item # 4YUA1
  • Mfr. Model # 4YUA1
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 1/2 In,...More

Rod,Aluminum,6063,1 In Dia x 8 ft. L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6063,1 In Dia x 8 ft. L
  • Item # 6ALN3
  • Mfr. Model # 6ALN3
  • Round Rod, Corrosion Resistant, Aluminum, Alloy Type 6063, Diameter 1", Length 8 ft., Mill Finish, T52...More

Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#16
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#16
  • Item # 5PCH7
  • Mfr. Model # ECRF#16480480102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Sponge Roll,Neo-EPDM-SBR,1/2x1 In,50 Ft.
  • GRAINGER APPROVED VENDOR
  • Sponge Roll, Neo-EPDM-SBR, 1/2x1 In, 50 Ft.
  • Item # 6YLX4
  • Mfr. Model # CNES591/2X1X50T
  • Sponge Roll, Gasket/Seal/Cushion, Closed Cell, Neoprene-EPDM-SBR, Thickness 1/2 In., Width 1 In., Length 50...More

  • GRAINGER APPROVED VENDOR
  • ABS Sheet Stock
  • Multiple product options available

Results per page: 16 | 32 | 48