Filter Results By

Applied Filters Clear All

Browse

Price
  • View MoreView Less
Shop By

Raw Materials

294 Results Found that Include 538 Products 

 |  Results per page: 16 | 32 | 48

Foam Sheet, 220 Poly, Charcoal, 1 x24x54 In

GRAINGER APPROVED VENDOR

Grainger Item # 5GDK5 | Mfr. Model # 5GDK5

Catalog Page # 3032 (PDF)

Foam Sheet, Closed Cell, Material 220 Polyethylene, Thickness 1 In, Width 24 In, Length 54 In, Finish Coarse...More

Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft

GRAINGER APPROVED VENDOR

Grainger Item # 4YTL8 | Mfr. Model # 4YTL8

Catalog Page # 3075 (PDF)

90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 In,...More

Rod, Brass, 360,3/4 Dia x 1 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2ABK7 | Mfr. Model # CURD00117

Catalog Page # NA

Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/4 In, Length 1 Ft, Mill Finish, Temper Half...More

Foil Roll

GRAINGER APPROVED VENDOR

Multiple product options available

Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft

GRAINGER APPROVED VENDOR

Grainger Item # 4YTZ8 | Mfr. Model # 4YTZ8

Catalog Page # 3077 (PDF)

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 In,...More

Extruded Acrylic Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Oil Hard Flat Stock, O1,3/8In Wx18In L

GRAINGER APPROVED VENDOR

Grainger Item # 33D790 | Mfr. Model # O138388

Catalog Page # 3070 (PDF)

Oil Hard Flat Stock, Steel Material, Width 3/8 In., Thickness 3/8 In., Finish RMS 45 Max, Length 18 In.,...More

Rod, 316, SS, 5/8 In Dia x 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3GTC4 | Mfr. Model # 3GTC4

Catalog Page # 3076 (PDF)

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 5/8 In, Length 6 Ft, Unpolished...More

PVC Type I Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Flat Stock, 6 Ft

GRAINGER APPROVED VENDOR

Multiple product options available

Bar, Rect, Stl, 1018,1/4 x 4 In, 3 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2HHB3 | Mfr. Model # 2HHB3

Catalog Page # 3067 (PDF)

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 4 In, Length 3 Ft,...More

Polyester Film Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Rod, Brass, 360,5/16 Dia x 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2ABL9 | Mfr. Model # CURD00289

Catalog Page # NA

Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 5/16 In, Length 6 Ft, Mill Finish, Temper Half...More

Rubber, Gum, 1/4 In Thick, 12 x 36 In

GRAINGER APPROVED VENDOR

Grainger Item # 1XWE7 | Mfr. Model # 387-1/4C

Catalog Page # 3051 (PDF)

Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1/4 In, Width 12 In, Length...More

Rubber Sheet, General Purpose, 30A

GRAINGER APPROVED VENDOR

Multiple product options available

Water Hard Drill Rod, W1,7/8,0.875 In

GRAINGER APPROVED VENDOR

Grainger Item # 33J369 | Mfr. Model # W1D786

Catalog Page # 3073 (PDF)

Water Hard, Drill Rod, Steel Material, Fractional Size 7/8 In., Decimal Equivalent 0.8750 In., Dia. Tolerance...More

Rod, Aluminum, 2011,1 In Dia x 3 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2EYC1 | Mfr. Model # 2EYC1

Catalog Page # 3064 (PDF)

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1 In, Length 3 Ft, Unpolished Finish, Temper...More

Flat Stock, Steel, 4140,1/4 x 1 In, 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2HKE3 | Mfr. Model # 2HKE3

Catalog Page # 3059 (PDF)

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/4 In, Width 1 In, Length 6 Ft,...More

Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx2Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3DRU4 | Mfr. Model # 3DRU4

Catalog Page # 3066 (PDF)

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 3/16 In, Width 1 Ft, Length 2 Ft,...More

Rod Stock, Nylon 6/6

GRAINGER APPROVED VENDOR

Multiple product options available

Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft

GRAINGER APPROVED VENDOR

Grainger Item # 4YTZ1 | Mfr. Model # 4YTZ1

Catalog Page # 3076 (PDF)

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 1 1/2 In,...More

Rubber Strip, General Purpose, 70A

GRAINGER APPROVED VENDOR

Multiple product options available

UHMW-PE Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Rod, Aluminum, 2011,1/2 In Dia x 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2EYD5 | Mfr. Model # 2EYD5

Catalog Page # 3064 (PDF)

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1/2 In., Length 6 Ft, Unpolished Finish,...More

Rod, 316, SS, 3/4 In Dia x 3 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3ANG4 | Mfr. Model # 3ANG4

Catalog Page # 3076 (PDF)

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 3/4 In, Length 3 Ft, Unpolished...More

Sheet, Perf, Stl, 40x36,22 ga, 0.125 Dia, Rnd

GRAINGER APPROVED VENDOR

Grainger Item # 5PDJ1 | Mfr. Model # PCR223604001080316

Catalog Page # 3083 (PDF)

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

HDPE Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Rod, Aluminum, 2011,5/8 In Dia x 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2EYD6 | Mfr. Model # 2EYD6

Catalog Page # 3064 (PDF)

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 5/8 In, Length 6 Ft, Unpolished Finish,...More

C Channel, 1 In Leg, 1 In x 10 Ft, UHMW

GRAINGER APPROVED VENDOR

Grainger Item # 2NJE6 | Mfr. Model # 2NJE6

Catalog Page # 3014 (PDF)

C Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Base Width 1 In, Wall Thickness 0.125 In,...More

Rubber Sheet, Oil Resistant, 40A

GRAINGER APPROVED VENDOR

Multiple product options available

Bar Stock, Aluminum, 6061,1/4 x 6 In, 3 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 2ARH7 | Mfr. Model # 2ARH7

Catalog Page # 3063 (PDF)

Bar Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1/4 In, Width 6 In, Length 3 Ft,...More

Rubber Sheet, Oil Resistant, 60A

GRAINGER APPROVED VENDOR

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image