Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

395 Results Found that Include 568 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

Foam Sheet,220 Poly,Charcoal,2x24 x18 In
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, 220 Poly, Charcoal, 2x24 x18 In
  • Item # 5GCT1
  • Mfr. Model # 5GCT1
  • Foam Sheet, Closed Cell, Material 220 Polyethylene, Thickness 2 In, Width 24 In, Length 18 In, Finish Coarse...More

Angle Stock,304SS,1/8 In T,1 In Leg,7 ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft
  • Item # 4YTL8
  • Mfr. Model # 4YTL8
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 In,...More

Blank Stock,Rect,304SS,1/4 Tx1 In x 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft
  • Item # 4YTZ8
  • Mfr. Model # 4YTZ8
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 In,...More

Felt Strip,F7,1/2 In T,1 1/2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,1/2 In T, 1 1/2 x 120 In
  • Item # 2FJV8
  • Mfr. Model # 2FJV8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120...More

  • GRAINGER APPROVED VENDOR
  • Sponge Stripping, EPDM
  • Multiple product options available

U-Channel,6063AL,1 1/2 Leg,1 1/2 Inx8 ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft
  • Item # 6ALY0
  • Mfr. Model # 6ALY0
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1 1/2", Base Width 1 1/2", Wall...More

Rod,SS,304,5/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,5/8 In Dia x 6 Ft L
  • Item # 2EXJ7
  • Mfr. Model # 2EXJ7
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 5/8 In, Length 6 Ft, Unpolished...More

Plate Stock,Tread,3003 Al,1/16In T,1x4Ft
  • GRAINGER APPROVED VENDOR
  • Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft
  • Item # 3DRY1
  • Mfr. Model # 3DRY1
  • Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/16 In., Width 1 ft., Length 4 ft., Bright Finish,...More

Rod,Aluminum,6061,1 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6061,1 In Dia x 6 Ft L
  • Item # 2EYK2
  • Mfr. Model # 2EYK2
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 1 In, Length 6 Ft, Unpolished Finish,...More

Tapered Cork,Trade Size 5,Pk 90
  • GRAINGER APPROVED VENDOR
  • Tapered Cork, Trade Size 5, Pk 90
  • Item # 4NMC2
  • Mfr. Model # 4NMC2
  • Tapered Cork, Resilient, Trade Size 5, Natural Cork, Large End Dia. 11/16 In, Small End Dia. 17/32 In, Length...More

Brass Strip,0.064 x2 In,1 ft,Pk 3
  • GRAINGER APPROVED VENDOR
  • Brass Strip, 0.064 x2 In, 1 ft, Pk 3
  • Item # 5MWL4
  • Mfr. Model # 249
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.064 In, Width 2 In, Length 1 ft., Mill...More

Foil Sheet,Alum,9x10 3/4 In,Pk 500
  • GRAINGER APPROVED VENDOR
  • Foil Sheet, Alum, 9x10 3/4 In, Pk 500
  • Item # 4UGH6
  • Mfr. Model # 4UGH6
  • Foil Sheet, Aluminum, 1100 Series, Thickness 0.0005 In., Width 9 In., Length 10-3/4 In., Finish Plain, Temper...More

Tapered Cork,Trade Size 6,Pk 90
  • GRAINGER APPROVED VENDOR
  • Tapered Cork, Trade Size 6, Pk 90
  • Item # 4NMC3
  • Mfr. Model # 4NMC3
  • Tapered Cork, Resilient, Trade Size 6, Natural Cork, Large End Dia. 3/4 In, Small End Dia. 37/64 In, Length...More

Cork Sheet,CR117,12mm Th,24 x 36 In
Bar,Rect,Stl,1018,1/2 x 1 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,1/2 x 1 In, 6 Ft L
  • Item # 2HHK7
  • Mfr. Model # 2HHK7
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/2 In, Width 1 In, Length 6 Ft,...More

Rod,Steel,1018,1 1/4 In Dia x 3 Ft
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,1 1/4 In Dia x 3 Ft
  • Item # 2HJJ4
  • Mfr. Model # 2HJJ4
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 1/4 In, Length 3 Ft, Unpolished Finish,...More

Angle,Alum.,6063,1/8 In Th,2 In Leg,8 ft
  • GRAINGER APPROVED VENDOR
  • Angle, Alum., 6063,1/8 In Th, 2 In Leg, 8 ft
  • Item # 6ALZ5
  • Mfr. Model # 6ALZ5
  • 90 Degree Angle Stock, Aluminum, Alloy Type 6063, Thickness 1/8 In., Leg Length 2 In., Length 8 ft., Mill...More

Flat Stock,Brass,360,1/4 x 1 In,3 Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, Brass, 360,1/4 x 1 In, 3 Ft L
  • Item # 1PVA7
  • Mfr. Model # CUREC00919
  • Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/4 In, Width 1 In, Length 3 Ft, Mill Finish,...More

Centerless Round,1045,1 In Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Centerless Round, 1045,1 In Dia x 3 Ft L
  • Item # 3ANG2
  • Mfr. Model # 3ANG2
  • Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 1 In, Length 3 Ft, Turned, Ground, And...More

Grommet,Buna-N,MS 35489-81,Pk 25
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-81, Pk 25
  • Item # 3MPN4
  • Mfr. Model # 3MPN4
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 1 In, Outside...More

  • GRAINGER APPROVED VENDOR
  • Plate Stock
  • Multiple product options available

Blank Stock,Rec,304SS,3/16Tx1 1/2 Inx6ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft
  • Item # 4YTZ1
  • Mfr. Model # 4YTZ1
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 1 1/2 In,...More

Rod,Steel,1215,5/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1215,5/8 In Dia x 6 Ft L
  • Item # 2HJZ4
  • Mfr. Model # 2HJZ4
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1215, Diameter 5/8 In, Length 6 Ft, Unpolished Finish,...More

Rect. Tubing,6063 AL,1 x 2 In,6 ft
  • GRAINGER APPROVED VENDOR
  • Rect. Tubing, 6063 AL, 1 x 2 In, 6 ft
  • Item # 6ALV3
  • Mfr. Model # 6ALV3
  • Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 1 In. x 2 In. Outside Rectangle Size, 3/4...More

Blank Stock,Rect,SS,1/4 T x1 In W x 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, SS, 1/4 T x1 In W x 6 ft
  • Item # 4YTU7
  • Mfr. Model # 4YTU7
  • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/4 In.,...More

Blank Stock,Sq,304SS,1/2 Tx1/2 In W,6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft
  • Item # 4YTT7
  • Mfr. Model # 4YTT7
  • Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, Nylon 6/6
  • Multiple product options available

Oil Hard Flat Stock,O1,1/2In Wx18In L
  • GRAINGER APPROVED VENDOR
  • Oil Hard Flat Stock, O1,1/2In Wx18In L
  • Item # 33D777
  • Mfr. Model # O112128
  • Oil Hard Flat Stock, Steel Material, Width 1/2 In., Thickness 1/2 In., Finish RMS 45 Max, Length 18 In.,...More

Oil Hard Flat Stock,O1,7/16In Wx18In L
  • GRAINGER APPROVED VENDOR
  • Oil Hard Flat Stock, O1,7/16In Wx18In L
  • Item # 33E380
  • Mfr. Model # O17167168
  • Oil Hard Flat Stock, Steel Material, Width 7/16 In., Thickness 7/16 In., Finish RMS 45 Max, Length 18 In.,...More

Results per page: 16 | 32 | 48