Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Raw Materials

357 Results Found that Include 614 Products 

Results per page: 16 | 32 | 48
Grommet,Buna-N,MS 35489-114,Pk 25
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-114, Pk 25
  • Item # 3MPN6
  • Mfr. Model # 3MPN6
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 1 1/2 In,...More

Angle Stock
  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

Angle Stock,304SS,1/8In T,3/4 In Leg,7ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft
  • Item # 4YTL7
  • Mfr. Model # 4YTL7
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 3/4 In,...More

Sponge Roll, Neoprene-EPDM-SBR
Rod,Brass,360,3/8 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,3/8 Dia x 3 Ft L
  • Item # 2AUJ7
  • Mfr. Model # CURD00231
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/8 In, Length 3 Ft, Mill Finish, Temper Half...More

Tubing,Sq,1015 LCS,1 1/2ODx1/8 InT,6Ft L
  • GRAINGER APPROVED VENDOR
  • Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L
  • Item # 3DRR7
  • Mfr. Model # 3DRR7
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 1/2 In, Wall Thickness 1/8 In, Length...More

Bar,Rect,Stl,1018,1/4 x 1 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,1/4 x 1 In, 6 Ft L
  • Item # 2HHB8
  • Mfr. Model # 2HHB8
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 1 In, Length 6 Ft,...More

Bar,Rect,Stl,1018,1/8 x 2 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,1/8 x 2 In, 6 Ft L
  • Item # 2HGY9
  • Mfr. Model # 2HGY9
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/8 In, Width 2 In, Length 6 Ft,...More

Rubber Sheet, Oil Resistant, 40A
Rod,316,SS,1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, 316, SS, 1/2 In Dia x 6 Ft L
  • Item # 3GTD5
  • Mfr. Model # 3GTD5
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1/2 In, Length 6 Ft, Unpolished...More

Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft
  • Item # 4YTY3
  • Mfr. Model # 4YTY3
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 2 In,...More

Foam Sheet,220Poly,Charcoal,3/4x24x54 In
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, 220Poly, Charcoal, 3/4x24x54 In
  • Item # 5GDK3
  • Mfr. Model # 5GDK3
  • Foam Sheet, Closed Cell, Material 220 Polyethylene, Thickness 3/4 In, Width 24 In, Length 54 In, Finish...More

Square Tube,.AL,1 1/4 In Inside Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Square Tube, .AL, 1 1/4 In Inside Sq, 6 ft
  • Item # 6ALP7
  • Mfr. Model # 6ALP7
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/2", Inside Square 1 1/4",...More

ABS Sheet Stock
  • GRAINGER APPROVED VENDOR
  • ABS Sheet Stock
  • Multiple product options available

Flat Stock,LCS,Hot Rld,1/4 In T,1 x1 L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L
  • Item # 3DRU7
  • Mfr. Model # 3DRU7
  • Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In, Width 1 Ft, Length 1 Ft,...More

Brass Sheet,0.032 x 4 x 10 In,PK 3
  • GRAINGER APPROVED VENDOR
  • Brass Sheet, 0.032 x 4 x 10 In, PK 3
  • Item # 5MWL8
  • Mfr. Model # 253
  • Sheet Metal, General Purpose, Brass, Alloy Type 260, Thickness 0.032 In, Width 4 In, Length 10 In, Mill...More

Square Tube,6063AL,1 In Inside Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Square Tube, 6063AL, 1 In Inside Sq, 6 ft
  • Item # 6ALR0
  • Mfr. Model # 6ALR0
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/4", Inside Square 1", Wall...More

Angle,Steel,1/4 In T,1 1/2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle, Steel, 1/4 In T, 1 1/2 In Leg, 6 Ft
  • Item # 2AUT4
  • Mfr. Model # 2AUT4
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 1-1/2 In.,...More

Wire Cloth Assortment,SS,10 Pc,12x12 In
  • GRAINGER APPROVED VENDOR
  • Wire Cloth Assortment, SS, 10 Pc, 12x12 In
  • Item # 3AJY2
  • Mfr. Model # 3AJY2
  • Wire Cloth Assortment, Plain Weave, Stainless Steel, Alloy Type 304, Mesh Size Range Coarse, Width 12 In,...More

Copper Sheet,0.025 x 4 x 10 In,PK 3
  • GRAINGER APPROVED VENDOR
  • Copper Sheet, 0.025 x 4 x 10 In, PK 3
  • Item # 5MWN3
  • Mfr. Model # 259
  • Sheet Metal, General Purpose, Copper, Alloy Type 110, Thickness 0.025 In., Width 4 In., Length 10 In., Mill...More

Angle,PVC,0.080 Th,1/2 x1/2 In Leg,10 ft
  • GRAINGER APPROVED VENDOR
  • Angle, PVC, 0.080 Th, 1/2 x1/2 In Leg, 10 ft
  • Item # 6MDL4
  • Mfr. Model # GRA2010047
  • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

Rod,Copper,110,1/4 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Copper, 110,1/4 Dia x 6 Ft L
  • Item # 2AAG2
  • Mfr. Model # CURD01051
  • Rod Stock, General Purpose, Copper, Alloy Type 110, Diameter 1/4 In, Length 6 Ft, Mill Finish, Temper Hard,...More

Oil Hard Drill Rod,O1,3/4,0.75 In
  • GRAINGER APPROVED VENDOR
  • Oil Hard Drill Rod, O1,3/4,0.75 In
  • Item # 33J309
  • Mfr. Model # O1D346
  • Oil Hard, Drill Rod, Steel Material, Fractional Size 3/4 In., Decimal Equivalent 0.7500 In., Dia. Tolerance...More

Foil Roll,321 SS,0.002 Th x12 In W,10 Ft
  • GRAINGER APPROVED VENDOR
  • Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft
  • Item # 4UGL5
  • Mfr. Model # 4UGL5
  • Foil Roll, Higher Corosion Resistance, Stainless Steel, 321, Thickness 0.002 In, Width 12 In, Length 10 ft,...More

Rubber Sheet, Weather Resistant, 60A
Cell Cast Acrylic Sheet Stock
Grommet,Buna-N,MS 35489-85,Pk 25
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-85, Pk 25
  • Item # 3MPN5
  • Mfr. Model # 3MPN5
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 1 1/2 In,...More

Bar,Rect,Stl,1018,3/16 x 1 1/2 In,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,3/16 x 1 1/2 In, 6 Ft L
  • Item # 2HGZ5
  • Mfr. Model # 2HGZ5
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/16 In, Width 1 1/2 In, Length 6...More

Oil Hard Flat Stock,O1,3/8In Wx18In L
  • GRAINGER APPROVED VENDOR
  • Oil Hard Flat Stock, O1,3/8In Wx18In L
  • Item # 33D790
  • Mfr. Model # O138388
  • Oil Hard Flat Stock, Steel Material, Width 3/8 In., Thickness 3/8 In., Finish RMS 45 Max, Length 18 In.,...More

Flat Stock
  • GRAINGER APPROVED VENDOR
  • Flat Stock
  • Multiple product options available

Music Wire,Type 302 SS,18,0.041 In
  • GRAINGER APPROVED VENDOR
  • Music Wire, Type 302 SS, 18,0.041 In
  • Item # 5XU11
  • Mfr. Model # 5XU11
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 18 American S & W Music...More

Rubber Sheet, Oil Resistant, 60A
Results per page: 16 | 32 | 48