Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

396 Results Found that Include 680 Products 

Results per page: 16 | 32 | 48
Tubing,Sq,1015 LCS,1 OD x1/8 In T,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L
  • Item # 3DRR5
  • Mfr. Model # 3DRR5
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 In, Wall Thickness 1/8 In, Length 6...More

Rod,Steel,1018,1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,1/2 In Dia x 6 Ft L
  • Item # 2HJK7
  • Mfr. Model # 2HJK7
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1/2 In, Length 6 Ft, Unpolished Finish,...More

Rod,SS,304,1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,1/2 In Dia x 6 Ft L
  • Item # 2EXJ6
  • Mfr. Model # 2EXJ6
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1/2 In, Length 6 Ft, Unpolished...More

Angle Stock,Steel,1/8 In T,2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, Steel, 1/8 In T, 2 In Leg, 6 Ft
  • Item # 2AUT1
  • Mfr. Model # 2AUT1
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In., Leg Length 2 In., Length 6...More

Rod,Brass,360,1/4 Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,1/4 Dia x 6 Ft L
  • Item # 2ABL8
  • Mfr. Model # CURD00527
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/4 In, Length 6 Ft, Mill Finish, Temper Half...More

U-Channel,6063AL,1 1/4 Leg,1 1/4 Inx8 ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft
  • Item # 6ALY1
  • Mfr. Model # 6ALY1
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1 1/4", Base Width 1 1/4", Wall...More

Angle,Steel,3/16 In T,1 1/2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft
  • Item # 2AUT2
  • Mfr. Model # 2AUT2
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 3/16 In., Leg Length 1-1/2 In.,...More

Square Tube,6063AL,3/4 In Inside Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Square Tube, 6063AL, 3/4 In Inside Sq, 6 ft
  • Item # 6ALR3
  • Mfr. Model # 6ALR3
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1", Inside Square 3/4", Wall...More

U-Channel,AL 6063,1 In Leg,2 In x 8 ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, AL 6063,1 In Leg, 2 In x 8 ft
  • Item # 6ALY4
  • Mfr. Model # 6ALY4
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 2", Wall Thickness...More

  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

Rod,Aluminum,6063,3/4 In Dia x 8 ft. L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6063,3/4 In Dia x 8 ft. L
  • Item # 6ALN2
  • Mfr. Model # 6ALN2
  • Round Rod, Corrosion Resistant, Aluminum, Alloy Type 6063, Diameter 3/4", Length 8 ft., Mill Finish, T52...More

  • GRAINGER APPROVED VENDOR
  • Flat Stock
  • Multiple product options available

Angle Stock,Steel,1/4 In T,1 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft
  • Item # 2AUT3
  • Mfr. Model # 2AUT3
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 1 In., Length 6...More

Angle,Al,6063,1/8 In T,1 1/2 In Leg,8 ft
  • GRAINGER APPROVED VENDOR
  • Angle, Al, 6063,1/8 In T, 1 1/2 In Leg, 8 ft
  • Item # 6ALZ7
  • Mfr. Model # 6ALZ7
  • 90 Degree Angle Stock, Aluminum, Alloy Type 6063, Thickness 1/8 In., Leg Length 1 1/2 In., Length 8 ft., Mill...More

Blank Stock,Rect,304SS,3/16 Tx1 Inx 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft
  • Item # 4YTY8
  • Mfr. Model # 4YTY8
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 1 In,...More

Rod,Steel,1018,3/4 In Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,3/4 In Dia x 3 Ft L
  • Item # 2HJH9
  • Mfr. Model # 2HJH9
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 3/4 In, Length 3 Ft, Unpolished Finish,...More

Rod,Brass,360,5/8 Dia x 1 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Brass, 360,5/8 Dia x 1 Ft L
  • Item # 2ABJ4
  • Mfr. Model # CURD00462
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 5/8 In, Length 1 Ft, Mill Finish, Temper Half...More

Tubing,Sq,1015 LCS,1 1/4ODx1/8 InT,6Ft L
  • GRAINGER APPROVED VENDOR
  • Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L
  • Item # 3DRR6
  • Mfr. Model # 3DRR6
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 1/4 In, Wall Thickness 1/8 In, Length...More

Rod,303 SS,1/4 In,1 ft,Pk 6
  • GRAINGER APPROVED VENDOR
  • Rod, 303 SS, 1/4 In, 1 ft, Pk 6
  • Item # 5MWN8
  • Mfr. Model # 7139
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1/4 In., Length 1 ft., Unpolished...More

  • GRAINGER APPROVED VENDOR
  • Rectangular Bar Stock
  • Multiple product options available

Bar,Rect,Stl,1018,1/8 x 1 1/2 In,6 Ft
  • GRAINGER APPROVED VENDOR
  • Bar, Rect, Stl, 1018,1/8 x 1 1/2 In, 6 Ft
  • Item # 2HGY8
  • Mfr. Model # 2HGY8
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/8 In, Width 1 1/2 In, Length 6...More

  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

Cork Sheet,CR117,8.0mm Th,24 x 36 In
Blank Stock,Rec,304SS,1/8Tx1 1/2 Inx6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft
  • Item # 4YTY2
  • Mfr. Model # 4YTY2
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 1 1/2 In,...More

Music Wire,Type 302 SS,0.0475 In
  • GRAINGER APPROVED VENDOR
  • Music Wire, Type 302 SS, 0.0475 In
  • Item # 5XU14
  • Mfr. Model # 5XU14
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 21 American S & W Music...More

Sheet Stock,48 In. W,8 ft. L,0.030 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stock, 48 In. W, 8 ft. L, 0.030 In. T
  • Item # 3GXZ7
  • Mfr. Model # 3GXZ7
  • Sheet Stock, Hi Impact Polystyrene, General Purpose, White Color, Width 48 In., Length 96 In., Thickness...More

Rod,SS,303,1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 303,1/2 In Dia x 6 Ft L
  • Item # 2EXD2
  • Mfr. Model # 2EXD2
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1/2 In, Length 6 Ft, Unpolished...More

Foam Sheet,Lam Poly,Char,1x24x24 In
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, Lam Poly, Char, 1x24x24 In
  • Item # 5GCW8
  • Mfr. Model # 5GCW8
  • Foam Sheet, Open Cell Polyurethane Laminated to Closed Cell Polyethylene, Material Polyurethane/Polyethylene,...More

Sq Tube,304SS,3/4 OD Sq x 5/8 ID Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft
  • Item # 4YUJ4
  • Mfr. Model # 4YUJ4
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 3/4 In Outside Square, 5/8 In Inside Square,...More

Results per page: 16 | 32 | 48