Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

473 Results Found that Include 867 Products 

Results per page: 16 | 32 | 48
Oil Hard Drill Rod,O1,1/2,0.5 In
  • GRAINGER APPROVED VENDOR
  • Oil Hard Drill Rod, O1,1/2,0.5 In
  • Item # 33J292
  • Mfr. Model # O1D126
  • Oil Hard, Drill Rod, Steel Material, Fractional Size 1/2 In., Decimal Equivalent 0.5000 In., Dia. Tolerance...More

Rod,Aluminum,6061,3/4 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6061,3/4 In Dia x 6 Ft L
  • Item # 2EYJ9
  • Mfr. Model # 2EYJ9
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 3/4 In, Length 6 Ft, Unpolished Finish,...More

Angle,Steel,1/8 In T,1 1/2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft
  • Item # 2AUR9
  • Mfr. Model # 2AUR9
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In., Leg Length 1-1/2 In.,...More

  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

Grommet,SBR,1,1/2 ID,3/4 Dia,Pk100
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,1/2 ID, 3/4 Dia, Pk100
  • Item # 3MPK8
  • Mfr. Model # 3MPK8
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 1/2 In, Outside Dia. (B) 1 In, Overall...More

  • GRAINGER APPROVED VENDOR
  • 90 Degree Angle Stock
  • Multiple product options available

Grommet,SBR,1,1 1/2 ID,2 Dia,Pk 25
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,1 1/2 ID, 2 Dia, Pk 25
  • Item # 3MPT7
  • Mfr. Model # 3MPT7
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 1 1/2 In, Outside Dia. (B) 2 3/8 In,...More

Rod,Steel,1018,5/8 In Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,5/8 In Dia x 3 Ft L
  • Item # 2HJH8
  • Mfr. Model # 2HJH8
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 5/8 In, Length 3 Ft, Unpolished Finish,...More

Blank Stock,Rect,304SS,1/8 Tx1 In x 6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft
  • Item # 4YTX9
  • Mfr. Model # 4YTX9
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 1 In,...More

Rod,302 SS,3/16 In,1 ft,Pk 8
  • GRAINGER APPROVED VENDOR
  • Rod, 302 SS, 3/16 In, 1 ft, Pk 8
  • Item # 5MWN7
  • Mfr. Model # 7137
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 3/16 In, Length 1 ft., Unpolished...More

Sheet,Aluminum,1/8 x 6 x 12 In
  • GRAINGER APPROVED VENDOR
  • Sheet, Aluminum, 1/8 x 6 x 12 In
  • Item # 15V221
  • Mfr. Model # 3072
  • Sheet Stock, Fabricating, Aluminum, Alloy Type 6061, Thickness 0.125 In., Width 6 In., Length 12 In., Mill...More

U-Channel,AL 6063,3/4 In Leg,3/4 Inx8 ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, AL 6063,3/4 In Leg, 3/4 Inx8 ft
  • Item # 6ALY7
  • Mfr. Model # 6ALY7
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 3/4", Base Width 3/4", Wall Thickness...More

Rod,SS,304,5/8 In Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,5/8 In Dia x 3 Ft L
  • Item # 2EXH4
  • Mfr. Model # 2EXH4
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 5/8 In, Length 3 Ft, Unpolished...More

Grommet,SBR,1,9/16 ID,3/4Dia,Pk100
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,9/16 ID, 3/4Dia, Pk100
  • Item # 3MPR4
  • Mfr. Model # 3MPR4
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 9/16 In, Outside Dia. (B) 1 In,...More

  • GRAINGER APPROVED VENDOR
  • Plate Stock
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • HDPE Sheet Stock
  • Multiple product options available

Wire Cloth,304,400 Mesh,0.0010 dia,12x12
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,400 Mesh, 0.0010 dia, 12x12
  • Item # 3DLR6
  • Mfr. Model # 3DLR6
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 400 x 400, Mesh...More

Rod,302 SS,1/8 In,1 ft,Pk 10
  • GRAINGER APPROVED VENDOR
  • Rod, 302 SS, 1/8 In, 1 ft, Pk 10
  • Item # 5MWN6
  • Mfr. Model # 7135
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 302, Diameter 1/8 In, Length 1 ft., Unpolished...More

U-Channel,6063AL,1/2 In Leg,1 1/2 Inx8ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft
  • Item # 6ALZ0
  • Mfr. Model # 6ALZ0
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1/2", Base Width 1 1/2", Wall Thickness...More

Flat Stock,LCS,Hot Rld,3/16 InT,1Wx1Ft L
  • GRAINGER APPROVED VENDOR
  • Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx1Ft L
  • Item # 3DRU3
  • Mfr. Model # 3DRU3
  • Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 3/16 In, Width 1 Ft, Length 1 Ft,...More

Grommet,Buna-N,MS 35489-21,Pk 10
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-21, Pk 10
  • Item # 3MRN6
  • Mfr. Model # 3MRN6
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 3/4 In, Outside...More

RECTANGULAR BAR 3/8 THICK,3/4 W, 6FT L.
  • GRAINGER APPROVED VENDOR
  • RECTANGULAR BAR 3/8 THICK, 3/4 W, 6FT L.
  • Item # 2HHF4
  • Mfr. Model # 2HHF4
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 3/4 In, Length 6 Ft,...More

Brass Strip,0.032 x1/2 In,1 ft,Pk 10
  • GRAINGER APPROVED VENDOR
  • Brass Strip, 0.032 x1/2 In, 1 ft, Pk 10
  • Item # 5MWK6
  • Mfr. Model # 241
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.032 In, Width 1/2 In, Length 1 ft.,...More

Rod,316,SS,3/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, 316, SS, 3/8 In Dia x 6 Ft L
  • Item # 3GTD4
  • Mfr. Model # 3GTD4
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 3/8 In, Length 6 Ft, Unpolished...More

Square Bar,Aluminum,6063,1/2x1/2 In,8 ft
  • GRAINGER APPROVED VENDOR
  • Square Bar, Aluminum, 6063,1/2x1/2 In, 8 ft
  • Item # 6ALL9
  • Mfr. Model # 6ALL9
  • Square Bar Stock, Corrosion Resistant, Aluminum, Alloy Type 6063, Thickness 1/2", Width 1/2", Length 8 ft.,...More

  • GRAINGER APPROVED VENDOR
  • Rectangular Bar Stock
  • Multiple product options available

Rod,4140,1/2 In Dia x 6 Ft,BHN 241
  • GRAINGER APPROVED VENDOR
  • Rod, 4140,1/2 In Dia x 6 Ft, BHN 241
  • Item # 2HKT7
  • Mfr. Model # 2HKT7
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 1/2 In, Length 6 Ft, Unpolished Finish,...More

Results per page: 16 | 32 | 48