Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

592 Results Found that Include 799 Products 

Results per page: 16 | 32 | 48
Grommet,SBR,3/8 ID,1/2 Dia,Pk 50
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 3/8 ID, 1/2 Dia, Pk 50
  • Item # 3MPL3
  • Mfr. Model # 3MPL3
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 3/8 In., Outside Dia. (B) 5/8 In.,...More

Rod,SS,303,1/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 303,1/8 In Dia x 6 Ft L
  • Item # 2EXC7
  • Mfr. Model # 2EXC7
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1/8 In, Length 6 Ft, Unpolished...More

Grommet,SBR,1,1/8 ID,1/4 Dia,Pk100
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,1/8 ID, 1/4 Dia, Pk100
  • Item # 3MRT5
  • Mfr. Model # 3MRT5
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 1/8 In, Outside Dia. (B) 11/32 In,...More

Grommet,SBR,1,1/8 ID,3/16 Dia,Pk50
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,1/8 ID, 3/16 Dia, Pk50
  • Item # 3MPL2
  • Mfr. Model # 3MPL2
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 1/8 In, Outside Dia. (B) 5/16 In,...More

Grommet,SBR,1,5/16 ID,7/16Dia,Pk50
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,5/16 ID, 7/16Dia, Pk50
  • Item # 3MPL7
  • Mfr. Model # 3MPL7
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 5/16 In, Outside Dia. (B) 5/8 In,...More

Felt Strip,Poly,1/4 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/4 In T, 1 x 120 In
  • Item # 2HVE6
  • Mfr. Model # 2HVE6
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In,...More

Oil Hard Drill Rod,O1,1/8,0.125 In
  • GRAINGER APPROVED VENDOR
  • Oil Hard Drill Rod, O1,1/8,0.125 In
  • Item # 33J294
  • Mfr. Model # O1D186
  • Oil Hard, Drill Rod, Steel Material, Fractional Size 1/8 In., Decimal Equivalent 0.1250 In., Dia. Tolerance...More

Felt Sheet,F26,1/8 In T,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F26,1/8 In T, 12 x 12 In
  • Item # 2HUV6
  • Mfr. Model # 2HUV6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 12 In, Length 12 In,...More

Wire Cloth,304,30 Mesh,0.0120 dia.,12x12
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,30 Mesh, 0.0120 dia., 12x12
  • Item # 3DNF5
  • Mfr. Model # 3DNF5
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 30 x 30, Mesh Size...More

Felt Strip,F7,1/8 In T,1/2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,1/8 In T, 1/2 x 120 In
  • Item # 2FJK3
  • Mfr. Model # 2FJK3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 120 In,...More

Oil Hard Drill Rod,O1,1/4,0.25 In
  • GRAINGER APPROVED VENDOR
  • Oil Hard Drill Rod, O1,1/4,0.25 In
  • Item # 33J293
  • Mfr. Model # O1D146
  • Oil Hard, Drill Rod, Steel Material, Fractional Size 1/4 In., Decimal Equivalent 0.2500 In., Dia. Tolerance...More

Water Hard Drill Rod,W1,7/32,0.2187 In
  • GRAINGER APPROVED VENDOR
  • Water Hard Drill Rod, W1,7/32,0.2187 In
  • Item # 33J367
  • Mfr. Model # W1D7326
  • Water Hard, Drill Rod, Steel Material, Fractional Size 7/32 In., Decimal Equivalent 0.2187 In., Dia....More

Bar Stock,Aluminum,6063,1/8x1/2 In,8 ft.
  • GRAINGER APPROVED VENDOR
  • Bar Stock, Aluminum, 6063,1/8x1/2 In, 8 ft.
  • Item # 6ALX7
  • Mfr. Model # 6ALX7
  • Rectangular Bar Stock, Corrosion Resistant, Aluminum, Alloy Type 6063, Thickness 1/8", Width 1/2", Length 8...More

Foam Ball,Polyether,Charcoal,2-3/4 In D
  • GRAINGER APPROVED VENDOR
  • Foam Ball, Polyether, Charcoal, 2-3/4 In D
  • Item # 5GCH7
  • Mfr. Model # 5GCH7
  • Foam Ball, Cell Type Open, Diameter 2-3/4 In., Material Polyether, Finish Smooth Cellular, Color Charcoal,...More

Felt Strip,Poly,1/8 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/8 In T, 1 x 120 In
  • Item # 2HVE5
  • Mfr. Model # 2HVE5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In,...More

Felt Strip,Poly,1/8 In T,2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/8 In T, 2 x 120 In
  • Item # 2HVF5
  • Mfr. Model # 2HVF5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In,...More

Grommet,Buna-N,MS 35489-35,Pk 50
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-35, Pk 50
  • Item # 3MRH2
  • Mfr. Model # 3MRH2
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 1/4 In, Outside...More

Cork Sheet,CR117,0.8mm Th,24 x 36 In
Grommet,Buna-N,MS 35489-6,Pk 50
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-6, Pk 50
  • Item # 3MRH1
  • Mfr. Model # 3MRH1
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 1/4 In, Outside...More

  • GRAINGER APPROVED VENDOR
  • PETG Sheet Stock
  • Multiple product options available

Rod,Steel,1018,1/4 In Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,1/4 In Dia x 3 Ft L
  • Item # 2HJH5
  • Mfr. Model # 2HJH5
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1/4 In, Length 3 Ft, Unpolished Finish,...More

Rubber Cord,Buna,1/8 In Dia, 10Ft.
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, Buna, 1/8 In Dia, 10Ft.
  • Item # 6VFC6
  • Mfr. Model # CSBUNA-1/8-10
  • Rubber Cord Stock, Round, Material Buna, Length 10 Ft., Diameter 1/8 In., Tolerance +/-.005 In., Temperature...More

Oil Hard Drill Rod,O1,5/16,0.3125 In
  • GRAINGER APPROVED VENDOR
  • Oil Hard Drill Rod, O1,5/16,0.3125 In
  • Item # 33J311
  • Mfr. Model # O1D5166
  • Oil Hard, Drill Rod, Steel Material, Fractional Size 5/16 In., Decimal Equivalent 0.3125 In., Dia. Tolerance...More

Cork Sheet,CR117,1.5mm Th,24 x 36 In
Results per page: 16 | 32 | 48