Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Raw Materials

8,046 Results Found that Include 16,463 Products 

Results per page: 16 | 32 | 48
Rod,SS,303,1/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 303,1/8 In Dia x 6 Ft L
  • Item # 2EXC7
  • Mfr. Model # 2EXC7
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1/8 In, Length 6 Ft, Unpolished...More

Grommet,SBR,3/8 ID,1/2 Dia,Pk 50
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 3/8 ID, 1/2 Dia, Pk 50
  • Item # 3MPL3
  • Mfr. Model # 3MPL3
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 3/8 In., Outside Dia. (B) 5/8 In.,...More

Grommet,SBR,1,3/4 ID,5/16 Dia,Pk50
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,3/4 ID, 5/16 Dia, Pk50
  • Item # 3MPL8
  • Mfr. Model # 3MPL8
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 3/4 In, Outside Dia. (B) 1 1/8 In,...More

Rod,SS,303,1/4 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 303,1/4 In Dia x 6 Ft L
  • Item # 2EXC8
  • Mfr. Model # 2EXC8
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1/4 In, Length 6 Ft, Unpolished...More

  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

    Multiple product options available

Grommet,Buna-N,MS 35489-114,Pk 25
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-114, Pk 25
  • Item # 3MPN6
  • Mfr. Model # 3MPN6
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 1 1/2 In,...More

Rod,Steel,1018,1/4 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,1/4 In Dia x 6 Ft L
  • Item # 2HJK5
  • Mfr. Model # 2HJK5
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1/4 In, Length 6 Ft, Unpolished Finish,...More

Tubing,Sq,1015 LCS,1 OD x1/8 In T,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L
  • Item # 3DRR5
  • Mfr. Model # 3DRR5
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 In, Wall Thickness 1/8 In, Length 6...More

Rod,SS,304,3/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,3/8 In Dia x 6 Ft L
  • Item # 2EXJ5
  • Mfr. Model # 2EXJ5
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 3/8 In, Length 6 Ft, Unpolished...More

Angle,Steel,1/8 In T,1 1/2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft
  • Item # 2AUR9
  • Mfr. Model # 2AUR9
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In., Leg Length 1-1/2 In.,...More

Grommet,SBR,1,1/2 ID,5/8 Dia,Pk 50
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,1/2 ID, 5/8 Dia, Pk 50
  • Item # 3MPL5
  • Mfr. Model # 3MPL5
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 1/2 In, Outside Dia. (B) 13/16 In,...More

Grommet,SBR,1,1/8 ID,1/4 Dia,Pk100
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,1/8 ID, 1/4 Dia, Pk100
  • Item # 3MRT5
  • Mfr. Model # 3MRT5
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 1/8 In, Outside Dia. (B) 11/32 In,...More

Felt Sheet,F26,1/8 In T,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F26,1/8 In T, 12 x 12 In
  • Item # 2HUV6
  • Mfr. Model # 2HUV6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 12 In, Length 12 In,...More

Grommet,Buna-N,MS 35489-17,Pk 10
  • GRAINGER APPROVED VENDOR
  • Grommet, Buna-N, MS 35489-17, Pk 10
  • Item # 3MRL3
  • Mfr. Model # 3MRL3
  • Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 5/8 In, Outside...More

  • GRAINGER APPROVED VENDOR
  • Flat Stock
  • Multiple product options available

    Multiple product options available

Rod,Steel,1018,3/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,3/8 In Dia x 6 Ft L
  • Item # 2HJK6
  • Mfr. Model # 2HJK6
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 3/8 In, Length 6 Ft, Unpolished Finish,...More

U-Channel,AL 6063,0.062 Th,1/2 In x 8 ft
  • GRAINGER APPROVED VENDOR
  • U-Channel, AL 6063,0.062 Th, 1/2 In x 8 ft
  • Item # 6ALZ2
  • Mfr. Model # 6ALZ2
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1/2", Base Width 1/2", Wall Thickness...More

Felt Strip,Poly,1/4 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/4 In T, 1 x 120 In
  • Item # 2HVE6
  • Mfr. Model # 2HVE6
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In,...More

Grommet,SBR,1,1 1/2 ID,2 Dia,Pk 25
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,1 1/2 ID, 2 Dia, Pk 25
  • Item # 3MPT7
  • Mfr. Model # 3MPT7
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 1 1/2 In, Outside Dia. (B) 2 3/8 In,...More

Grommet,SBR,1,5/16 ID,7/16Dia,Pk50
  • GRAINGER APPROVED VENDOR
  • Grommet, SBR, 1,5/16 ID, 7/16Dia, Pk50
  • Item # 3MPL4
  • Mfr. Model # 3MPL4
  • Rubber Grommet, General Purpose, Style 1, SBR, BUNA-S, Inside Dia. (A) 5/16 In, Outside Dia. (B) 5/8 In,...More

Angle Stock,Steel,1/8 In T,1 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft
  • Item # 2AUR7
  • Mfr. Model # 2AUR7
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In., Leg Length 1 In., Length 6...More

Angle Stock,Steel,1/4 In T,2 In Leg,6 Ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft
  • Item # 2AUT5
  • Mfr. Model # 2AUT5
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 2 In., Length 6...More

Rubber Cord,Buna,7/16 In Dia,100 Ft.
  • GRAINGER APPROVED VENDOR
  • Rubber Cord, Buna, 7/16 In Dia, 100 Ft.
  • Item # 6VFE9
  • Mfr. Model # CSBUNA-7/16/100
  • Rubber Cord Stock, Round, Material Buna, Length 100 Ft., Diameter 7/16 In., Tolerance +/-.012 In.,...More

Rod,Aluminum,6061,3/8 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Aluminum, 6061,3/8 In Dia x 6 Ft L
  • Item # 2EYJ6
  • Mfr. Model # 2EYJ6
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 3/8 In, Length 6 Ft, Unpolished Finish,...More

Sheet Metal,430 SS,0.025 x 6 x 12 In
  • GRAINGER APPROVED VENDOR
  • Sheet Metal, 430 SS, 0.025 x 6 x 12 In
  • Item # 5MWR4
  • Mfr. Model # 7185
  • Sheet Metal, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 6 In, Length 12 In,...More

Rod,Steel,1018,1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,1/2 In Dia x 6 Ft L
  • Item # 2HJK7
  • Mfr. Model # 2HJK7
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1/2 In, Length 6 Ft, Unpolished Finish,...More

Rod,SS,303,5/16 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 303,5/16 In Dia x 6 Ft L
  • Item # 2EXC9
  • Mfr. Model # 2EXC9
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 5/16 In, Length 6 Ft, Unpolished...More

Results per page: 16 | 32 | 48