Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

14 Results Found that Include 35 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • PEEK Sheet Stock
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Rubber Roll, Neoprene
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • UHMW-PE Sheet Stock
    • Multiple product options available

    Rod,UHMW-PE,White,9 In Dia x 10 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, UHMW-PE, White, 9 In Dia x 10 ft L
    • Item # 6NFA0
    • Mfr. Model # GRA2010359
    • Rod Stock, Virgin Food Contact Grade, UHMW-PE, White, Diameter 9 In., Length 10 ft., Diameter Tolerance...More

    Sheet Stck,12 In. W,12 In. L,2.000 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stck, 12 In. W, 12 In. L, 2.000 In. T
    • Item # 3GXY6
    • Mfr. Model # 3GXY6
    • Sheet Stock, Polyphenylene Sulfide Extruded, Unfilled, Off-White Color, Width 12 In., Length 12 In.,...More

    Sheet Stock,48 In. W,8 ft. L,1.250 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stock, 48 In. W, 8 ft. L, 1.250 In. T
    • Item # 1NMR4
    • Mfr. Model # 1NMR4
    • Sheet Stock, Acetal Copolymer, General Purpose, White Color, Width 48 In., Length 96 In., Thickness 1.25 In.,...More

    Sheet Stck,48 In. W,48 In. L,3.000 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stck, 48 In. W, 48 In. L, 3.000 In. T
    • Item # 1UNW5
    • Mfr. Model # 1UNW5
    • Sheet Stock, Cell Cast Acrylic, Standard Grade, Clear Color, Width 48 In., Length 48 In., Thickness 3.00 In.,...More

    Cord Stock,Metal Detectable,5/16x100 Ft.
    • GRAINGER APPROVED VENDOR
    • Cord Stock, Metal Detectable, 5/16x100 Ft.
    • Item # 16Z164
    • Mfr. Model # MDCSSI-5/16-100
    • Cord Stock, Metal Detectable, Material Silicone, Length 100 ft, Diameter 5/16 In., Tolerance +/-.010 In.,...More

    Rod,PEEK,Tan,4 In Dia x 3 Ft L
    • GRAINGER APPROVED VENDOR
    • Rod, PEEK, Tan, 4 In Dia x 3 Ft L
    • Item # 1UPJ9
    • Mfr. Model # 1UPJ9
    • Rod Stock, Unfilled, PEEK, Tan Color, Diameter 4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length...More

    Blank,Stainless Steel,316,1 x 24 x 24 In
    • GRAINGER APPROVED VENDOR
    • Blank, Stainless Steel, 316,1 x 24 x 24 In
    • Item # 1UXE6
    • Mfr. Model # SB-0316-1000-24-24
    • Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1.000 In, Width...More

    Results per page: 16 | 32 | 48