Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Raw Materials

361 Results Found that Include 508 Products 

Results per page: 16 | 32 | 48
FoamSheet,220 Poly,Blue/Charcoal,1x24x27
  • GRAINGER APPROVED VENDOR
  • FoamSheet, 220 Poly, Blue/Charcoal, 1x24x27
  • Item # 5GDA2
  • Mfr. Model # 5GDA2
  • Tool Organizer Foam Sheet, Closed Cell, Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene, Thickness...More

Sq Tube,304SS,1 OD Sq x 3/4 ID Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft
  • Item # 4YUL5
  • Mfr. Model # 4YUL5
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 In Outside Square, 3/4 In Inside Square,...More

Rod,SS,304,3/4 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,3/4 In Dia x 6 Ft L
  • Item # 2EXJ8
  • Mfr. Model # 2EXJ8
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 3/4 In, Length 6 Ft, Unpolished...More

  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

Rod,Steel,1018,3/4 In Dia x 6 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Steel, 1018,3/4 In Dia x 6 Ft L
  • Item # 2HJK9
  • Mfr. Model # 2HJK9
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 3/4 In, Length 6 Ft, Unpolished Finish,...More

  • GRAINGER APPROVED VENDOR
  • Angle Stock
  • Multiple product options available

U Channel,UHMW,7/8 Leg,1 1/2 Inx10 Ft
  • GRAINGER APPROVED VENDOR
  • U Channel, UHMW, 7/8 Leg, 1 1/2 Inx10 Ft
  • Item # 2NJC3
  • Mfr. Model # 2NJC3
  • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 1/2 In, Outside Leg Length 7/8 In,...More

Expanded Sheet,Flat,Al,4x4ft,1/2-# 0.051
  • GRAINGER APPROVED VENDOR
  • Expanded Sheet, Flat, Al, 4x4ft, 1/2-# 0.051
  • Item # 5PCD4
  • Mfr. Model # EA3F#051480480102
  • Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall...More

Foam Sheet,Lam Poly,Char,1x24x48 In
  • GRAINGER APPROVED VENDOR
  • Foam Sheet, Lam Poly, Char, 1x24x48 In
  • Item # 5GDG3
  • Mfr. Model # 5GDG3
  • Foam Sheet, Open Cell Polyurethane Laminated to Closed Cell Polyethylene, Material Polyurethane/Polyethylene,...More

Wire Cloth,304,4 Mesh,0.0470 dia.,24x24
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,4 Mesh, 0.0470 dia., 24x24
  • Item # 3DMA3
  • Mfr. Model # 3DMA3
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 4 x 4, Mesh Size...More

Angle Stock,304SS,1/8In T,1 1/2InLeg,7ft
  • GRAINGER APPROVED VENDOR
  • Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft
  • Item # 4YTN1
  • Mfr. Model # 4YTN1
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 1/2...More

Sheet Stck,24 In. W,48 In. L,0.188 In. T
  • GRAINGER APPROVED VENDOR
  • Sheet Stck, 24 In. W, 48 In. L, 0.188 In. T
  • Item # 1UTT7
  • Mfr. Model # 1UTT7
  • Sheet Stock, PETG, Film Masked, Clear Color, Width 24 In., Length 48 In., Thickness 0.188 In., Thickness...More

Tube,UHMW,1/2 IDx1 In OD,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Tube, UHMW, 1/2 IDx1 In OD, 6 Ft L
  • Item # 1UWV5
  • Mfr. Model # 1UWV5
  • Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 1/2 In, Outside Dia 1 In, Wall...More

Square Tube,.AL,1 3/4 In Inside Sq,6 ft
  • GRAINGER APPROVED VENDOR
  • Square Tube, .AL, 1 3/4 In Inside Sq, 6 ft
  • Item # 6ALP1
  • Mfr. Model # 6ALP1
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 2", Inside Square 1 3/4", Wall...More

Rod,SS,304,1 In Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, SS, 304,1 In Dia x 3 Ft L
  • Item # 2EXH7
  • Mfr. Model # 2EXH7
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 In, Length 3 Ft, Unpolished...More

Square Rod,Nylon 6/6,White,1/2 In x 4 Ft
  • GRAINGER APPROVED VENDOR
  • Square Rod, Nylon 6/6, White, 1/2 In x 4 Ft
  • Item # 2XNF6
  • Mfr. Model # 2XNF6
  • Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 1/2 In Square, Length 4 Ft, Square...More

Blank Stock,Rec,304SS,1/4Tx1 1/4 Inx6 ft
  • GRAINGER APPROVED VENDOR
  • Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft
  • Item # 4YTZ9
  • Mfr. Model # 4YTZ9
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 1/4 In,...More

Tube,UHMW,3/8 IDx3/4 In OD,6 Ft
  • GRAINGER APPROVED VENDOR
  • Tube, UHMW, 3/8 IDx3/4 In OD, 6 Ft
  • Item # 1UWV8
  • Mfr. Model # 1UWV8
  • Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 3/8 In, Outside Dia 3/4 In, Wall...More

Rod,Copper,110,1/2 Dia x 3 Ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Copper, 110,1/2 Dia x 3 Ft L
  • Item # 2AUD6
  • Mfr. Model # CURD00005
  • Rod Stock, General Purpose, Copper, Alloy Type 110, Diameter 1/2 In, Length 3 Ft, Mill Finish, Temper Hard,...More

Sheet,Perf,Al,40x36,20ga,0.125In Dia,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, Al, 40x36,20ga, 0.125In Dia, Rnd
  • Item # 5PDC6
  • Mfr. Model # PA3203604001080316
  • Perforated Sheet, Aluminum, 3003, 20 Gauge, Finish Mill, Hole Shape Round, Hole Pattern Staggered, Hole Dia....More

Hex Rod,Steel,1018,1 1/4 In Hex x 3 Ft
  • GRAINGER APPROVED VENDOR
  • Hex Rod, Steel, 1018,1 1/4 In Hex x 3 Ft
  • Item # 2AVG1
  • Mfr. Model # 2AVG1
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 1018, Hex Size 1 1/4 In, Length 3 Ft, Unpolished Finish,...More

Foil Sheet,Alum,10 3/4x12 In,Pk500
  • GRAINGER APPROVED VENDOR
  • Foil Sheet, Alum, 10 3/4x12 In, Pk500
  • Item # 4UGH7
  • Mfr. Model # 4UGH7
  • Foil Sheet, Aluminum, 1100 Series, Thickness 0.0006 In., Width 10-3/4 In., Length 12 In., Finish Plain,...More

Wire Cloth,304,24 Mesh,0.0140 dia.,48x48
  • GRAINGER APPROVED VENDOR
  • Wire Cloth, 304,24 Mesh, 0.0140 dia., 48x48
  • Item # 3DNT8
  • Mfr. Model # 3DNT8
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 24 x 24, Mesh Size...More

Felt Sheet,Poly,1/4 In T,72 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, Poly, 1/4 In T, 72 x 120 In
  • Item # 2HUZ9
  • Mfr. Model # 2HUZ9
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In,...More

Results per page: 16 | 32 | 48