Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

156 Results Found that Include 610 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Serrated Surface Swaged Grating, 288" Span, 4" Cross&#
Clear Sheet Stock, Bullet Resistant Level 1 Polycarbonate
  • LEXGARD MP750
  • Clear Sheet Stock, Bullet Resistant Level 1 Polycarbonate Polycarbonate Sheet Stock
  • Item # 2XRK4
  • Mfr. Model # 2XRK4
  • Sheet Stock, Polycarbonate, Bullet Resistant Level 1, Clear Color, Width 24 In., Length 48 In., Thickness...More

Metal Assortment,Alum/Brass/Copper
Cork Sheet,Fiber Board,1/2 x48x96 In,PK5
Light Gray Micro-Mesh Grating, Corvex®, Polyester Resin Type
Rod,Brass,360,2 Dia x 6 Ft L
  • GRAINGER APPROVED
  • Rod, Brass, 360,2 Dia x 6 Ft L Rod,Brass,360,2 Dia x 6 Ft L
  • Item # 2ABN6
  • Mfr. Model # BR360/2-72
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 2 In, Length 6 Ft, Mill Finish, Temper Half Hard,...More

Dark Gray Molded Grating, Corvex®, Polyester Resin Type,
Flap Seal,Coex,328 Ft.
  • TRIM LOK INC
  • Flap Seal, Coex, 328 Ft. Flap Seal,Coex,328 Ft.
  • Item # 44M859
  • Mfr. Model # DDA1501-328
  • Seal, Style Flap, Fits Edge 0.98 In., Leg Length 0.422 In., Overall Height 0.945 In., Overall Width 0.445...More

Rubber Seal,Rectangle,0.75 In W,500 Ft
Air Hard Flat Stock,A2,4In Wx36In L
  • GRAINGER APPROVED
  • Air Hard Flat Stock, A2,4In Wx36In L Air Hard Flat Stock,A2,4In Wx36In L
  • Item # 33D117
  • Mfr. Model # A2246
  • Air Hard Flat Stock, Steel Material, Width 4 In., Thickness 2 In., Finish RMS 45 Max, Length 36 In., Length...More

Air Hard Flat Stock,A2,6In Wx36In L
  • GRAINGER APPROVED
  • Air Hard Flat Stock, A2,6In Wx36In L Air Hard Flat Stock,A2,6In Wx36In L
  • Item # 33D109
  • Mfr. Model # A211266
  • Air Hard Flat Stock, Steel Material, Width 6 In., Thickness 1-1/2 In., Finish RMS 45 Max, Length 36 In.,...More

Rod,Alloy,4140,3 1/2 In D x 6 Ft,BHN 241
  • GRAINGER APPROVED
  • Rod, Alloy, 4140,3 1/2 In D x 6 Ft, BHN 241 Rod,Alloy,4140,3 1/2 In D x 6 Ft,BHN 241
  • Item # 2AHT1
  • Mfr. Model # 2AHT1
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 3 1/2 In, Length 6 Ft, Unpolished Finish,...More

Oil Hard Flat Stock,O1,8In Wx36In L
  • GRAINGER APPROVED
  • Oil Hard Flat Stock, O1,8In Wx36In L Oil Hard Flat Stock,O1,8In Wx36In L
  • Item # 33E739
  • Mfr. Model # O111286
  • Oil Hard Flat Stock, Steel Material, Width 8 In., Thickness 1-1/2 In., Finish RMS 45 Max, Length 36 In.,...More

Rod,Alloy Steel,8620,4 In Dia x 6 Ft L
  • GRAINGER APPROVED
  • Rod, Alloy Steel, 8620,4 In Dia x 6 Ft L Rod,Alloy Steel,8620,4 In Dia x 6 Ft L
  • Item # 2ARE4
  • Mfr. Model # 2ARE4
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 8620, Diameter 4 In, Length 6 Ft, Unpolished Finish,...More

Rod,Alloy,4140,4 In Dia x 6 Ft L,BHN 241
  • GRAINGER APPROVED
  • Rod, Alloy, 4140,4 In Dia x 6 Ft L, BHN 241 Rod,Alloy,4140,4 In Dia x 6 Ft L,BHN 241
  • Item # 2AHT2
  • Mfr. Model # 2AHT2
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 4140, Diameter 4 In, Length 6 Ft, Unpolished Finish,...More

  • GRAINGER APPROVED
  • Bar Stock Bar Stock
  • Multiple product options available

    Multiple product options available

Bar,Rect,Stl,1018,3 x 5 In,6 Ft L
  • GRAINGER APPROVED
  • Bar, Rect, Stl, 1018,3 x 5 In, 6 Ft L 6 Ft Length Rectangular Bar
  • Item # 2AHF9
  • Mfr. Model # 2AHF9
  • Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3 In, Width 5 In, Length 6 Ft,...More

Rod,Cast Iron,CL 40,6 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, Cast Iron, CL 40,6 In Dia x 3 Ft L Rod,Cast Iron,CL 40,6 In Dia x 3 Ft L
  • Item # 2AHP9
  • Mfr. Model # 2AHP9
  • Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 6 In, Length 3 Ft, Unpolished...More

Air Hard Flat Stock,A2,5In Wx36In L
  • GRAINGER APPROVED
  • Air Hard Flat Stock, A2,5In Wx36In L Air Hard Flat Stock,A2,5In Wx36In L
  • Item # 33D107
  • Mfr. Model # A211256
  • Air Hard Flat Stock, Steel Material, Width 5 In., Thickness 1-1/2 In., Finish RMS 45 Max, Length 36 In.,...More

Rod,Alloy Steel,8620,3 1/2 In Dia x 6 Ft
  • GRAINGER APPROVED
  • Rod, Alloy Steel, 8620,3 1/2 In Dia x 6 Ft Rod,Alloy Steel,8620,3 1/2 In Dia x 6 Ft
  • Item # 2ARE3
  • Mfr. Model # 2ARE3
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 8620, Diameter 3 1/2 In, Length 6 Ft, Unpolished Finish,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More