Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

116 Results Found that Include 116 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Serrated Surface Swaged Grating, 144" Span, 4" Cross&#
Smooth Surface Welded Grating, 36" Span, 36" Width,&#x
Serrated Surface Swaged Grating, 288" Span, 4" Cross&#
Mesh,1/2in. x 1in.,24in. W,Black
Smooth Surface Swaged Grating, 144" Span, 4" Cross
Smooth Surface Swaged Grating, 288" Span, 4" Cross
Mesh,1-1/2in.,48in. W,Light Gray
Smooth Surface Swaged Grating, 144" Span, 4" Cross
Mesh,1in.,48in. W,Light Gray
  • GRAINGER APPROVED
  • Mesh, 1in., 48in. W, Light Gray Mesh,1in.,48in. W,Light Gray
  • Item # 38ML15
  • Mfr. Model # 12100ME105G-48x96
  • PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1 In., Wire Dia. 0.105 In., Width 48 In., Length 96...More

Mesh,1-1/2in.,24in. W,Black
  • GRAINGER APPROVED
  • Mesh, 1-1/2in., 24in. W, Black Mesh,1-1/2in.,24in. W,Black
  • Item # 38ML04
  • Mfr. Model # 12150ME063/100
  • PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1-1/2 In., Wire Dia. 0.063 In., Width 24 In.,...More

Mesh,1in.,72in. W,Black
  • GRAINGER APPROVED
  • Mesh, 1in., 72in. W, Black Mesh,1in.,72in. W,Black
  • Item # 38MH31
  • Mfr. Model # 12100ME105-72x1200
  • PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1 In., Wire Dia. 0.105 In., Width 72 In., Length...More

Smooth Surface Swaged Grating, 288" Span, 4" Cross
Mesh,1-1/2in.,24in. W,Red
  • GRAINGER APPROVED
  • Mesh, 1-1/2in., 24in. W, Red Mesh,1-1/2in.,24in. W,Red
  • Item # 38MC60
  • Mfr. Model # 12150ME063R100
  • PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1-1/2 In., Wire Dia. 0.063 In., Width 24 In.,...More

Mesh,1/2in.,48in. W,Light Gray
Smooth Surface Swaged Grating, 288" Span, 4" Cross
Smooth Surface Swaged Grating, 288" Span, 4" Cross
Serrated Surface Welded Grating, 144" Span, 24" Width,
Smooth Surface Welded Grating, 144" Span, 24" Width,&#
Smooth Surface Welded Grating, 144" Span, 24" Width,&#
Smooth Surface Welded Grating, 48" Span, 24" Width,&#x
Mesh,1in.,48in. W,Black
  • GRAINGER APPROVED
  • Mesh, 1in., 48in. W, Black Mesh,1in.,48in. W,Black
  • Item # 38MD98
  • Mfr. Model # 12100ME080-48x1200
  • PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1 In., Wire Dia. 0.080 In., Width 48 In., Length...More

Serrated Surface Swaged Grating, 288" Span, 4" Cross&#
Serrated Surface Swaged Grating, 144" Span, 4" Cross&#
Serrated Surface Swaged Grating, 288" Span, 4" Cross&#
Mesh,1in.,24in. W,Black
  • GRAINGER APPROVED
  • Mesh, 1in., 24in. W, Black Mesh,1in.,24in. W,Black
  • Item # 38MF31
  • Mfr. Model # 12100ME063-24x1200
  • PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1 In., Wire Dia. 0.063 In., Width 24 In., Length...More

Mesh,1in.,60in. W,Black
  • GRAINGER APPROVED
  • Mesh, 1in., 60in. W, Black Mesh,1in.,60in. W,Black
  • Item # 38ML25
  • Mfr. Model # 12100ME105-60x1200
  • PVC Coated Mesh, Material Pre-Galv Welded Wire, Mesh Size 1 In., Wire Dia. 0.105 In., Width 60 In., Length...More

Smooth Surface Swaged Grating, 288" Span, 4" Cross
Smooth Surface Welded Grating, 144" Span, 24" Width,&#
Smooth Surface Welded Grating, 120" Span, 24" Width,&#
Smooth Surface Swaged Grating, 144" Span, 4" Cross
Smooth Surface Swaged Grating, 288" Span, 4" Cross
Serrated Surface Swaged Grating, 144" Span, 4" Cross&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More