Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

114 Results Found that Include 117 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Rod,Alum,1/4in Dia. x 36In. L,PK4
  • K&S PRECISION METALS
  • Round Rod, Alum, 1/4in Dia. x 36In. L, PK4 Round Rod,Alum,1/4in Dia. x 36In. L,PK4
  • Item # 16NH98
  • Mfr. Model # 3055
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 1/4 In., Length 36 In., Mill Finish,...More

Flat,Copper,1/40 x 6 x 12 In
  • GRAINGER APPROVED
  • Flat, Copper, 1/40 x 6 x 12 In Flat,Copper,1/40 x 6 x 12 In
  • Item # 15V235
  • Mfr. Model # 01217
  • Sheet Metal, Flat, Copper, Thickness 1/40 In., Width 6 In., Length 12 In., Mill Finish, Temper Half Hard,...More

Screen,SS,52 x 52 Mesh,48 1/2x59 3/4 In
  • GRAINGER APPROVED
  • Screen, SS, 52 x 52 Mesh, 48 1/2x59 3/4 In Screen,SS,52 x 52 Mesh,48 1/2x59 3/4 In
  • Item # 3DHL7
  • Mfr. Model # 3DHL7
  • Vibratory Hook Screen, Plain Weave, 304 Stainless Steel Screen Material, Galvanized Steel Frame Material,...More

Strip,SS,0.025x 3/4 In,1 ft,PK6
  • GRAINGER APPROVED
  • Strip, SS, 0.025x 3/4 In, 1 ft, PK6 Strip,SS,0.025x 3/4 In,1 ft,PK6
  • Item # 5MWR0
  • Mfr. Model # 7165
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 3/4 In, Length...More

Brass Strip,0.016 x3/4 In,1 ft,PK10
  • GRAINGER APPROVED
  • Brass Strip, 0.016 x3/4 In, 1 ft, PK10 Brass Strip,0.016 x3/4 In,1 ft,PK10
  • Item # 5MWJ8
  • Mfr. Model # 233
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.016 In, Width 3/4 In, Length 1 ft.,...More

Strip,SS,0.025x 1 In,1 ft,PK4
  • GRAINGER APPROVED
  • Strip, SS, 0.025x 1 In, 1 ft, PK4 Strip,SS,0.025x 1 In,1 ft,PK4
  • Item # 5MWR1
  • Mfr. Model # 7167
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 1 In, Length 1...More

Rod,302 SS,3/32 In,1 ft,PK12
  • GRAINGER APPROVED
  • Rod, 302 SS, 3/32 In, 1 ft, PK12 Rod,302 SS,3/32 In,1 ft,PK12
  • Item # 5MWN5
  • Mfr. Model # 7133
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 302, Diameter 3/32 In, Length 1 ft., Unpolished...More

Screen,SS,18 x 18 Mesh,54 3/8x39 1/2 In
  • GRAINGER APPROVED
  • Screen, SS, 18 x 18 Mesh, 54 3/8x39 1/2 In Screen,SS,18 x 18 Mesh,54 3/8x39 1/2 In
  • Item # 3DGJ1
  • Mfr. Model # 3DGJ1
  • Vibratory Hook Screen, Plain Weave, 304 Stainless Steel Screen Material, Galvanized Steel Frame Material,...More

Brass Strip,0.016 x1/2 In,1 ft,PK15
  • GRAINGER APPROVED
  • Brass Strip, 0.016 x1/2 In, 1 ft, PK15 Brass Strip,0.016 x1/2 In,1 ft,PK15
  • Item # 5MWJ6
  • Mfr. Model # 231
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.016 In, Width 1/2 In, Length 1 ft.,...More

Flat,Copper,12 x 18 In
  • GRAINGER APPROVED
  • Flat, Copper, 12 x 18 In Flat,Copper,12 x 18 In
  • Item # 15V236
  • Mfr. Model # 6540
  • Sheet Metal, Flat, Copper, Thickness 0.016 In., Width 12 In., Length 18 In., Mill Finish, Temper Half Hard,...More

Flat,Copper,.016 x 6 x 12 In
  • GRAINGER APPROVED
  • Flat, Copper, .016 x 6 x 12 In Flat,Copper,.016 x 6 x 12 In
  • Item # 15V234
  • Mfr. Model # 01218
  • Sheet Metal, Flat, Copper, Thickness .016 In., Width 6 In., Length 12 In., Mill Finish, Temper Half Hard,...More

Rod,302 SS,1/16 In,1 ft,PK16
  • GRAINGER APPROVED
  • Rod, 302 SS, 1/16 In, 1 ft, PK16 Rod,302 SS,1/16 In,1 ft,PK16
  • Item # 5MWN4
  • Mfr. Model # 7131
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 302, Diameter 1/16 In., Length 1 ft., Unpolished...More

Rod,302 SS,1/8 In,1 ft,PK10
  • GRAINGER APPROVED
  • Rod, 302 SS, 1/8 In, 1 ft, PK10 Rod,302 SS,1/8 In,1 ft,PK10
  • Item # 5MWN6
  • Mfr. Model # 7135
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 302, Diameter 1/8 In, Length 1 ft., Unpolished...More

Screen,304 SS,34 x 34 Mesh,39 x 83 In
  • GRAINGER APPROVED
  • Screen, 304 SS, 34 x 34 Mesh, 39 x 83 In Screen,304 SS,34 x 34 Mesh,39 x 83 In
  • Item # 3GKZ5
  • Mfr. Model # 3GKZ5
  • Gyratory Replacement Screen, Plain Weave, 304 Stainless Steel Screen Material, Woven Cotton Webbing Frame...More

Strip,SS,0.018x 1/2 In,1 ft,PK10
  • GRAINGER APPROVED
  • Strip, SS, 0.018x 1/2 In, 1 ft, PK10 Strip,SS,0.018x 1/2 In,1 ft,PK10
  • Item # 5MWP6
  • Mfr. Model # 7157
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.018 In., Width 1/2 In.,...More

Sht Metal Strip,Brass,260,6in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Brass, 260,6in W x 12in Sht Metal Strip,Brass,260,6in W x 12in
  • Item # 16TD97
  • Mfr. Model # 16408
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .040, Width 6 In., Length 12 In., Mill...More

Square Tube,Brass,1/8In x 1ft,PK12
  • K&S PRECISION METALS
  • Square Tube, Brass, 1/8In x 1ft, PK12 Square Tube,Brass,1/8In x 1ft,PK12
  • Item # 16NH17
  • Mfr. Model # 151
  • Square Tube, General Purpose, Brass, Alloy Type 260, Diameter 1/8 In. x 1/8 In., Length 1 ft., Mill Finish,...More

Sht Metal Strip,Brass,260,6in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Brass, 260,6in W x 12in Sht Metal Strip,Brass,260,6in W x 12in
  • Item # 16TA93
  • Mfr. Model # 16404
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .016, Width 6 In., Length 12 In., Mill...More

Tube,Round,Aluminum,5/16 in.,PK4
  • Tube, Round, Aluminum, 5/16 in., PK4 Tube,Round,Aluminum,5/16 in.,PK4
  • Item # 16NH54
  • Mfr. Model # 3062
  • Tube, Round, Aluminum, Alloy Type 6061-T6, 5/16 In. Outside Square, Wall Thickness 3/64 In., Length 12 In.,...More

Tube,Square,Alum,3/32 in. Out Square,PK7
  • K&S PRECISION METALS
  • Tube, Square, Alum, 3/32 in. Out Square, PK7 Tube,Square,Alum,3/32 in. Out Square,PK7
  • Item # 16NH31
  • Mfr. Model # 3010
  • Tube, Square, Aluminum, Alloy Type 3003, 3/32 In. Outside Square, 0.066 In. x 0.066 In. Inside Square, Wall...More

Tube,Square,Alum,5/32 in. Out Square,PK6
  • K&S PRECISION METALS
  • Tube, Square, Alum, 5/32 in. Out Square, PK6 Tube,Square,Alum,5/32 in. Out Square,PK6
  • Item # 16NH33
  • Mfr. Model # 3012
  • Tube, Square, Aluminum, Alloy Type 3003, 5/32 In. Outside Square, 0.128 In. x 0.128 In. Inside Square, Wall...More

Round Rod,Alum,1/2in Dia. x 12 In. L,PK3
  • K&S PRECISION METALS
  • Round Rod, Alum, 1/2in Dia. x 12 In. L, PK3 Round Rod,Alum,1/2in Dia. x 12 In. L,PK3
  • Item # 16NH51
  • Mfr. Model # 3048
  • Round Rod, General Purpose, Aluminum, Alloy Type 6061-T6, Diameter 1/2 In., Length 12 In., Mill Finish,...More

Tube,Round,Aluminum,1/4 in.,PK4
  • Tube, Round, Aluminum, 1/4 in., PK4 Tube,Round,Aluminum,1/4 in.,PK4
  • Item # 16NH38
  • Mfr. Model # 3031
  • Tube, Round, Aluminum, Alloy Type 6061-T6, 1/4 In. Outside Square, Wall Thickness 1/32 In., Length 12 In.,...More

Strip,SS,0.018x 1 In,1 ft,PK6
  • GRAINGER APPROVED
  • Strip, SS, 0.018x 1 In, 1 ft, PK6 Strip,SS,0.018x 1 In,1 ft,PK6
  • Item # 5MWP8
  • Mfr. Model # 7161
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.018 In, Width 1 In, Length 1...More

Brass Rod,0.094 In Diax1 ft,PK16
  • GRAINGER APPROVED
  • Brass Rod, 0.094 In Diax1 ft, PK16 Brass Rod,0.094 In Diax1 ft,PK16
  • Item # 5MWH8
  • Mfr. Model # 163
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.094 In, Length 1 ft., Mill Finish, Temper Half...More

Strip,SS,0.025x 1/2 In,1 ft,PK8
  • GRAINGER APPROVED
  • Strip, SS, 0.025x 1/2 In, 1 ft, PK8 Strip,SS,0.025x 1/2 In,1 ft,PK8
  • Item # 5MWP9
  • Mfr. Model # 7163
  • Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.025 In, Width 1/2 In, Length...More

Brass Rod,0.125 In Diax1 ft,PK10
  • GRAINGER APPROVED
  • Brass Rod, 0.125 In Diax1 ft, PK10 Brass Rod,0.125 In Diax1 ft,PK10
  • Item # 5MWH9
  • Mfr. Model # 164
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.125 In, Length 1 ft., Mill Finish, Temper Half...More

Brass Strip,0.016 x1 In,1 ft,PK10
  • GRAINGER APPROVED
  • Brass Strip, 0.016 x1 In, 1 ft, PK10 Brass Strip,0.016 x1 In,1 ft,PK10
  • Item # 5MWJ7
  • Mfr. Model # 232
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.016 In, Width 1 In, Length 1 ft., Mill...More

Screen,304 SS,24 x 24 Mesh,30 In Dia
  • GRAINGER APPROVED
  • Screen, 304 SS, 24 x 24 Mesh, 30 In Dia Screen,304 SS,24 x 24 Mesh,30 In Dia
  • Item # 3AGX2
  • Mfr. Model # 3AGX2
  • Pretension Screen, Plain Weave, 304 Stainless Steel Screen Material, 304 Stainless Steel Frame Material, Mesh...More

Brass Rod,0.156 In Diax1 ft,PK8
  • GRAINGER APPROVED
  • Brass Rod, 0.156 In Diax1 ft, PK8 Brass Rod,0.156 In Diax1 ft,PK8
  • Item # 5MWJ0
  • Mfr. Model # 165
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.156 In, Length 1 ft., Mill Finish, Temper Half...More

Screen,304 SS,72 x 72 Mesh,59 x 83 In
  • GRAINGER APPROVED
  • Screen, 304 SS, 72 x 72 Mesh, 59 x 83 In Screen,304 SS,72 x 72 Mesh,59 x 83 In
  • Item # 3GMP3
  • Mfr. Model # 3GMP3
  • Gyratory Replacement Screen, Plain Weave, 304 Stainless Steel Screen Material, Woven Cotton Webbing Frame...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More