Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

550 Results Found that Include 871 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Trim Seal,Alum Clip,0.42 In W,25 Ft
  • TRIM LOK INC
  • Trim Seal, Alum Clip, 0.42 In W, 25 FtTrim Seal,Alum Clip,0.42 In W,25 Ft
  • Item # 10D009
  • Mfr. Model # 3100B3X1/4C-25
  • Edge Grip Seal, Weatherproofing Seal, EPDM Seal with Vinyl Grip, Groove Width 0.25 In., Groove Depth 0.5 In.,...More

Blank Stock,Rect,SS,1/4Tx1 1/2 In Wx6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ftBlank Stock,Rect,SS,1/4Tx1 1/2 In Wx6 ft
  • Item # 4YTU8
  • Mfr. Model # 4YTU8
  • Rectangular Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1/4 In.,...More

Rod,Aluminum,6061,3 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Aluminum, 6061,3 In Dia x 1 Ft LRod,Aluminum,6061,3 In Dia x 1 Ft L
  • Item # 2EYG2
  • Mfr. Model # 2EYG2
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 3 In, Length 1 Ft, Unpolished Finish,...More

Sheet,Perf,Stl,40x36,16 ga,0.188 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,16 ga, 0.188 Dia, RndSheet,Perf,Stl,40x36,16 ga,0.188 Dia,Rnd
  • Item # 5PDE9
  • Mfr. Model # PCR163604003160516
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Sheet Stck,24 In. W,48 In. L,0.250 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 24 In. W, 48 In. L, 0.250 In. TABS Sheet Stock
  • Item # 1ZBT6
  • Mfr. Model # 1ZBT6
  • Sheet Stock, ABS, Thermoformable, Black Color, Width 24 In., Length 48 In., Thickness 0.250 In., Thickness...More

FiberPlate,Grit,Poly,Gry,1/8 x 24 x24 In
  • FIBERPLATE
  • FiberPlate, Grit, Poly, Gry, 1/8 x 24 x24 InFiberPlate,Grit,Poly,Gry,1/8 x 24 x24 In
  • Item # 4ATE6
  • Mfr. Model # 870040
  • Plate Stock, With Grit, Premium Polyester, Dark Gray Color, Thickness (Decimal) 0.125 In, Width 24 In, Length...More

Trim Seal,Alum Clip,0.3 In W,25 Ft
  • TRIM LOK INC
  • Trim Seal, Alum Clip, 0.3 In W, 25 FtTrim Seal,Alum Clip,0.3 In W,25 Ft
  • Item # 10C999
  • Mfr. Model # 3100B3X1/8A-25
  • Edge Grip Seal, Weatherproofing Seal, EPDM Seal with Vinyl Grip, Groove Width 0.125 In., Groove Depth 0.563...More

Trim Seal,Alum Clip,0.3 In W,25 Ft
  • TRIM LOK INC
  • Trim Seal, Alum Clip, 0.3 In W, 25 FtTrim Seal,Alum Clip,0.3 In W,25 Ft
  • Item # 10D042
  • Mfr. Model # 4100B3X1/8C-25
  • Edge Grip Seal, Weatherproofing Seal, EPDM Seal with Vinyl Grip, Groove Width 0.125 In., Groove Depth 0.563...More

Locking Gasket,1.1 In W,25 Ft
  • TRIM LOK INC
  • Locking Gasket, 1.1 In W, 25 FtLocking Gasket,1.1 In W,25 Ft
  • Item # 10G547
  • Mfr. Model # LK1179-25
  • Window Locking Gasket, Style Double Piece (requires key), Material EPDM, Fits Edge .093 - .14 In., Fits Glass...More

Sq Tube,304SS,2 OD Sq x 1 7/8 ID Sq,6 ft
  • GRAINGER APPROVED
  • Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ftSq Tube,304SS,2 OD Sq x 1 7/8 ID Sq,6 ft
  • Item # 4YUJ8
  • Mfr. Model # 4YUJ8
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 2 In Outside Square, 1 7/8 In Inside Square,...More

Angle Stock,304SS,1/8 In T,2 In Leg,7 ft
  • GRAINGER APPROVED
  • Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 ftAngle Stock,304SS,1/8 In T,2 In Leg,7 ft
  • Item # 4YTN2
  • Mfr. Model # 4YTN2
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 2 In,...More

Trim Seal,Alum Clip,0.3 In W,25 Ft
  • TRIM LOK INC
  • Trim Seal, Alum Clip, 0.3 In W, 25 FtTrim Seal,Alum Clip,0.3 In W,25 Ft
  • Item # 10D036
  • Mfr. Model # 4100B3X1/8A-25
  • Edge Grip Seal, Weatherproofing Seal, EPDM Seal with Vinyl Grip, Groove Width 0.125 In., Groove Depth 0.563...More

Trim Seal,Alum Clip,0.23 In W,25 Ft
  • TRIM LOK INC
  • Trim Seal, Alum Clip, 0.23 In W, 25 FtTrim Seal,Alum Clip,0.23 In W,25 Ft
  • Item # 10D034
  • Mfr. Model # 4100B3X1/16A-25
  • Edge Grip Seal, Weatherproofing Seal, EPDM Seal with Vinyl Grip, Groove Width 0.063 In., Groove Depth 0.563...More

Rubber Seal,D-Section,0.75 In W,25 Ft
Water Hard Drill Rod,W1,1-1/4,1.25 In
  • GRAINGER APPROVED
  • Water Hard Drill Rod, W1,1-1/4,1.25 InWater Hard Drill Rod,W1,1-1/4,1.25 In
  • Item # 33E767
  • Mfr. Model # W1D1-146
  • Water Hard, Drill Rod, Steel Material, Fractional Size 1-1/4 In., Decimal Equivalent 1.2500 In., Dia....More

Rod,Steel,1018,2 1/8 In Dia x1 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 1018,2 1/8 In Dia x1 Ft LRod,Steel,1018,2 1/8 In Dia x1 Ft L
  • Item # 2HJG9
  • Mfr. Model # 2HJG9
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 1/8 In, Length 1 Ft, Unpolished Finish,...More

Angle,Steel,1/4 In T,2 1/2 In Leg,6 Ft
  • GRAINGER APPROVED
  • Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 FtAngle,Steel,1/4 In T,2 1/2 In Leg,6 Ft
  • Item # 2AUT6
  • Mfr. Model # 2AUT6
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 2-1/2 In.,...More

Hex Rod,Carbon Stl,12L14,1 In Hexx6 Ft L
  • GRAINGER APPROVED
  • Hex Rod, Carbon Stl, 12L14,1 In Hexx6 Ft LHex Rod,Carbon Stl,12L14,1 In Hexx6 Ft L
  • Item # 2HJW5
  • Mfr. Model # 2HJW5
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 1 In, Length 6 Ft, Unpolished Finish,...More

Expanded Sheet,Flat,Stl,8 x 4 ft,1/2-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#16Expanded Sheet,Flat,Stl,8 x 4 ft,1/2-#16
  • Item # 5PAX9
  • Mfr. Model # ECRF#16480960102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Flat Stock,Steel,4140,1/2x1 1/2 In,3 Ft
  • GRAINGER APPROVED
  • Flat Stock, Steel, 4140,1/2x1 1/2 In, 3 FtFlat Stock,Steel,4140,1/2x1 1/2 In,3 Ft
  • Item # 2HKG1
  • Mfr. Model # 2HKG1
  • Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/2 In, Width 1 1/2 In, Length 3 Ft,...More

Expanded Sheet,Flat,Stl,8 x4 ft,1-1/2-#9
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 8 x4 ft, 1-1/2-#9Expanded Sheet,Flat,Stl,8 x4 ft,1-1/2-#9
  • Item # 5PAY6
  • Mfr. Model # ECRF#9480960112
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Flat Stock,Steel,4140,3/8 x 2 In,3 Ft L
  • GRAINGER APPROVED
  • Flat Stock, Steel, 4140,3/8 x 2 In, 3 Ft LFlat Stock,Steel,4140,3/8 x 2 In,3 Ft L
  • Item # 2HKE9
  • Mfr. Model # 2HKE9
  • Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 3/8 In, Width 2 In, Length 3 Ft,...More

Wire Cloth,304,6 Mesh,0.0280 dia.,36x36
  • GRAINGER APPROVED
  • Wire Cloth, 304,6 Mesh, 0.0280 dia., 36x36Wire Cloth,304,6 Mesh,0.0280 dia.,36x36
  • Item # 3AKF7
  • Mfr. Model # 3AKF7
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 6 x 6, Mesh Size...More

Wire Cloth,304,4 Mesh,0.0350 dia.,36x36
  • GRAINGER APPROVED
  • Wire Cloth, 304,4 Mesh, 0.0350 dia., 36x36Wire Cloth,304,4 Mesh,0.0350 dia.,36x36
  • Item # 3AKF6
  • Mfr. Model # 3AKF6
  • Wire Cloth, Plain Weave, Stainless Steel Material, Alloy Type 304, Plain Finish, Mesh Size 4 x 4, Mesh Size...More

Bar Grating,Smooth,12.13in.W x 1.25in.H
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More