Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

310 Results Found that Include 479 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
U Channel,UHMW,47/64 Leg,1 1/4 Inx10 Ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • U Channel, UHMW, 47/64 Leg, 1 1/4 Inx10 Ft U Channel,UHMW,47/64 Leg,1 1/4 Inx10 Ft
  • Item # 2NJC6
  • Mfr. Model # 2NJC6
  • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 39/64 In., Outside Leg Length...More

  • Category : Plastic U-Shaped Channel Stock
Angle Stock,304SS,1/8In T,1 1/2InLeg,7ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft Angle Stock,304SS,1/8In T,1 1/2InLeg,7ft
  • Item # 4YTN1
  • Mfr. Model # 4YTN1
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 1 1/2...More

  • Category : Stainless Steel Angle Stock
Clear Sheet Stock, Film Masked PETG
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clear Sheet Stock, Film Masked PETG PETG Sheet Stock
  • Item # 1UTU4
  • Mfr. Model # 1UTU4
  • Sheet Stock, PETG, Film Masked, Clear Color, Width 48 In., Length 48 In., Thickness 0.078 In., Thickness...More

  • Category : Plastic Sheets, Film, and Flat Stock
Air Hard Flat Stock,A2,3/4 In Wx36 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Air Hard Flat Stock, A2,3/4 In Wx36 In L Air Hard Flat Stock,A2,3/4 In Wx36 In L
  • Item # 33J115
  • Mfr. Model # A214346
  • Air Hard Flat Stock, Steel Material, Width 3/4 In., Thickness 1/4 In.Finish RMS 45 Max, Length 36 In., Length...More

  • Category : Flat Stock
Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • Item # 16NJ07
  • Mfr. Model # 7144
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 3/8 In., Length 36 In., Mill Finish,...More

  • Category : Stainless Steel Rod Stock
Foam Sheet,300135 Poly,Charcoal,2x24x24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Foam Sheet, 300135 Poly, Charcoal, 2x24x24 Foam Sheet, 300135 Polyurethane
  • Item # 5GCZ2
  • Mfr. Model # 5GCZ2
  • Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 2 In, Width 24 In, Length 24 In, Finish Smooth...More

  • Category : Foam Blanks, Flats, Bars, Plates, and Sheet Stock
Rubber,Natural Gum,1 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber, Natural Gum, 1 In Thick, 12 x 12 In Rubber Sheet, Abrasion Resistant, 40A
  • Item # 1XWD4
  • Mfr. Model # 387-1A
  • Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1 In, Width 12 In, Length...More

  • Category : Rubber Sheets and Strips
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Foil Roll Foil Roll
  • Multiple product options available

    Multiple product options available

  • Category : Aluminum Foil Rolls
Angle Stock,316SS,1/8 In T,1 In Leg,7 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft Angle Stock,316SS,1/8 In T,1 In Leg,7 ft
  • Item # 4YTJ5
  • Mfr. Model # 4YTJ5
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 1/8 In, Leg Length 1 In,...More

  • Category : Stainless Steel Angle Stock
Rubber Seal,Ribbed,0.63 In W,25 Ft
Square Tube,.AL,1 3/4 In Inside Sq,6 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Tube, .AL, 1 3/4 In Inside Sq, 6 ft Square Tube,.AL,1 3/4 In Inside Sq,6 ft
  • Item # 6ALP1
  • Mfr. Model # 6ALP1
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 2", Inside Square 1 3/4", Wall...More

  • Category : Aluminum Square Tube Stock
Black Sheet Stock, Thermoformable ABS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Black Sheet Stock, Thermoformable ABS ABS Sheet Stock
  • Item # 1ZBU2
  • Mfr. Model # 1ZBU2
  • Sheet Stock, ABS, Thermoformable, Black Color, Width 48 In., Length 96 In., Thickness 0.063 In., Thickness...More

  • Category : Plastic Sheets, Film, and Flat Stock
Expanded Sheet,Rsd,Al,8 x4 ft,3/4-#0.051
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Al, 8 x4 ft, 3/4-#0.051 Expanded Sheet,Rsd,Al,8 x4 ft,3/4-#0.051
  • Item # 5PAW7
  • Mfr. Model # EA3S#051480960304
  • Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 8 ft., Width 4 ft.,...More

  • Category : Aluminum Expanded Sheets
Foam Sheet,Adhesive Back,0.188x24x24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Foam Sheet, Adhesive Back, 0.188x24x24 In Foam Sheet, Poron Microcellular Urethane
  • Item # 12M716
  • Mfr. Model # 40-15188-24X24P
  • Foam Sheet, High Performance, Material Poron Microcellular Urethane, Thickness 0.188 In., Width 24 In.,...More

  • Category : Foam Blanks, Flats, Bars, Plates, and Sheet Stock
Clear Film Stock, Standard Grade Polyester
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clear Film Stock, Standard Grade Polyester Polyester Film Stock
  • Item # 2NJF6
  • Mfr. Model # 2NJF6
  • Film Stock, Polyester, Standard Grade, Clear Color, Width 40 In., Length 10 ft., Thickness 0.003 In.,...More

  • Category : Plastic Sheets, Film, and Flat Stock
20 Gauge Perforated Sheet, Round Cane Hole Shape, Decorativ
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 20 Gauge Perforated Sheet, Round Cane Hole Shape, Decorative Hole Pattern 20 Gauge Perforated Sheet, Round Cane Hole Shape, Decorative Hole Pattern
  • Item # 5PDD0
  • Mfr. Model # PA32036040RNDCANE
  • Perforated Sheet, Aluminum, 3003, 20 Gauge, Finish Mill, Hole Shape Round Cane, Hole Pattern Decorative, Hole...More

  • Category : Aluminum Perforated Sheets
Sheet,Perf,Stl,60x36,20 ga,0.500 Dia,Sq
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 60x36,20 ga, 0.500 Dia, Sq Sheet,Perf,Stl,60x36,20 ga,0.500 Dia,Sq
  • Item # 5PDH7
  • Mfr. Model # PCR20360600102SQ
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 60", Width 36",...More

  • Category : Carbon Steel Perforated Sheets
Sheet,Perf,Poly,48x32,0.125T,0.250 D,Rnd
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sheet, Perf, Poly, 48x32,0.125T, 0.250 D, Rnd Sheet,Perf,Poly,48x32,0.125T,0.250 D,Rnd
  • Item # 5PCW9
  • Mfr. Model # GPP113204801040102
  • Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.250", Hole...More

  • Category : Plastic Perforated Sheets
Angle,ISOFR,Gray,1/4 In Th,3 In Leg,5 Ft
  • DYNAFORM
  • Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft Angle,ISOFR,Gray,1/4 In Th,3 In Leg,5 Ft
  • Item # 4ATJ1
  • Mfr. Model # 870430
  • Angle Stock, Angle 90 Degrees , Square Corners, Isopthalic Polyester Fire-Retardant Resin (ISOFR), Smooth...More

  • Category : Fiberglass Angle Stock
Oil Hard Flat Stock,O1,1/2 In Wx36 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Oil Hard Flat Stock, O1,1/2 In Wx36 In L Oil Hard Flat Stock,O1,1/2 In Wx36 In L
  • Item # 33J223
  • Mfr. Model # O138126
  • Oil Hard Flat Stock, Steel Material, Width 1/2 In., Thickness 3/8 In., Finish RMS 45 Max, Length 36 In.,...More

  • Category : Flat Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More