Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

325 Results Found that Include 548 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Edge Guard Black,7/16 In. L,25 Ft.
  • TRIM LOK INC
  • Edge Guard Black, 7/16 In. L, 25 Ft. Edge Guard Black,7/16 In. L,25 Ft.
  • Item # 44M842
  • Mfr. Model # EGB7/16-25
  • Edge Guard, Overall Height 7/16 In., Material Vinyl (PVC), Color Black, Length 25 ft., Min. Temp. Rating...More

Film Stock, Standard Grade
Oil Hard Flat Stock,O1,3/4In Wx18In L
  • GRAINGER APPROVED
  • Oil Hard Flat Stock, O1,3/4In Wx18In L Oil Hard Flat Stock,O1,3/4In Wx18In L
  • Item # 33D796
  • Mfr. Model # O112348
  • Oil Hard Flat Stock, Steel Material, Width 3/4 In., Thickness 1/2 In., Finish RMS 45 Max, Length 18 In.,...More

Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy&#
  • GRAINGER APPROVED
  • Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type
  • Item # 2AUT5
  • Mfr. Model # 2AUT5
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 2 In., Length 6...More

Rubber Seal,Rectangle,0.75 In W,25 Ft
Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • K&S PRECISION METALS
  • Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • Item # 16NJ07
  • Mfr. Model # 7144
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 3/8 In., Length 36 In., Mill Finish,...More

Black Sheet Stock, Thermoformable ABS
  • GRAINGER APPROVED
  • Black Sheet Stock, Thermoformable ABS ABS Sheet Stock
  • Item # 1ZBU2
  • Mfr. Model # 1ZBU2
  • Sheet Stock, ABS, Thermoformable, Black Color, Width 48 In., Length 96 In., Thickness 0.063 In., Thickness...More

Tapered Cork,Trade Size 7,PK80
Wire Cloth,304,Coarse,0.1050 dia.,12x24
16 Gauge Perforated Sheet, Round Hole Shape, Staggered Hole
Tubing,Sq,1015 LCS,2 OD x1/8 In T,6 Ft L
  • GRAINGER APPROVED
  • Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L Tubing,Sq,1015 LCS,2 OD x1/8 In T,6 Ft L
  • Item # 3DRR8
  • Mfr. Model # 3DRR8
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 2 In, Wall Thickness 1/8 In, Length 6...More

Foam Sheet,220 Poly,Charcoal,1 x24x54 In
  • GRAINGER APPROVED
  • Foam Sheet, 220 Poly, Charcoal, 1 x24x54 In Foam Sheet, 220 Polyethylene
  • Item # 5GDK5
  • Mfr. Model # 5GDK5
  • Foam Sheet, Closed Cell, Material 220 Polyethylene, Thickness 1 In, Width 24 In, Length 54 In, Finish Coarse...More

Music Wire,Type 302 SS,8,0.020 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 8,0.020 In Music Wire,Type 302 SS,8,0.020 In
  • Item # 5XE91
  • Mfr. Model # 29020
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 8 American S & W Music...More

Music Wire,Type 302 SS,9,0.022 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 9,0.022 In Music Wire,Type 302 SS,9,0.022 In
  • Item # 5XE92
  • Mfr. Model # 29022
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 9 American S & W Music...More

Rubber Cord,Buna,1/2 In Dia,25 Ft.
  • GRAINGER APPROVED
  • Rubber Cord, Buna, 1/2 In Dia, 25 Ft. Rubber Cord,Buna,1/2 In Dia,25 Ft.
  • Item # 6VFF1
  • Mfr. Model # CSBUNA-1/2-25
  • Rubber Cord Stock, Round, Material Buna, Length 25 Ft., Diameter 1/2 In., Tolerance +/-.012 In., Temperature...More

Sq Tube,304SS,1 1/2 ODx 1 3/8 ID Sq,6 ft
  • GRAINGER APPROVED
  • Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft Sq Tube,304SS,1 1/2 ODx 1 3/8 ID Sq,6 ft
  • Item # 4YUJ7
  • Mfr. Model # 4YUJ7
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 1/2 In Outside Square, 1 3/8 In Inside...More

Angle Stock,316SS,1/8 In T,1 In Leg,7 ft
  • GRAINGER APPROVED
  • Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft Angle Stock,316SS,1/8 In T,1 In Leg,7 ft
  • Item # 4YTJ5
  • Mfr. Model # 4YTJ5
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 316, Thickness 1/8 In, Leg Length 1 In,...More

  • BUNTING BEARINGS
  • Cored Bar Cored Bar
  • Multiple product options available

    Multiple product options available

Rod,Steel,8620,3/4 In Dia x 6 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 8620,3/4 In Dia x 6 Ft L Rod,Steel,8620,3/4 In Dia x 6 Ft L
  • Item # 2KUK9
  • Mfr. Model # 2KUK9
  • Rod Stock, General Purpose, Alloy Steel, Alloy Type 8620, Diameter 3/4 In, Length 6 Ft, Unpolished Finish,...More

Square Tube,.AL,1 1/2 In Inside Sq,6 ft
  • GRAINGER APPROVED
  • Square Tube, .AL, 1 1/2 In Inside Sq, 6 ft Square Tube,.AL,1 1/2 In Inside Sq,6 ft
  • Item # 6ALP4
  • Mfr. Model # 6ALP4
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 3/4", Inside Square 1 1/2",...More

Expanded Sheet,Rsd,Carbon,8 x 4 ft,1-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 8 x 4 ft, 1-#16 Expanded Sheet,Rsd,Carbon,8 x 4 ft,1-#16
  • Item # 5PAZ3
  • Mfr. Model # ECRS#16480960100
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Expanded Sheet,Flat,Stl,8x4 ft,1-1/2-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 8x4 ft, 1-1/2-#16 Expanded Sheet,Flat,Stl,8x4 ft,1-1/2-#16
  • Item # 5PAY0
  • Mfr. Model # ECRF#1648096010102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Expanded Sheet,Rsd,Carbon,8x4 ft,3/4-#13
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#13 Expanded Sheet,Rsd,Carbon,8x4 ft,3/4-#13
  • Item # 5PAZ2
  • Mfr. Model # ECRS#13480960304
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 8 ft., Width 4...More

Wire Cloth,304,24 Mesh,0.0140 dia.,48x48
Wire Cloth,304,4 Mesh,0.0470 dia.,24x24
Sheet,Perf,Poly,48x32,0.063T,0.094 D,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Poly, 48x32,0.063T, 0.094 D, Rnd Sheet,Perf,Poly,48x32,0.063T,0.094 D,Rnd
  • Item # 5PCY2
  • Mfr. Model # GPP163204803320316
  • Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.063", Hole Dia. 0.094", Hole...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More