Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

435 Results Found that Include 659 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Music Wire,Type 302 SS,11,0.026 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 11,0.026 In Music Wire,Type 302 SS,11,0.026 In
  • Item # 5XE94
  • Mfr. Model # 29026
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 11 American S & W Music...More

Angle,Alum.,6063,1/8 In Th,2 In Leg,8 ft
  • GRAINGER APPROVED
  • Angle, Alum., 6063,1/8 In Th, 2 In Leg, 8 ft 90 Degree Angle Stock
  • Item # 6ALZ5
  • Mfr. Model # 6ALZ5
  • 90 Degree Angle Stock, Aluminum, Alloy Type 6063, Thickness 1/8 In., Leg Length 2 In., Length 8 ft., Mill...More

Expanded Sheet,Flat,304SS,2x2 ft,1/2-#18
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, 304SS, 2x2 ft, 1/2-#18 Expanded Sheet,Flat,304SS,2x2 ft,1/2-#18
  • Item # 5PCU3
  • Mfr. Model # ES4F#18240240102
  • Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

U-Channel,AL 6063,1 In Leg,4 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 4 In x 8 ft U-Channel,AL 6063,1 In Leg,4 In x 8 ft
  • Item # 6ALY2
  • Mfr. Model # 6ALY2
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 4", Wall Thickness...More

Blank Stock,Rect,304SS,3/16 Tx2 In x6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft Blank Stock,Rect,304SS,3/16 Tx2 In x6 ft
  • Item # 4YTZ2
  • Mfr. Model # 4YTZ2
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/16 In, Width 2 In,...More

Black Sheet Stock, Thermoformable ABS
  • GRAINGER APPROVED
  • Black Sheet Stock, Thermoformable ABS ABS Sheet Stock
  • Item # 1ZBT5
  • Mfr. Model # 1ZBT5
  • Sheet Stock, ABS, Thermoformable, Black Color, Width 24 In., Length 48 In., Thickness 0.188 In., Thickness...More

Music Wire,Type 302 SS,10,0.024 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 10,0.024 In Music Wire,Type 302 SS,10,0.024 In
  • Item # 5XE93
  • Mfr. Model # 29024
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 10 American S & W Music...More

Rod,Brass,360,1/2 Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, Brass, 360,1/2 Dia x 3 Ft L Rod,Brass,360,1/2 Dia x 3 Ft L
  • Item # 2ABK5
  • Mfr. Model # BR360/12-36
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/2 In, Length 3 Ft, Mill Finish, Temper Half...More

Rod,Aluminum,6061,2 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Aluminum, 6061,2 In Dia x 1 Ft L Rod,Aluminum,6061,2 In Dia x 1 Ft L
  • Item # 2EYF7
  • Mfr. Model # 2EYF7
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 2 In, Length 1 Ft, Unpolished Finish,...More

20 Gauge Perforated Sheet, Hex Hole Shape, Staggered Hole&#
  • GRAINGER APPROVED
  • 20 Gauge Perforated Sheet, Hex Hole Shape, Staggered Hole Pattern 20 Gauge Perforated Sheet, Hex Hole Shape, Staggered Hole Pattern
  • Item # 5PDC5
  • Mfr. Model # PA320360400104HEX
  • Perforated Sheet, Aluminum, 3003, 20 Gauge, Finish Mill, Hole Shape Hex, Hole Pattern Staggered, Hole Dia....More

Recycled Rubber,1/16 In Th,48 Inx120 In
  • GRAINGER APPROVED
  • Recycled Rubber, 1/16 In Th, 48 Inx120 In Recycled Rubber,1/16 In Th,48 Inx120 In
  • Item # 10U446
  • Mfr. Model # 8501-1/16-10
  • Rubber Sheet, 100 Percent Recycled Anti-Skid, General Purpose Grade, 100 Percent Recycled Rubber, Thickness...More

Rod,ISO,Natural,3/4 In Dia x 10 Ft L
  • DYNAFORM
  • Rod, ISO, Natural, 3/4 In Dia x 10 Ft L Rod,ISO,Natural,3/4 In Dia x 10 Ft L
  • Item # 4ATL9
  • Mfr. Model # 870690
  • Rod Stock, General Purpose, Isophthlic Polyester Resin (ISO), Natural Color, Diameter 3/4 In, Length 10 Ft,...More

Rubber,Gum,1/4 In Thick,12 x 36 In
  • GRAINGER APPROVED
  • Rubber, Gum, 1/4 In Thick, 12 x 36 In Rubber Sheet, Abrasion Resistant, 40A
  • Item # 1XWE7
  • Mfr. Model # 387-1/4C
  • Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1/4 In, Width 12 In, Length...More

Water Hard Drill Rod,W1,1,1 In
  • GRAINGER APPROVED
  • Water Hard Drill Rod, W1,1,1 In Water Hard Drill Rod,W1,1,1 In
  • Item # 33J348
  • Mfr. Model # W1D16
  • Water Hard, Drill Rod, Steel Material, Fractional Size 1 In., Decimal Equivalent 1.0000 In., Dia. Tolerance...More

Rod,Poly,Clear,1 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, Poly, Clear, 1 In Dia x 3 Ft L Rod Stock, Polycarbonate
  • Item # 2XPW1
  • Mfr. Model # 2XPW1
  • Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 1 In, Length 3 Ft, Diameter Tolerance...More

Sq Tube,304SS,1 1/4 OD x1 1/8 ID Sq,6 ft
  • GRAINGER APPROVED
  • Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft Sq Tube,304SS,1 1/4 OD x1 1/8 ID Sq,6 ft
  • Item # 4YUJ6
  • Mfr. Model # 4YUJ6
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 1/4 In Outside Square, 1 1/8 In Inside...More

Sponge Stripping,Neo-EPDM-SBR,1/16x2 In
  • GRAINGER APPROVED
  • Sponge Stripping, Neo-EPDM-SBR, 1/16x2 In Sponge Stripping, Neoprene-EPDM-SBR
  • Item # 6YHD7
  • Mfr. Model # CNES59116X2X50T
  • Sponge Stripping, Gasket/Cushion/Seal, Closed Cell, Neoprene-EPDM-SBR, Thickness 1/16 In., Width 2 In.,...More

Rod,Aluminum,6061,1 In Dia x 6 Ft L
  • GRAINGER APPROVED
  • Rod, Aluminum, 6061,1 In Dia x 6 Ft L Rod,Aluminum,6061,1 In Dia x 6 Ft L
  • Item # 2EYK2
  • Mfr. Model # 2EYK2
  • Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 1 In, Length 6 Ft, Unpolished Finish,...More

Flat Stock,Steel,4140,1/4 x 2 In,3 Ft L
  • GRAINGER APPROVED
  • Flat Stock, Steel, 4140,1/4 x 2 In, 3 Ft L Flat Stock,Steel,4140,1/4 x 2 In,3 Ft L
  • Item # 2HKE1
  • Mfr. Model # 2HKE1
  • Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/4 In, Width 2 In, Length 3 Ft,...More

Air Hard Drill Rod,A2,17/32,0.5312 In
  • GRAINGER APPROVED
  • Air Hard Drill Rod, A2,17/32,0.5312 In Air Hard Drill Rod,A2,17/32,0.5312 In
  • Item # 33C653
  • Mfr. Model # A2D17326
  • Air Hard, Drill Rod, Steel Material, Fractional Size 17/32 In., Decimal Equivalent 0.5312 In., Dia. Tolerance...More

Rod,Steel,1018,2 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 1018,2 In Dia x 1 Ft L Rod,Steel,1018,2 In Dia x 1 Ft L
  • Item # 2HJG8
  • Mfr. Model # 2HJG8
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 In, Length 1 Ft, Unpolished Finish,...More

Air Hard Flat Stock,A2,1-1/4In Wx36In L
  • GRAINGER APPROVED
  • Air Hard Flat Stock, A2,1-1/4In Wx36In L Air Hard Flat Stock,A2,1-1/4In Wx36In L
  • Item # 33C677
  • Mfr. Model # A21161146
  • Air Hard Flat Stock, Steel Material, Width 1-1/4 In., Thickness 1/16 In., Finish RMS 45 Max, Length 36 In.,...More

  • GRAINGER APPROVED
  • Flat Stock Flat Stock
  • Multiple product options available

    Multiple product options available

Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063
  • GRAINGER APPROVED
  • Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063 Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063
  • Item # 6ALU8
  • Mfr. Model # 6ALU8
  • Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 1-3/4 In. x 4 In. Outside Rectangle Size,...More

Rod,Cast Iron,65-45-12,2 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Cast Iron, 65-45-12,2 In Dia x 1 Ft L Rod,Cast Iron,65-45-12,2 In Dia x 1 Ft L
  • Item # 3ANR1
  • Mfr. Model # 3ANR1
  • Rod Stock, General Purpose, Cast Iron, Alloy Type 65-45-12, Diameter 2 In, Length 1 Ft, Unpolished Finish,...More

Expanded Sheet,Flat,SS,2 x2 ft,1-1/2-#13
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, SS, 2 x2 ft, 1-1/2-#13 Expanded Sheet,Flat,SS,2 x2 ft,1-1/2-#13
  • Item # 5PCT4
  • Mfr. Model # ES4F#13240240112
  • Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2...More

Wire Cloth,304,24 Mesh,0.0075 dia.,36x36
Flat,Copper,110,3/16 x 1 1/2 In,1 Ft L
  • GRAINGER APPROVED
  • Flat, Copper, 110,3/16 x 1 1/2 In, 1 Ft L Flat,Copper,110,3/16 x 1 1/2 In,1 Ft L
  • Item # 2AAW7
  • Mfr. Model # CUREC01060
  • Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 3/16 In, Width 1 1/2 In, Length 1 Ft, Mill...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More