Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

402 Results Found that Include 677 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy&#
  • GRAINGER APPROVED
  • Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type
  • Item # 2AUT2
  • Mfr. Model # 2AUT2
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 3/16 In., Leg Length 1-1/2 In.,...More

Square Tube,6063AL,1 In Inside Sq,6 ft
  • GRAINGER APPROVED
  • Square Tube, 6063AL, 1 In Inside Sq, 6 ft Square Tube,6063AL,1 In Inside Sq,6 ft
  • Item # 6ALR0
  • Mfr. Model # 6ALR0
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/4", Inside Square 1", Wall...More

U-Channel,6063AL,1 1/2 Leg,1 1/2 Inx8 ft
  • GRAINGER APPROVED
  • U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft U-Channel,6063AL,1 1/2 Leg,1 1/2 Inx8 ft
  • Item # 6ALY0
  • Mfr. Model # 6ALY0
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1 1/2 In., Base Width 1-1/2 In., Wall...More

U-Channel,AL 6063,1 In Leg,3 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 3 In x 8 ft U-Channel,AL 6063,1 In Leg,3 In x 8 ft
  • Item # 6ALY3
  • Mfr. Model # 6ALY3
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 3", Wall Thickness...More

Flat Stock,LCS,Hot Rld,1/4 In T,1 x1 L
  • GRAINGER APPROVED
  • Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L 1 Ft Length Flat Stock
  • Item # 3DRU7
  • Mfr. Model # 3DRU7
  • Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In, Width 1 Ft, Length 1 Ft,...More

Music Wire,Type 302 SS,24,0.055 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 24,0.055 In Music Wire,Type 302 SS,24,0.055 In
  • Item # 5XU17
  • Mfr. Model # 29055
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 24 American S & W Music...More

Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063
  • GRAINGER APPROVED
  • Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063 Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063
  • Item # 6ALU5
  • Mfr. Model # 6ALU5
  • Corrosion Resistant Rectangular Tubing, Aluminum, Alloy Type 6063, 2 In. x 3 In. Outside Rectangle Size,...More

PVC Type I Angle Stock, Dark Gray, 5 ft. Length
  • GRAINGER APPROVED
  • PVC Type I Angle Stock, Dark Gray, 5 ft. Length PVC Type I Angle Stock, Dark Gray, 5 ft. Length
  • Item # 1NTY6
  • Mfr. Model # 1NTY6
  • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

Tubing,Sq,1015 LCS,1 1/4ODx1/8 InT,6Ft L
  • GRAINGER APPROVED
  • Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L Tubing,Sq,1015 LCS,1 1/4ODx1/8 InT,6Ft L
  • Item # 3DRR6
  • Mfr. Model # 3DRR6
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 1/4 In, Wall Thickness 1/8 In, Length...More

Sheet,Perf,Stl,40x36,22 ga,0.250 Dia,Hex
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,22 ga, 0.250 Dia, Hex Sheet,Perf,Stl,40x36,22 ga,0.250 Dia,Hex
  • Item # 5PDJ0
  • Mfr. Model # PCR22360400104HEX
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Music Wire,Type 302 SS,18,0.041 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 18,0.041 In Music Wire,Type 302 SS,18,0.041 In
  • Item # 5XU11
  • Mfr. Model # 29041
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 18 American S & W Music...More

Plate Stock,SS,304/304L,1/4 x 6 x 6 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In Plate Stock,SS,304/304L,1/4 x 6 x 6 In
  • Item # 4ZDT8
  • Mfr. Model # 4ZDT8
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 1/4 In, Width 6 In, Length...More

Music Wire,Type 302 SS,20,0.045 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 20,0.045 In Music Wire,Type 302 SS,20,0.045 In
  • Item # 5XU13
  • Mfr. Model # 29045
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 20 American S & W Music...More

Rod,Brass,360,3/4 Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Brass, 360,3/4 Dia x 1 Ft L Rod,Brass,360,3/4 Dia x 1 Ft L
  • Item # 2ABK7
  • Mfr. Model # BR360/34-12
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 3/4 In, Length 1 Ft, Mill Finish, Temper Half...More

Music Wire,Type 302 SS,0.050 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 0.050 In Music Wire,Type 302 SS,0.050 In
  • Item # 5XU15
  • Mfr. Model # 29050
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 22 American S & W Music...More

Angle Stock,304SS,1/8In T,3/4 In Leg,7ft
  • GRAINGER APPROVED
  • Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft Angle Stock,304SS,1/8In T,3/4 In Leg,7ft
  • Item # 4YTL7
  • Mfr. Model # 4YTL7
  • 90 Degree Angle Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Leg Length 3/4 In,...More

Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
  • GRAINGER APPROVED
  • Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft Blank Stock,Rect,304SS,1/8 Tx2 In x 6 ft
  • Item # 4YTY3
  • Mfr. Model # 4YTY3
  • Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/8 In, Width 2 In,...More

Rubber Seal,D-Section,3/4 In W,25 Ft
White Sheet Stock, Grade 150 Acetal Copolymer
  • DELRIN
  • White Sheet Stock, Grade 150 Acetal Copolymer Acetal Copolymer Sheet Stock
  • Item # 2VEP6
  • Mfr. Model # 2VEP6
  • Sheet Stock, Acetal Copolymer, Grade 150, White Color, Width 12 In., Length 12 In., Thickness 0.250 In.,...More

Rubber Seal,D-Section,0.47 In W,25 Ft
Clear Film Stock, Standard Grade Polyester
  • GRAINGER APPROVED
  • Clear Film Stock, Standard Grade Polyester Polyester Film Stock
  • Item # 2NJF3
  • Mfr. Model # 2NJF3
  • Film Stock, Polyester, Standard Grade, Clear Color, Width 27 In., Length 10 ft., Thickness 0.005 In.,...More

Felt,F3,1/2 In Thick,1 1/2x120 In
  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 1/2x120 In Felt,F3,1/2 In Thick,1 1/2x120 In
  • Item # 2FJN4
  • Mfr. Model # 2FJN4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120...More

Expanded Sheet,Flat,Stl,2 x 2 ft,1/4-#18
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/4-#18 Expanded Sheet,Flat,Stl,2 x 2 ft,1/4-#18
  • Item # 5PCJ1
  • Mfr. Model # ECRF#18240240104
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2...More

Sq Tube,304SS,1 OD Sq x 7/8 ID Sq,6 ft
  • GRAINGER APPROVED
  • Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft Sq Tube,304SS,1 OD Sq x 7/8 ID Sq,6 ft
  • Item # 4YUJ5
  • Mfr. Model # 4YUJ5
  • Tube Stock, Square, Ornamental, Stainless Steel, Alloy Type 304, 1 In Outside Square, 7/8 In Inside Square,...More

Air Hard Drill Rod,A2,1/2,0.5 In
  • GRAINGER APPROVED
  • Air Hard Drill Rod, A2,1/2,0.5 In Air Hard Drill Rod,A2,1/2,0.5 In
  • Item # 33J236
  • Mfr. Model # A2D126
  • Air Hard, Drill Rod, Steel Material, Fractional Size 1/2 In., Decimal Equivalent 0.5000 In., Dia. Tolerance...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More