Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

429 Results Found that Include 795 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy&#
  • GRAINGER APPROVED
  • Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type
  • Item # 2AUT3
  • Mfr. Model # 2AUT3
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In., Leg Length 1 In., Length 6...More

Rubber,Silicone,1/4 In Thick,2 x 36 In
  • GRAINGER APPROVED
  • Rubber, Silicone, 1/4 In Thick, 2 x 36 In Rubber Strip, Extreme Temperature, 60A
  • Item # 1MXR1
  • Mfr. Model # 2860-1/4XTAPE
  • Rubber Strip, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/4 In, Width 2 In, Length 36...More

Precision Ball, 11.937g Weight, 9/16" Diameter, 20,250
U-Channel,AL 6063,1 In Leg,2 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 2 In x 8 ft U-Channel,AL 6063,1 In Leg,2 In x 8 ft
  • Item # 6ALY4
  • Mfr. Model # 6ALY4
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 2", Wall Thickness...More

Sponge Stripping,Neo-EPDM-SBR,1/8x1 In
  • GRAINGER APPROVED
  • Sponge Stripping, Neo-EPDM-SBR, 1/8x1 In Sponge Stripping, Neoprene-EPDM-SBR
  • Item # 6YHE4
  • Mfr. Model # CNES5918X1X50T
  • Foam Stripping, Gasket/Cushion/Seal, Closed Cell, Neoprene-EPDM-SBR, Thickness 1/8 In., Width 1 In., Length...More

Copper Sheet,0.025 x 4 x 10 In,PK3
  • GRAINGER APPROVED
  • Copper Sheet, 0.025 x 4 x 10 In, PK3 Copper Sheet,0.025 x 4 x 10 In,PK3
  • Item # 5MWN3
  • Mfr. Model # 259
  • Sheet Metal, General Purpose, Copper, Alloy Type 110, Thickness 0.025 In., Width 4 In., Length 10 In., Mill...More

Music Wire,Type 302 SS,0.0625 In
  • GRAINGER APPROVED
  • Music Wire, Type 302 SS, 0.0625 In Music Wire,Type 302 SS,0.0625 In
  • Item # 5XU19
  • Mfr. Model # 29062
  • Music Wire, Type 302 Spring Tempered, Full Hard, Stainless Steel, Wire Gauge Number 26 American S & W Music...More

Square Tube,.AL,1 3/4 In Inside Sq,3 ft
  • GRAINGER APPROVED
  • Square Tube, .AL, 1 3/4 In Inside Sq, 3 ft Square Tube,.AL,1 3/4 In Inside Sq,3 ft
  • Item # 6ALP2
  • Mfr. Model # 6ALP2
  • Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 2", Inside Square 1 3/4", Wall...More

  • GRAINGER APPROVED
  • Wire Mesh Wire Mesh
  • Multiple product options available

    Multiple product options available

Wire Cloth,304,Coarse,0.1050 dia.,12x12
Rubber Cord,Buna,3/16 In Dia, 50Ft.
  • GRAINGER APPROVED
  • Rubber Cord, Buna, 3/16 In Dia, 50Ft. Rubber Cord,Buna,3/16 In Dia, 50Ft.
  • Item # 6VFD2
  • Mfr. Model # CSBUNA-3/16-50
  • Rubber Cord Stock, Round, Material Buna, Length 50 Ft., Diameter 3/16 In., Tolerance +/-.007 In., Temperature...More

Wire Cloth,304,Coarse,0.1200 dia.,12x12
Rod,SS,303,5/8 In Dia x 6 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 303,5/8 In Dia x 6 Ft L Rod,SS,303,5/8 In Dia x 6 Ft L
  • Item # 2EXD3
  • Mfr. Model # 2EXD3
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 5/8 In, Length 6 Ft, Unpolished...More

Tubing,Sq,1015 LCS,1 OD x1/8 In T,6 Ft L
  • GRAINGER APPROVED
  • Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L Tubing,Sq,1015 LCS,1 OD x1/8 In T,6 Ft L
  • Item # 3DRR5
  • Mfr. Model # 3DRR5
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 In, Wall Thickness 1/8 In, Length 6...More

Water Hard Drill Rod,W1,3/4,0.75 In
  • GRAINGER APPROVED
  • Water Hard Drill Rod, W1,3/4,0.75 In Water Hard Drill Rod,W1,3/4,0.75 In
  • Item # 33J360
  • Mfr. Model # W1D346
  • Water Hard, Drill Rod, Steel Material, Fractional Size 3/4 In., Decimal Equivalent 0.7500 In., Dia. Tolerance...More

Soft Temper Foil Sheet, 1100 Series, 0.0005" Thickness,
Plate Stock,SS,304/304L,3/16 x 6 x 6 In
  • GRAINGER APPROVED
  • Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In Plate Stock,SS,304/304L,3/16 x 6 x 6 In
  • Item # 4ZDT4
  • Mfr. Model # 4ZDT4
  • Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 3/16 In, Width 6 In, Length...More

U-Channel,6063AL,1 1/4 Leg,1 1/4 Inx8 ft
  • GRAINGER APPROVED
  • U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft U-Channel,6063AL,1 1/4 Leg,1 1/4 Inx8 ft
  • Item # 6ALY1
  • Mfr. Model # 6ALY1
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1 1/4", Base Width 1 1/4", Wall...More

Rubber Seal,D-Section,0.38 In W,25 Ft
Rubber Seal,Solid Round,0.38 In W,25 Ft
Felt Sheet,F1,1/2 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F1,1/2 In Thick, 12 x 12 In Felt Sheet,F1,1/2 In Thick,12 x 12 In
  • Item # 2DAJ2
  • Mfr. Model # 2DAJ2
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, F1...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More