Skip Content

Filter Results By

Applied Filters Clear All

Raw Materials

526 Results Found that Include 978 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Flat Stock Flat Stock
  • Multiple product options available

    Multiple product options available

Sheet,Aluminum,1/8 x 6 x 12 In
  • GRAINGER APPROVED
  • Sheet, Aluminum, 1/8 x 6 x 12 In Sheet Stock
  • Item # 15V221
  • Mfr. Model # 3072
  • Sheet Stock, Fabricating, Aluminum, Alloy Type 6061, Thickness 0.125 In., Width 6 In., Length 12 In., Mill...More

Foam Sheet,AntiStatic Poly,1/4x54x82
  • GRAINGER APPROVED
  • Foam Sheet, AntiStatic Poly, 1/4x54x82 Foam Sheet, Anti-Static Polyurethane
  • Item # 5GDL4
  • Mfr. Model # 5GDL4
  • Foam Sheet, Open Cell, Material Anti-Static Polyurethane, Thickness 1/4 In, Width 54 In, Length 82 In, Finish...More

Wire Cloth,316,30 Mesh,0.0065 dia.,24x24
Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy&#
  • GRAINGER APPROVED
  • Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type
  • Item # 2AUR9
  • Mfr. Model # 2AUR9
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In., Leg Length 1-1/2 In.,...More

U-Channel,AL 6063,1 In Leg,1 In x 8 ft
  • GRAINGER APPROVED
  • U-Channel, AL 6063,1 In Leg, 1 In x 8 ft U-Channel,AL 6063,1 In Leg,1 In x 8 ft
  • Item # 6ALY5
  • Mfr. Model # 6ALY5
  • U-Channel, Corrosion Resistant, Aluminum, Alloy Type 6063, Leg Length 1", Base Width 1", Wall Thickness...More

Music Wire,Steel alloy,3,0.012 In
  • PRECISION BRAND
  • Music Wire, Steel alloy, 3,0.012 In Music Wire,Steel alloy,3,0.012 In
  • Item # 3L543
  • Mfr. Model # 21012
  • Music Wire, Carbon Steel Alloy 1085, Wire Gauge Number 3 American S & W Music Wire Gauge , Min. Tensile...More

Expanded Sheet,Flat,Carbon,2x2 ft,3/4-#9
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Carbon, 2x2 ft, 3/4-#9 Expanded Sheet,Flat,Carbon,2x2 ft,3/4-#9
  • Item # 5PCJ9
  • Mfr. Model # ECRF#9240240304
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2...More

Precision Ball, 8.400g Weight, 1/2" Diameter, 17,600 l
Expanded Sheet,Flat,Stl,2 x 2 ft,1/2-#13
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/2-#13 Expanded Sheet,Flat,Stl,2 x 2 ft,1/2-#13
  • Item # 5PCG4
  • Mfr. Model # ECRF#13240240102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2...More

Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy&#
  • GRAINGER APPROVED
  • Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type
  • Item # 2AUR8
  • Mfr. Model # 2AUR8
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In., Leg Length 1-1/4 In.,...More

Rod,SS,304,1/2 In Dia x 6 Ft L
  • GRAINGER APPROVED
  • Rod, SS, 304,1/2 In Dia x 6 Ft L Rod,SS,304,1/2 In Dia x 6 Ft L
  • Item # 2EXJ6
  • Mfr. Model # 2EXJ6
  • Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1/2 In, Length 6 Ft, Unpolished...More

Sheet Metal,Aluminum,0.064x 4x10 In,PK6
  • GRAINGER APPROVED
  • Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 Sheet Metal
  • Item # 5MWN2
  • Mfr. Model # 257
  • Sheet Metal, General Purpose, Aluminum, Alloy Type 3003, Thickness 0.064 In., Width 4 In., Length 10 In.,...More

Oil Hard Drill Rod,O1,5/8,0.625 In
  • GRAINGER APPROVED
  • Oil Hard Drill Rod, O1,5/8,0.625 In Oil Hard Drill Rod,O1,5/8,0.625 In
  • Item # 33J314
  • Mfr. Model # O1D586
  • Oil Hard, Drill Rod, Steel Material, Fractional Size 5/8 In., Decimal Equivalent 0.6250 In., Dia. Tolerance...More

Rod,Brass,360,5/8 Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Brass, 360,5/8 Dia x 1 Ft L Rod,Brass,360,5/8 Dia x 1 Ft L
  • Item # 2ABJ4
  • Mfr. Model # BR360/58-12
  • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 5/8 In, Length 1 Ft, Mill Finish, Temper Half...More

Rod Stock,Brass,1/8 in. x 3 ft.,PK5
  • K&S PRECISION METALS
  • Rod Stock, Brass, 1/8 in. x 3 ft., PK5 Rod Stock,Brass,1/8 in. x 3 ft.,PK5
  • Item # 16NH93
  • Mfr. Model # 1162
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 1/8 In., Length 3 ft., Mill Finish, Temper 1/2 -...More

Metal Asst,Cut-Offs,Various Sizes/Shapes
  • K&S PRECISION METALS
  • Metal Asst, Cut-Offs, Various Sizes/Shapes Metal Asst,Cut-Offs,Various Sizes/Shapes
  • Item # 6HCU3
  • Mfr. Model # 747
  • Metal Assortment, Metal Working Cut-Offs, Material Copper, Brass, Aluminum, and Stainless Steel, Alloy Type...More

Rubber Seal,Solid Round,0.25 In W,25 Ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More