Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Raw Materials

71 Results Found that Include 71 Products

Results per page: 16 | 32 | 48
Sht Metal Strip,Tin,6 in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Tin, 6 in W x 12inSht Metal Strip,Tin,6 in W x 12in
  • Item # 16TE02
  • Mfr. Model # 16254
  • Sheet Metal Strip, General Purpose, Tin, Thickness .008, Width 6 In., Length 12 In., Mill Finish, Temper...More

Round Rod,Alum,1/4in Dia. x 36In. L,PK4
  • K&S PRECISION METALS
  • Round Rod, Alum, 1/4in Dia. x 36In. L, PK4Round Rod,Alum,1/4in Dia. x 36In. L,PK4
  • Item # 16NH98
  • Mfr. Model # 3055
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 1/4 In., Length 36 In., Mill Finish, Temper...More

Metal Asst,Cut-Offs,Various Sizes/Shapes
  • K&S PRECISION METALS
  • Metal Asst, Cut-Offs, Various Sizes/ShapesMetal Asst,Cut-Offs,Various Sizes/Shapes
  • Item # 6HCU3
  • Mfr. Model # 747
  • Metal Assortment, Metal Working Cut-Offs, Material Copper, Brass, Aluminum, and Stainless Steel, Alloy Type...More

Sht Metal Strip,Brass,260,6in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Brass, 260,6in W x 12inSht Metal Strip,Brass,260,6in W x 12in
  • Item # 16RU97
  • Mfr. Model # 16402
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .010, Width 6 In., Length 12 In., Mill...More

Round Rod,SST,1/4in Dia. x 36 In. L,PK4
  • K&S PRECISION METALS
  • Round Rod, SST, 1/4in Dia. x 36 In. L, PK4Round Rod,SST,1/4in Dia. x 36 In. L,PK4
  • Item # 16NJ05
  • Mfr. Model # 7140
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 1/4 In., Length 36 In., Mill Finish,...More

Rnd Rod,Alum,1/32in Dia. x 12 In L,PK18
  • K&S PRECISION METALS
  • Rnd Rod, Alum, 1/32in Dia. x 12 In L, PK18Rnd Rod,Alum,1/32in Dia. x 12 In L,PK18
  • Item # 16NH43
  • Mfr. Model # 3040
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 1/32 In., Length 12 In., Mill Finish, Temper...More

Rnd Rod,Alum,3/16in Dia. x 12 in. L,PK8
  • K&S PRECISION METALS
  • Rnd Rod, Alum, 3/16in Dia. x 12 in. L, PK8Rnd Rod,Alum,3/16in Dia. x 12 in. L,PK8
  • Item # 16NH47
  • Mfr. Model # 3044
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 3/16 In., Length 12 In., Mill Finish, Temper...More

Round Rod,Alum,1/2in Dia. x 12 In. L,PK3
  • K&S PRECISION METALS
  • Round Rod, Alum, 1/2in Dia. x 12 In. L, PK3Round Rod,Alum,1/2in Dia. x 12 In. L,PK3
  • Item # 16NH51
  • Mfr. Model # 3048
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 1/2 In., Length 12 In., Mill Finish, Temper...More

Round Rod,Alum,1/4in Dia. x 12 In. L,PK6
  • K&S PRECISION METALS
  • Round Rod, Alum, 1/4in Dia. x 12 In. L, PK6Round Rod,Alum,1/4in Dia. x 12 In. L,PK6
  • Item # 16NH48
  • Mfr. Model # 3045
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 1/4 In., Length 12 In., Mill Finish, Temper...More

Rod Stock,Brass,1/16 in. x 3 ft.,PK10
  • K&S PRECISION METALS
  • Rod Stock, Brass, 1/16 in. x 3 ft., PK10Rod Stock,Brass,1/16 in. x 3 ft.,PK10
  • Item # 16NH91
  • Mfr. Model # 1160
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 1/16 In., Length 3 ft., Mill Finish, Temper 1/2...More

Rod Stock,Brass,5/32 in. x 3 ft.,PK5
  • K&S PRECISION METALS
  • Rod Stock, Brass, 5/32 in. x 3 ft., PK5Rod Stock,Brass,5/32 in. x 3 ft.,PK5
  • Item # 16NH94
  • Mfr. Model # 1163
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 5/32 In., Length 3 ft., Mill Finish, Temper 1/2 -...More

Sht Metal Strip,Brass,260,6in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Brass, 260,6in W x 12inSht Metal Strip,Brass,260,6in W x 12in
  • Item # 16TA93
  • Mfr. Model # 16404
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .016, Width 6 In., Length 12 In., Mill...More

Rnd Rod,Alum,5/16in Dia. x 36 In. L,PK3
  • K&S PRECISION METALS
  • Rnd Rod, Alum, 5/16in Dia. x 36 In. L, PK3Rnd Rod,Alum,5/16in Dia. x 36 In. L,PK3
  • Item # 16NH99
  • Mfr. Model # 3056
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 5/16 In., Length 36 In., Mill Finish, Temper...More

Sht Metal Strip,Tin,6 in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Tin, 6 in W x 12inSht Metal Strip,Tin,6 in W x 12in
  • Item # 16TE01
  • Mfr. Model # 16512
  • Sheet Metal Strip, General Purpose, Tin, Thickness .013, Width 6 In., Length 12 In., Mill Finish, Temper...More

Sht Metal Strip,Brass,260,6in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Brass, 260,6in W x 12inSht Metal Strip,Brass,260,6in W x 12in
  • Item # 16TA98
  • Mfr. Model # 16405
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .025, Width 6 In., Length 12 In., Mill...More

Sht Metal Strip,Brass,260,6in W x 12in
  • K&S PRECISION METALS
  • Sht Metal Strip, Brass, 260,6in W x 12inSht Metal Strip,Brass,260,6in W x 12in
  • Item # 16TD96
  • Mfr. Model # 16407
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .032, Width 6 In., Length 12 In., Mill...More

Tube,Square,Alum,1/4 in. Out Square,PK5
  • K&S PRECISION METALS
  • Tube, Square, Alum, 1/4 in. Out Square, PK5Tube,Square,Alum,1/4 in. Out Square,PK5
  • Item # 16NH36
  • Mfr. Model # 3015
  • Tube, Square, Aluminum, Alloy Type 3003, 1/4 In. Outside Square, 0.222 In. x 0.222 In. Inside Square, Wall...More

Rod Stock,Brass, 3/32 in. x 3 ft.,PK5
  • K&S PRECISION METALS
  • Rod Stock, Brass, 3/32 in. x 3 ft., PK5Rod Stock,Brass, 3/32 in. x 3 ft.,PK5
  • Item # 16NH92
  • Mfr. Model # 1161
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 3/32 In., Length 3 ft., Mill Finish, Temper 1/2 -...More

Rod Stock,Brass,1/8 in. x 3 ft.,PK5
  • K&S PRECISION METALS
  • Rod Stock, Brass, 1/8 in. x 3 ft., PK5Rod Stock,Brass,1/8 in. x 3 ft.,PK5
  • Item # 16NH93
  • Mfr. Model # 1162
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 1/8 In., Length 3 ft., Mill Finish, Temper 1/2 -...More

Tube,Brass,5/32 in. x 1 ft.,PK10
  • K&S PRECISION METALS
  • Tube, Brass, 5/32 in. x 1 ft., PK10Tube,Brass,5/32 in. x 1 ft.,PK10
  • Item # 16NH18
  • Mfr. Model # 152
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 5/32 In., Length 1 ft., Mill Finish, Temper 1/2 to 3/4...More

Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • K&S PRECISION METALS
  • Round Rod, SST, 3/8in Dia. x 36 In. L, PK3Round Rod,SST,3/8in Dia. x 36 In. L,PK3
  • Item # 16NJ07
  • Mfr. Model # 7144
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 3/8 In., Length 36 In., Mill Finish,...More

Rnd Rod,Alum,5/16in Dia. x 12 In. L,PK4
  • K&S PRECISION METALS
  • Rnd Rod, Alum, 5/16in Dia. x 12 In. L, PK4Rnd Rod,Alum,5/16in Dia. x 12 In. L,PK4
  • Item # 16NH49
  • Mfr. Model # 3046
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 5/16 In., Length 12 In., Mill Finish, Temper...More

Rnd Rod,Alum,3/32in Dia. x 12 In. L,PK10
  • K&S PRECISION METALS
  • Rnd Rod, Alum, 3/32in Dia. x 12 In. L, PK10Rnd Rod,Alum,3/32in Dia. x 12 In. L,PK10
  • Item # 16NH45
  • Mfr. Model # 3042
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 3/32 In., Length 12 In., Mill Finish, Temper...More

Rod Stock,Brass,1/4 in. x 3 ft.,PK4
  • K&S PRECISION METALS
  • Rod Stock, Brass, 1/4 in. x 3 ft., PK4Rod Stock,Brass,1/4 in. x 3 ft.,PK4
  • Item # 16NH95
  • Mfr. Model # 1165
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 1/4 In., Length 3 ft., Mill Finish, Temper 1/2 -...More

Tube,Brass,1/4 in. x 1 ft.,PK6
  • K&S PRECISION METALS
  • Tube, Brass, 1/4 in. x 1 ft., PK6Tube,Brass,1/4 in. x 1 ft.,PK6
  • Item # 16NH21
  • Mfr. Model # 155
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 1/4 In., Length 1 ft., Mill Finish, Temper 1/2 to 3/4...More

Round Rod,Alum,1/8in Dia x 12 In. L,PK10
  • K&S PRECISION METALS
  • Round Rod, Alum, 1/8in Dia x 12 In. L, PK10Round Rod,Alum,1/8in Dia x 12 In. L,PK10
  • Item # 16NH46
  • Mfr. Model # 3043
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 1/8 In., Length 12 In., Mill Finish, Temper...More

Tube,Square,Alum,3/32 in. Out Square,PK7
  • K&S PRECISION METALS
  • Tube, Square, Alum, 3/32 in. Out Square, PK7Tube,Square,Alum,3/32 in. Out Square,PK7
  • Item # 16NH31
  • Mfr. Model # 3010
  • Tube, Square, Aluminum, Alloy Type 3003, 3/32 In. Outside Square, 0.066 In. x 0.066 In. Inside Square, Wall...More

Round Rod,SST,5/16in Dia. x 36 In. L,PK3
  • K&S PRECISION METALS
  • Round Rod, SST, 5/16in Dia. x 36 In. L, PK3Round Rod,SST,5/16in Dia. x 36 In. L,PK3
  • Item # 16NJ06
  • Mfr. Model # 7142
  • Round Rod, General Purpose, Stainless Steel, Alloy Type 303, Diameter 5/16 In., Length 36 In., Mill Finish,...More

Round Rod,Alum,3/8in Dia. x 36 In. L,PK3
  • K&S PRECISION METALS
  • Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3Round Rod,Alum,3/8in Dia. x 36 In. L,PK3
  • Item # 16NJ04
  • Mfr. Model # 3057
  • Round Rod, General Purpose, Alum, Alloy Type 6061-T6, Diameter 3/8 In., Length 36 In., Mill Finish, Temper...More

Rod Stock,Brass,3/8 in. x 3 ft.,PK3
  • K&S PRECISION METALS
  • Rod Stock, Brass, 3/8 in. x 3 ft., PK3Rod Stock,Brass,3/8 in. x 3 ft.,PK3
  • Item # 16NH97
  • Mfr. Model # 1167
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 3/8 In., Length 3 ft., Mill Finish, Temper 1/2 -...More

Tube,Brass,1/8 in. x 1 ft.,PK10
  • K&S PRECISION METALS
  • Tube, Brass, 1/8 in. x 1 ft., PK10Tube,Brass,1/8 in. x 1 ft.,PK10
  • Item # 16NH13
  • Mfr. Model # 121
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 1/8 In., Length 1 ft., Mill Finish, Temper 1/2 - 3/4...More

Tube,Brass,7/32 in. x 1 ft.,PK6
  • K&S PRECISION METALS
  • Tube, Brass, 7/32 in. x 1 ft., PK6Tube,Brass,7/32 in. x 1 ft.,PK6
  • Item # 16NH20
  • Mfr. Model # 154
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 7/32 In., Length 1 ft., Mill Finish, Temper 1/2 to 3/4...More

Results per page: 16 | 32 | 48