Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
Casing Material
Max. Pull
  • View MoreView Less
Thickness
  • View MoreView Less
Overall Length
Overall Width
Diameter
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Rare Earth Magnets

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Magnet,Steel,10in L,10in D
    • STORCH PRODUCTS
    • Magnet, Steel, 10in L, 10in DMagnet,Steel,10in L,10in D
    • Item # 35KC41
    • Mfr. Model # R803-2042-D306
    • Magnet, Material Steel, Casing Material Nickel Plating, Max. Pull lb., Thickness 10 In., Overall Length 10...More

    Shielded Magnet,Neodymium,18 lb. Pull
    • STORCH PRODUCTS
    • Shielded Magnet, Neodymium, 18 lb. PullShielded Magnet,Neodymium,18 lb. Pull
    • Item # 35KA59
    • Mfr. Model # 1295-T-08R
    • Shielded Magnet, Material Neodymium, Casing Material Steel, Max. Pull 18 lb., Thickness 0.500 In., Overall...More

    Disc Magnet,Neodymium,13.4 lb. Pull
    • STORCH PRODUCTS
    • Disc Magnet, Neodymium, 13.4 lb. PullDisc Magnet,Neodymium,13.4 lb. Pull
    • Item # 35KA63
    • Mfr. Model # 1302-S
    • Disc Magnet, Material Neodymium, Casing Material Steel, Max. Pull 13.4 lb., Thickness 0.560 In., Overall...More

    Shielded Magnet,Neodymium,1.5 lb. Pull
    • STORCH PRODUCTS
    • Shielded Magnet, Neodymium, 1.5 lb. PullShielded Magnet,Neodymium,1.5 lb. Pull
    • Item # 35KA48
    • Mfr. Model # 1290-T-08R
    • Shielded Magnet, Material Neodymium, Casing Material Steel, Max. Pull 1.5 lb., Thickness 0.500 In., Overall...More

    Rare Earth Magnet Material,102 lb.
    • MAG-MATE
    • Rare Earth Magnet Material, 102 lb.Rare Earth Magnet Material,102 lb.
    • Item # 38VC13
    • Mfr. Model # CMP208718P2N42
    • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 102 lb.,...More

    Rare Earth Magnet Material,96 lb.
    • MAG-MATE
    • Rare Earth Magnet Material, 96 lb.Rare Earth Magnet Material,96 lb.
    • Item # 38VC21
    • Mfr. Model # CMP011515P1ADH
    • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 96 lb.,...More

    Cup Magnet,Neodymium,7.5 lb. Pull
    • GRAINGER APPROVED
    • Cup Magnet, Neodymium, 7.5 lb. PullCup Magnet
    • Item # 10E838
    • Mfr. Model # 10E838
    • Cup Magnet, Material Neodymium, Casing Material Aluminum, Max. Pull 7.5 lb., Thickness 1/2 In., Diameter 1...More

    Ring Magnet,Bonded Neodymium,4 lb. Pull
    • GRAINGER APPROVED
    • Ring Magnet, Bonded Neodymium, 4 lb. PullRing Magnet
    • Item # 6YA63
    • Mfr. Model # 6YA63
    • Ring Magnet, Material Bonded Neodymium, Max. Pull 4 lb., Thickness 0.394 In., Diameter 1-2/11 In., Hole Dia....More

    North Magnet,Neodymium,3.3 lb. Pull,PK5
    • GRAINGER APPROVED
    • North Magnet, Neodymium, 3.3 lb. Pull, PK5North Pole Disc Magnet
    • Item # 10E765
    • Mfr. Model # 10E765
    • North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 3.3 lb., Thickness 0.063 In., Diameter 3/4...More

    Shielded Magnet,Neodymium,1/4 in.
    • MAG-MATE
    • Shielded Magnet, Neodymium, 1/4 in.Shielded Magnet
    • Item # 31LV05
    • Mfr. Model # RBS5025
    • Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 6.26 lb., Overall Length 1/4...More

    Cup Magnet,Samarium Cobalt,63/64 in.
    • MAG-MATE
    • Cup Magnet, Samarium Cobalt, 63/64 in.Cup Magnet
    • Item # 31LU88
    • Mfr. Model # PF20S
    • Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 50 lb., Overall Length...More

    Results per page: 16 | 32 | 48