Skip Content

Filter Results By

Item
Material
Casing Material
Thickness
Overall Length
Overall Width
Diameter
Brand
Price
Shop By
Ratings

Rare Earth Magnets

127 Results Found that Include 274 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Disc MagnetDisc Magnet
  • Multiple product options available

    Multiple product options available

Disc Magnet,16 lb.,Nickel Plating
  • MAG-MATE
  • Disc Magnet, 16 lb., Nickel PlatingDisc Magnet,16 lb.,Nickel Plating
  • Item # 36TV16
  • Mfr. Model # NE7518NP35
  • Disc Magnet, Material Grade 35 Neodymium Rare Earth, Casing Material Nickel Plating, Max. Pull 16 lb.,...More

  • GRAINGER APPROVED
  • Ring MagnetRing Magnet
  • Multiple product options available

    Multiple product options available

Disc Magnet,50 lb.,Nickel Plating
  • MAG-MATE
  • Disc Magnet, 50 lb., Nickel PlatingDisc Magnet,50 lb.,Nickel Plating
  • Item # 36TV17
  • Mfr. Model # NEO-940X500
  • Disc Magnet, Material Grade 52 Neodymium Rare Earth, Casing Material Nickel Plating, Max. Pull 50 lb.,...More

Rare Earth Magnet Material,Sintered
Rare Earth Magnet Material,43.5 lb.
Rare Earth Magnet Material,85lb,Sintered
Rare Earth Magnet Material,10.88 lb.
Rare Earth Magnet Material,14.60 lb.
Rare Earth Magnet Material,85 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 85 lb.Rare Earth Magnet Material,85 lb.
  • Item # 38VC07
  • Mfr. Model # CMP15012P1ADH
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 85 lb.,...More

Rare Earth Magnet Material,3.87 lb.
Rare Earth Magnet Material,102 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 102 lb.Rare Earth Magnet Material,102 lb.
  • Item # 38VC13
  • Mfr. Model # CMP208718P2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 102 lb.,...More

Rare Earth Magnet Material,3.35 lb.
Round Base Magnet,Neodymium,40 lb. Pull
  • STORCH PRODUCTS
  • Round Base Magnet, Neodymium, 40 lb. PullRound Base Magnet,Neodymium,40 lb. Pull
  • Item # 35KC32
  • Mfr. Model # D001-E5379
  • Round Base Magnet, Material Neodymium, Casing Material Steel, Max. Pull 40 lb., Thickness 1 In., Overall...More

Disc Magnet,Neodymium,20lb Pull,5/8in L
Disc Magnet,Neodymium,12 lb. Pull
  • STORCH PRODUCTS
  • Disc Magnet, Neodymium, 12 lb. PullDisc Magnet,Neodymium,12 lb. Pull
  • Item # 35KC22
  • Mfr. Model # B002-6015-035N
  • Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 12 lb., Thickness 0.100 In.,...More

Magnet,Steel,10in L,10in D
  • STORCH PRODUCTS
  • Magnet, Steel, 10in L, 10in DMagnet,Steel,10in L,10in D
  • Item # 35KC41
  • Mfr. Model # R803-2042-D306
  • Magnet, Material Steel, Casing Material Nickel Plating, Max. Pull lb., Thickness 10 In., Overall Length 10...More

Disc Magnet,Neodymium,5.7 lb. Pull
  • STORCH PRODUCTS
  • Disc Magnet, Neodymium, 5.7 lb. PullDisc Magnet,Neodymium,5.7 lb. Pull
  • Item # 35KC11
  • Mfr. Model # B002-2440-035N
  • Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 5.7 lb., Thickness 0.380 In.,...More

Disc Magnet,Neodymium,0.35lb Pull,1/4inL
Disc Magnet,Neodymium,1.5lb Pull,1/8in L
Disc Magnet,Neodymium,1 in. dia.
  • GRAINGER APPROVED
  • Disc Magnet, Neodymium, 1 in. dia.Disc Magnet,Neodymium,1 in. dia.
  • Item # 38HY90
  • Mfr. Model # ND125N-35
  • Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 0.5 lb., Thickness 0.250...More

Cup Magnet,16 lb.,Aluminum
  • MAG-MATE
  • Cup Magnet, 16 lb., AluminumCup Magnet,16 lb.,Aluminum
  • Item # 36TV18
  • Mfr. Model # NT502
  • Cup Magnet, Material Grade 35 Neodymium Rare Earth, Casing Material Aluminum, Max. Pull 16 lb., Overall...More

  • GRAINGER APPROVED
  • Cup MagnetCup Magnet
  • Multiple product options available

    Multiple product options available

Cylinder Magnet,Neodymium,0.8 lb. Pull
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More